Click On Picture

Swine Service Specialists Hog Feeders

Swine Service Specialists Hog Feeders
Mfg: Swine Service Specialists Model: Aqua Feeder
Stock No: MAVF001. Serial No:
Swine Service Specialists Hog Feeders. Model: Aqua Feeder. (2) Aqua Feeders- 2.1 Cu. Ft. Feeder dimensions: 52 in. L x 16 in. W x 25 in. H. Weight (ea): 60 lbs. (17) Aqua Feeders- 1.6 Cu. Ft. Feeder dimensions: 27-1/2 in. L x 12 in. W x 26 in. H. Weight (ea): 20 lbs. (16) Aqua Feeders- 14.2 Cu. Ft. Feeder dimensions: 66 in. L x 18 in. W x 54 in. H. Weight (ea): 80 lbs. (6) Aqua Feeders- 8.9 Cu. Ft. Feeder dimensions: 89-1/2 in. L x 22-1/2 in. W x 36-1/2 in. H. Weight (ea): 280 lbs. (1) Aqua Feeder- Cu. Ft. Feeder dimensions: 89-1/2 in. L x 24 in. W x 40 in. H. Weight: 220 lbs. Aqua Feeders are industry-leading wet/dry feeders with a reputation for efficiency and durability that has been gained through years of performance. The Adjustable Feed Saver Lip feature of these wet/dry feeders helps hog producers to shrink feed and water waste for less manure handling.

Click here for more information (762.1 KB)

Click On Picture

L.B. White Direct Fired Circulating Construction Heater

L.B. White Direct Fired Circulating Construction Heater
Mfg: L.B. White Direct Model:
Stock No: MAVF002. Serial No:
L.B. White Direct Fired Circulating Construction Heaters.

Click here for more information (597.5 KB)

Click On Picture

Fans

Fans
Mfg: Not Specified Model:
Stock No: MAVF003. Serial No:
Fans.

Click here for more information (301.1 KB)

Click Here if you don't see what you're looking for in our online catalog.