Used Aurora Industrial Pumps 
 Genemco Offers Used Aurora Industrial Pumps at Competitive Prices 

Click On Picture

Aurora Split Case Centrifugal Pump

Aurora Split Case Centrifugal Pump
Mfg: Aurora Model: 411-BF
Stock No: 29 Serial No:
Aurora Split Case Centrifugal Pump. Model: 411-BF. Size: 4x5x11. Capacity: 625 gpm @ 100 tdh. Base-mounted. Magnetek Century AC Motor, 25 hp, 1750 rpm, 208-230/460 V, 66-63/31.5 amps, 3 phase. Inlets: (1) 5 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 54 in. L x 54 in. W x 36-1/2 in. H.

Click here for more information (245.3 KB)

Click On Picture

Aurora Split Case Centrifugal Pump

Aurora Split Case Centrifugal Pump
Mfg: Aurora Model: 411-BF
Stock No: 344 Serial No:
Aurora Split Case Centrifugal Pump. Model: 411-BF. Size: 4x5x11A. Capacity: 625 gpm @ 100 tdh. Base-mounted. US Motor, 25 hp, 1760 rpm, 230/460 V, 66.0/33.0 amps, 3 phase. Inlet: (1) 5 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 54 in. L x 54 in. W x 36-1/2 in. H.(H9).

Click here for more information (207.9 KB)

Click On Picture

Aurora 411-BF Centrifugal Pump - 4x5x11

Aurora 411-BF Centrifugal Pump - 4x5x11
Mfg: Aurora Model: 411-BF
Stock No: HDPP910.1 Serial No:
Aurora Centrifugal Pump. Type: 411 BF. No: 89-13246. Size: 4x5x11. Capacity: 578 gpm at 80 feet. Maximum impeller diameter: 11 in. Typical applications include: cooling and heating in air conditioning service, boiler feed service, condensate service, and high pressure water service. Magnetek AC Motor, 20 hp, 1750 rpm, 208-230/460 V, 53-50/25 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. diameter. Outlet: (1) 6 in. diameter. Overall dimensions: 6 ft. 1 in. L x 4 ft. 5 in. W x 3 ft. 3 in. H.(H9)(ACN95).

Click here for more information (310.4 KB)

Click On Picture

Aurora O-J Split-Case Centrifugal Pump - 4Sx5

Aurora O-J Split-Case Centrifugal Pump - 4Sx5
Mfg: Aurora Model: O-J
Stock No: RBPM018. Serial No: 77165
Aurora Split-Case Centrifugal Pump. S/N: 77165. Type: 0-J. Size: 4Sx5. Capacity: 450 gpm @ 61 tdh. Electro Dynamic Motor, 10 hp, 1745/1740 rpm, 220/440-208/416 V, 26/13-28/14 amps, 60/50 Hz, 3 phase. Inlets: (1) 5 in. dia., 8-bolt flanged port. Outlets: (1) 4 in. dia., 8-bolt flanged port. Overall dimensions: 53 in. L x 24 in. W x 24.

Click here for more information (140.5 KB)

Click On Picture

Aurora Centrifugal Pump

Aurora Centrifugal Pump
Mfg: Aurora Model:
Stock No: DPLS226B. Serial No:
Aurora Centrifugal Pump. Impeller diameter: 12 in. U.S. Electrical Motor, 40 hp, 1775 rpm, 230/460 V, 94.8/17.4 amps, 60 Hz, 3 phase. Inlets: (1) 5 in. Outlets: (1) 4 in. Overall dimensions: 55 in. L x 25 in. W x 23-1/2 in. H.

Click here for more information (274.9 KB)

Click On Picture

Aurora Supply Company Centrifugal Pump

Aurora Supply Company Centrifugal Pump
Mfg: Aurora Supply Company, Inc. Model: AS22643
Stock No: DPLS226A. Serial No:
Aurora Centrifugal Pump. Model: AS22643. Capacity: 750 gpm. Size: 4 x 5 x 12. Impeller diameter: 12 in. U.S. Electrical Motor, 40 hp, 1775 rpm, 230 V, 94.8/17.4 amps, 60 Hz, 3 phase. Inlets: (1) 5 in. Outlets: (1) 4 in. Overall dimensions: 4ft. 9 in. L x 23-1/2 in. W x 23 in. H.(ACN80)(H9).

Click here for more information (199.5 KB)
Click here for Pump Curve (38.0 KB)

Click On Picture

Aurora Supply Company Centrifugal Pump

Aurora Supply Company Centrifugal Pump
Mfg: Aurora Supply Company, Inc. Model: AS22643
Stock No: DPLS226.24 Serial No:
Aurora Centrifugal Pump. Model: AS22643. Capacity: 750 gpm. Size: 4 x 5 x 12. Impeller diameter: 12 in. U.S. Electrical Motor, 40 hp, 1465 rpm/1775 rpm,190-230/380-460 V, 92-113.4/ 46-56.7 amps, 50-60 Hz, 3 phase. Inlets: (1) 5 in. Outlets: (1) 4 in. Overall dimensions: 4ft. 9 in. L x 23-1/2 in. W x 23-1/2 in. L.(H9)(ACN80).

Click here for more information (209.1 KB)
Click here for Pump Curve (38.0 KB)

Click On Picture

1993 Aurora / Hydromatic Self-Priming Sewage and Trash Pump

1993 Aurora / Hydromatic Self-Priming Sewage and Trash Pump
Mfg: Aurora / Hydromatic Pumps, Inc. Model: 40MP
Stock No: DTTC2045. Serial No: P3240
1993 Aurora / Hydromatic Self-Priming Sewage and Trash Pump. Model: 40MP. S/N: P3240. Capacity: 500 gpm @ 68 head feet (~30 psi using specific gravity of water = 1). Impeller: 9-5/32 in., two-vane, semi enclosed, grade 64-45-15 ductile iron. Seal option: carbon/ceramic, Type 21, SF1 C1. Buna ‘N’ O-rings. B.C: CH. Baldor Industrial Motor, 15 hp, 1760 rpm, 230/460 V, 38/19 amps, 60 Hz, 3 phase. Heavy duty ball-type bearings. 4140 stress proof steel Pump Shaft, 316 stainless steel shaft sleeve. Inlets: (1) ¾ in. dia. FNPT, (1) 4 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 5 ft. 3 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H.(ACN44).

Click here for more information (213.5 KB)
Click here for Additional Information (190.3 KB)

Click On Picture

Aurora 341A-BF Centrifugal Pump

Aurora 341A-BF Centrifugal Pump
Mfg: Aurora Model: 341A-BF
Stock No: RGMP517 Serial No: 91-02312 1 and 91-02312 2
(2) Aurora Centrifugal Pumps. S/N’s: 91-02312 1 and 91-02312 2. Type: 341A-BF. Size: 2x2.5x9. Impeller diameter: 7 in. U.S. Electric Motor, 20 hp, 3525 rpm, 230/460 V, 49.8/24.9 FLA, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 1 ft. 1 in. H.(H9).

Click here for more information (490.9 KB)



View previously sold Aurora. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Aurora Industrial Pumps at Reduce Prices