Click On Picture

Gaulin Homogenizer Painted Frame

Gaulin Homogenizer Painted Frame
Mfg: Gaulin Model: HL250/50-250
Stock No: 145.GR139 Serial No: 71L30765
Gaulin Laboratory Homogenizer. Maximum capacity: 70 gph. Model: HL250/50-250. S/N 71L30765. 2-stage manual valve assembly. 5/8 in. dia. plungers. 3,000 psi. Tapered seat poppet valve cylinders. Overall dimensions: 48 in. L x 31 in. W x 42 in. H.

Click here for more information (291.1 KB)

Click On Picture

Micro Disperser

Micro Disperser
Mfg: Not Specified Model:
Stock No: DBGV505B Serial No:
Micro disperser. Includes (3) heaters with Chromoalox temperature control, 250 VAC, 25 amps. Range: 150º - 550º F, and spare parts. Overall dimensions: 1 ft. 4 in. L x 6 in. W x 1 ft. 8 in. H.

Click here for more information (183.6 KB)

Click On Picture

APV Gaulin High Pressure Pump

APV Gaulin High Pressure Pump
Mfg: APV Gaulin Model: 4020HCMP18-1TPN
Stock No: HDLF101.185 Serial No: 7849522
APV Gaulin High Pressure Pump. Model: 4020HCMP18-1TPN. SN: 7849522. Plunger size: 1-3/4 in. Poppet seat valve cylinders. Maximum Cylinder Design pressure: 1000 psi. Maximum capacity: 4020 gph. Westinghouse Motor, 50 hp, 1765 rpm, 772 rpm (final), 230/460 V, 125/62.5 amps, 3 phase, 60 Hz, 3 phase. Motor pulley and gear pulley missing. Sanitary connections. Inlet : 3 in. S-Line fitting. Outlet: 2 in. ACME fitting. Overall dimensions: 7 ft. 2 in. L x 3 ft. 8 in. W x 4 ft. 4 in. H.

Click here for more information (475.6 KB)

Click On Picture

APV Gaulin Homogenizer MC45 Series

APV Gaulin Homogenizer MC45 Series
Mfg: APV Gaulin Model: 2500-MC45-5TPS
Stock No: DGPD162.248a Serial No: 18910936
APV Gaulin Homogenizer MC45 Series. Homogenizer Head Model: 2500-MC45-5TPS. The base unit formerly had a Model 6000 804 head that was removed, and Genemco installed the 2500-MC45-5TPS head. Maximum capacity: 2500 gph. Single-stage hydraulic valve assembly. 2-1/4 in. diameter plungers. Tapered seat poppet valve cylinders. Maximum working pressure: 5000 psi. Twin herringbone gear drive. Motor pulley diameter: 10-1/4 in. Gear pulley diameter: 24 in. Ratio: 2.3. Hydraulic Pump with Baldor Industrial Motor, 1 hp, 3 phase. Hydraulic Pump with Baldor Industrial Motor, 3/4 hp, 3 phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 8 ft. 6 in. L x 4 ft. 6 in. W x 5 ft. 11 in. H.

Click here for more information (200.8 KB)

Click On Picture

Gaulin Homogenizer Painted Frame

Gaulin Homogenizer Painted Frame
Mfg: Gaulin Model: 4000-DJF40
Stock No: GOB7501.40 Serial No: 64586256
APV Gaulin Painted Frame Homogenizer. Model: 4000-DJF40. S/N: 64586256. Nominal capacity: 4000 gph. 2-stage manual valve assembly. 2-3/4 in. dia. plungers. 2,500 psi. Tapered seat ball valve cylinders. Currently unit is missing: motor, motor pulley, (2) Homogenizing Valves, (1) Plunger, and has side cover damage. Overall dimensions: 6 ft. 3 in. L x 5 ft. 5 in. W x 5 ft. 3 in. H.

Click here for more information (257.7 KB)

Click On Picture

Manton Gaulin 1500 CDG Homogenizer

Manton Gaulin 1500 CDG Homogenizer
Mfg: Gaulin Model: 1500 CDG
Stock No: 150.279 Serial No: 728452387
Manton Gaulin Homogenizer. Maximum capacity: 1500 gph. Model: 1500 CGD. S/N 728452387. 2-stage manual valve assembly. 1-15/16 in. plungers. 3,000 psi. Tapered seat poppet valve cylinders. Overall dimensions 75 in. L x 50 in. W x 63 in. H.

Click here for more information (338.4 KB)

Click On Picture

Gaulin High Pressure Pump

Gaulin High Pressure Pump
Mfg: Gaulin Model: 1180MP6 2TBS
Stock No: OIP073. Serial No: 186 9991
Gaulin High Pressure Pump. Model: 1180MP6 2TBS. 1-3/8 in. dia. plungers. Maximum cylinder pressure: 2000 psi. Tapered seat ball valve cylinders. Maximum capacity: 1180 gph. S/N: 186 9991. (2) 1-1/2 in. dia. ports. Overall dimensions: 51 in. L x 40 in. W x 45 in. H.

Click here for more information (398.5 KB)

Click On Picture

Gaulin High Pressure Pump

Gaulin High Pressure Pump
Mfg: Gaulin Model: HO30
Stock No: SHCA1179.17 Serial No: 57890
Gaulin High Pressure Pump. Model: HO30. S/N: 57890. (3) 2-1/2 in. dia. plungers. Tapered seat poppet valve cylinders. Motor pulley diameter: 5 in. Gear pulley diameter: 15 in. dia. Pulley ratio: 0.33. Inlets/outlets: 2 in. dia. ACME threaded fittings. Overall dimensions: 52 in. L x 42-1/2 in. W. x 59-1/2 in. H.

Click here for more information (276.0 KB)

Click On Picture

Manton Gaulin APV Homogenizer MC75 Series

Manton Gaulin APV Homogenizer MC75 Series
Mfg: Gaulin Model: 5000 MC752.5PS
Stock No: HDCF128.311 Serial No: 12705071
Manton Gaulin APV Homogenizer MC75 Series. Model: 5000 MC752.5PS. Maximum capacity: 5000 gph. Maximum working pressure: 2500 psi. 2-Stage hydraulic valve assembly. 2.75 in. diameter plungers. Teco Electric Motor, 100 hp, 3 phase. Hydraulic Pump with Century Electric Motor, 1/2 hp, 3 phase. Spring loaded poppet valve cylinders. Designated uniquely as "slow drive," the MC75 series of homogenizers provide equal capacities at speeds up to 63% slower than competitive makes and operate at markedly lower pressures thus saving power and money. Other features include: self aligning connecting rods, twin herringbone gear drives and pressurized lubrication systems. Overall dimensions: 6 ft. 7 in. L x 5 ft. 2 in. W x 5 ft.1 in. H.(ACNXX-70).

Click here for more information (299.6 KB)

Click On Picture

Gaulin Homogenizer

Gaulin Homogenizer
Mfg: Gaulin Model: 4500275080315TPN
Stock No: pHDCS083b.198 Serial No: 4859726
Gaulin Homogenizer. Model: 4500275080315TPN. S/N: 4859726. Maximum capacity: 4500 gph. Single-stage hydraulic valve assembly. Plunger diameter: 1-3/4 in. Tapered seat poppet valve cylinders. Maximum cylinder design pressure: 1500 psig. Siemens Motor, 75 hp, 1770 rpm, 230/460 V, 168.8/84.4 amps, 60 Hz, 3 phase. Pulley ratio: 2.0. Final speed: 885 rpm. Hydraulic Pump with Leeson Industrial Motor, 0.75 hp, 1725 rpm, 208-230/460 V, 2.8/1.4 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-Line fitting. Outlets: (1) 1-1/2 in. dia. S-Line fitting. Overall dimensions: 6 ft. 9 in. L x 3 ft. 10 in. W x 5 ft. H.

Click here for more information (382.4 KB)

Click On Picture

Gaulin MG Pump

Gaulin MG Pump
Mfg: Gaulin Model:
Stock No: TGP379.30 Serial No:
Gaulin apprx. 30 hp - MG Pump.

Click On Picture

SOLD Gaulin Homogenizer Model MC18 5TBA Stainless Steel Clad  SOLD

SOLD Gaulin Homogenizer Model MC18 5TBA Stainless Steel Clad
Mfg: Gaulin Model: MC18 5TBA
Stock No: 220.DE1aa Serial No:
Gaulin model MC18 5TBA stainless clad homogenizer. 2 - stage manual valve assembly. Bridgeman front cylinder closures, packing gland nuts, 1-3/4 in plungers. 5,000 psi replaceable tapered seat ball valve cylinder. Capacity Range: minimum 500 gph upto maximum 1400 gph, S/N unknown, 42 in. W x 67 in. L x 52 in. H.

SOLD

Click On Picture

SOLDGaulin Laboratory Homogenizer   SOLD

SOLD Gaulin Laboratory Homogenizer
Mfg: Gaulin Model: 15M 8TA
Stock No: 65.GR560.15 Serial No: 8766930
Gaulin Lab Homogenizer, Model 15M 8TA, painted frame laboratory homogenizer. S/N 876690, Capacity 15 gph, Operating Pressure 8,000 psi with intermittent 10,000 psi, 3 hp 230/460 volts, 1755 rpm, Ball Valve 5/8 in., 2-stage Manual, 5/8 in. plunger size, 35 in. L x 13 in. W x 52 in. H.

SOLD

Click here for more information (633.5 KB)

Click On Picture

SOLD Gaulin Homogenizer Painted Frame  SOLD

SOLD Gaulin Homogenizer Painted Frame
Mfg: Gaulin Model: 95/55 M3 8tbs
Stock No: 117 Serial No: 8818651
Gaulin homogenizer, painted frame, Model 95/55 M3 8tbs, S/N 8818651.

SOLD

Click On Picture

SOLD Gaulin Homogenizer Painted Frame  SOLD

SOLD Gaulin Homogenizer Painted Frame
Mfg: Gaulin Model: 400 m6 3tps
Stock No: 116 Serial No: 8787651
Gaulin homogenizer, painted frame, Model 400 m6 3tps, S/N 8787651.

SOLD

Click On Picture

SOLD Gaulin Homogenizer Painted Frame  SOLD

SOLD Gaulin Homogenizer Painted Frame
Mfg: Gaulin Model: 750 k12 3ps
Stock No: 115 Serial No: 9432
Gaulin homogenizer, painted frame, Model 750 k12 3ps, S/N 9432.

SOLD

Click On Picture

SOLD Gaulin Homogenizer Painted Frame  SOLD

SOLD Gaulin Homogenizer Painted Frame
Mfg: Gaulin Model: 1500 cgd
Stock No: 114 Serial No:
Gaulin homogenizer, painted frame, Model 1500 cgd.

SOLD

Click On Picture

SOLD Gaulin Homogenizer Painted Frame  SOLD

SOLD Gaulin Homogenizer Painted Frame
Mfg: Gaulin Model: 2000e
Stock No: 113 Serial No: 1122508181
Gaulin homogenizer, painted frame, Model 2000e, S/N 112250818.

SOLD

Click On Picture

SOLD APV Rannie Laboratory Homogenizer SOLD

SOLD APV Rannie Laboratory Homogenizer
Mfg: Rannie Model: Mini-Lab
Stock No: 49a.JPS1996.15 Serial No: 8.30H
APV Rannie Laboratory Homogenizer, Model Mini-Lab, type 8.30H, ideal for research and development, working Pressure: 0 1000 bars, capacity 10 l/hr, minimum test sample is approximately 120 ml. Unit is like new.

SOLD

Click here for more information (558.8 KB)

Click On Picture

SOLD Gaulin Mill Homogenizer SOLD

SOLD Gaulin Mill Homogenizer
Mfg: Gaulin Model: 15 M8TA,
Stock No: 65.JPS4278.12 Serial No: 18710249
Gaulin Mill Homogenizer, Model 15 M8TA, S/N 18710249, Max. 8,000 psi, No Vac., 3 hp, 230/460 volts, 3 phase, 60 Hz

SOLD

Click here for more information (134.3 KB)

Click On Picture

SOLD Gaulin Mill Homogenizer SOLD

SOLD Gaulin Mill Homogenizer
Mfg: Gaulin Model: 15MR-8TBA
Stock No: 95.JPS4290.25 Serial No: 38810715
Gaulin Mill Homogenizer, Model 15MR-8TBA, Max. 8,000 psi, S/N: 38810715, 3 hp, 230/460 volts, 1,730 rpm, 60 Hz.

SOLD

Click here for more information (137.3 KB)

Click On Picture

SOLD Gaulin Mill Homogenizer SOLD

SOLD Gaulin Mill Homogenizer
Mfg: Gaulin Model: 15 M8TAMD
Stock No: 65.JPS42771.12 Serial No: 9777302
Gaulin Mill Homogenizer, Model 15 M8TAMD, S/N 9777302, No. DNF, 3 hp, 230/460 volts, 3 phase, 60 Hz, 8.6/4.3 amp, Time Rating: cont, 1,725 rpm.

SOLD

Click here for more information (149.6 KB)

Click On Picture

SOLD Gaulin Homogenizer Model 500 MF-18 2.5 PS SOLD

SOLD Gaulin Homogenizer Model 500 MF-18 2.5 PS
Mfg: Gaulin Model: 500 MF-18 5 PS
Stock No: 250.GOB6901.80 Serial No: 93059154
Gaulin Homogenizer Model 500 MF18 - 2.5 PS, Stainless Steel Clad Frame, 2-Stage manual valves, S/N 93059154, Block S/N 7912 1757503 9-10-59 304, capacity minimum 300 gph at 18-1/2 hp maximum 1,150 gph at 70.91 hp, motor 40 hp 220/440 volts 1,760 rpm, operating pressure 2,500 psi, poppet valve 1.365 in., plunger size 1-1/2 in., motor pulley diameter 11 in. with gear diameter 20-3/8 in., overall dimensions 51 in. L x 43 in. W x 60 in. H

SOLD

Click here for more information (210.4 KB)

Click On Picture

SOLD Gaulin Laboratory Homogenizer, Model 31M 3TA SOLD

SOLD Gaulin Laboratory Homogenizer, Model 31M 3TA
Mfg: Gaulin Model: 15M-8TA
Stock No: FBMC001.15 Serial No: 12767057
Gaulin Laboratory Homogenizer. Model: 31M 3TA. Single stage manual valve assembly. 5/8 in. dia. plungers. Operating pressure continuous/intermittent: 3,000/3500 psi (200/240 bar). Tapered seat ball valve cylinders. Capacity: 31 gph (117 lph). SN: 12767057.

SOLD

Click here for more information (276.7 KB)

Click On Picture

SOLD  APV Gaulin Homogenizer  SOLD

SOLD APV Gaulin Homogenizer
Mfg: APV Gaulin Model: KF6-5PS
Stock No: 145.NUK220.43a Serial No: 65743
APV Gaulin Homogenizer. Model KF6-5PS. 2-stage manual valve assembly. 1-3/16 in. dia. plungers. 5,000 psi. Poppet seat valve cylinders with non-replaceable seats. Maximum capacity: 375 gph. S/N: 65743.

SOLD

Click here for more information (288.3 KB)

Click On Picture

SOLD Gaulin 15M-8TA Laboratory Homogenizer SOLD

SOLD Gaulin 15M-8TA Laboratory Homogenizer
Mfg: Gaulin Model: 15M-8TA
Stock No: FBMC002.15 Serial No: 4839246
Gaulin Laboratory Homogenizer. Model: 15M 8TA. Single-stage manual valve assembly. 5/8 in. dia. plungers. Operating pressure continuous/intermittent: 8,000 psi/10,000 (550/690 bar). Tapered seat ball valve cylinders. Capacity: 15 gph (57 lph). S/N: 4839246.

SOLD

Click here for more information (277.5 KB)

Click On Picture

SOLD Manton Gaulin Homogenizer SOLD

SOLD Manton Gaulin Homogenizer
Mfg: Gaulin Model: 500E
Stock No: 225.HDVM335.74a Serial No: 112150-8330
Manton Gaulin Homogenizer, Model 500E, 2-Stage manual valve assembly. 1-3/8 in. plungers. 3,000 psi valve cylinder. 1-1/4 in. dia. ball valves. Minimum capacity: 300 gph. Maximum capacity: 500 gph. S/N 112150-8330. Overall dimensions 53 in. L x 40 in. W x 51 in. H.

SOLD

Click On Picture

SOLD Gaulin Homogenizer Model 1500MF30-22PS Stainless Steel SOLD

SOLD Gaulin Homogenizer Model 1500MF30-22PS Stainless Steel
Mfg: Gaulin Model: 1500MF30-22PS
Stock No: 300.52a Serial No: 10601272
Gaulin Homogenizer. Model: 1500 MF 30-22 PS. 1-3/4 in. dia. plungers. 2200 psi. tapered seat poppet valve cylinders. Minimum capacity: 1500 gph. Maximum capacity: 1800 gph. S/N 10601272. Overall dimensions 53 in. L x 60 in. W x 49 in. H.

SOLD

Click here for more information (514.4 KB)

Click On Picture

SOLD APV Gaulin 15MR Laboratory Homogenizer SOLD

SOLD APV Gaulin 15MR Laboratory Homogenizer
Mfg: APV Gaulin Model: 15 15MR-8TBA
Stock No: DPPL032b.15 Serial No: 78911183
APV Gaulin 15MR Laboratory Homogenizer. Model: 15 15MR-8TBA. S/N: 78911183. 2-stage manual valve assembly. Tapered seat ball valve cylinders. Design pressure, continuous: 8,000 psi. Design pressure, intermittent (20 min. maximum): 10,000 psi. Maximum capacity: 15 gph. Overall dimensions: 35 in. L x 35 in. W x 18 in. H.

SOLD

Click here for more information (215.7 KB)

Click On Picture

SOLD Five Star Technologies Laboratory Homogenizer SOLD

SOLD Five Star Technologies Laboratory Homogenizer
Mfg: Five Star Technologies Model: CP300-PN25
Stock No: DPPL001. Serial No: 800022
Five Star Technologies Laboratory Homogenizer. Model: CP300-PN25. S/N: 000800022. Maximum pressure: 25,000 psi (with intermittent duty above 30,000 psi). SC Air Driven Liquid Pump, Model: 10-60ERS201, S/N: 0500226, 330 ratio, 70/295 rpm (final). Maximum capacity @ 22,300 psig: 0.0264 gpm. S/N: 000800022. Overall dimensions: 29 in. L x 21 in. W x 25 in. H.

SOLD

Click here for more information (189.7 KB)

Click On Picture

SOLD Five Star Technologies Homogenizer. SOLD

SOLD Five Star Technologies Homogenizer.
Mfg: Five Star Technologies Model: CP500-TR30
Stock No: DPPL035c.32a Serial No: 700012
Five Star Technologies Homogenizer.. Model CP500-TR30. S/N 700012. Babco explosion proof controls, stainless steel cabinet, 460/3/60.

SOLD

Click On Picture

SOLD Gaulin Homogenizer, Model 4920 MC75 2.5 TPS SOLD

SOLD Gaulin Homogenizer, Model 4920 MC75 2.5 TPS
Mfg: Gaulin Model: 4920 MC75
Stock No: pHDKF144b. Serial No: 8818 708
Gaulin MC75 Homogenizer Stainless Steel. Model: 4920 MC75 2.5TPS. Single stage hydraulic valve assembly. 2-1/2 in. dia. plungers. 2500 psi. Tapered seat poppet valve cylinders. Maximum capacity: 4920 gph. S/N: 8818708. Overall dimensions: 80 in. L x 60-1/2 in. W x 62-1/2 in. H.

SOLD

Click here for more information (524.4 KB)

Click On Picture

SOLD DeLaval/Gaulin Homogenizer SOLD

SOLD DeLaval/Gaulin Homogenizer
Mfg: DeLaval Model: DL 18 3TPS
Stock No: 250.IMS171b.133 Serial No: 9735973
DeLaval/Gaulin Homogenizer. Model DL 18 3TPS. S/N 9735973. Processing speed: 2,000 gph. Plunger size: 34. Operating pressure: 3000 psi. 2-stage homogenization. Motor: 60 hp, 230/460 V, 1,775 rpm. Motor pulley 9-1/4 in.; gear pulley: 18-1/4 in. Overall dimensions: 69 in. L x 42 in. W x 51 in. H. This machine was made by Gaulin and is basically a MC18.

SOLD

Click here for more information (161.9 KB)

Click On Picture

SOLD 1995 Niro Soavi High Pressure Homogenizer SOLD

SOLD 1995 Niro Soavi High Pressure Homogenizer
Mfg: Niro Soavi Model: PANDA
Stock No: DBBP3650b.8 Serial No: 3007
1995 Niro Soavi High Pressure Homogenizer. Model: PANDA. S/N: 3007. Maximum working pressure: 21755 psi (150 MPa). Standard flow rate: 2.6 gal/hr (10 l/hr). The unit operates at temperatures up to 194 °F. Feed Tank- 0.5 gal. The Panda is a high-pressure homogenizationunit designed for laboratory and small-scale production in the pharmaceutical and biotechnological industries. Tri-clamp inlet/outlet connections. ABB motor, 1.74 hp (1.3 kw), 850 rpm, 220/380 V, 7.9/4.5 amps, 60 Hz. Pulley ratio: 5 to 1, final rpm: 170. Outlet: (1) 3/4 in. 'S' line fitting. Overall dimensions: 32 in. L x 17 in. W x 19 in. H.

SOLD

Click here for more information (425.7 KB)

Click On Picture

Gaulin Homogenizer Stainless Steel Clad

SOLD Gaulin Homogenizer Stainless Steel Clad
Mfg: Gaulin Model: 1190 MC18 5TBS
Stock No: ANSA004b. Serial No: 1777085
Gaulin Homogenizer Stainless Steel Clad. Model 1190 MC18 5TBS. 5000 psi. Tapered seat ball valve cylinder. Minimum capacity: 500 gph. Maximum capacity: 1100 gph. Motor: 70 hp. S/N 1777085.

SOLD

Click here for more information (338.8 KB)

Click On Picture

APV Rannie High Pressure Laboratory Homogenizer, Type 8.30H

SOLD APV Rannie High Pressure Laboratory Homogenizer, Type 8.30H
Mfg: APV Rannie Model: 8.30H
Stock No: DBBP3517b.8 Serial No: 9.98.141.
1998 APV Rannie High Pressure Laboratory Homogenizer. Model: 8.30H. Single stage manual valve assembly. Working pressure: 14,500 psi. Capacity: 0.05 gpm. Minimum test sample is approximately 120 mL. System requirements: 1.0/1.2 hp, 1375/1650 rpm, 572.9/687.5 rpm (final), 220 V, 3.5 amps, 50/60 Hz, 3 phase. Ratio: 24. Inlets: (1) 3/8 in. dia. stainless steel fitting. Outlets: (1) 1/4 in. dia. pipe. Overall dimensions: 24 in. L x 20-1/2 in. W x 11 in. H. S/N: 9.98.141.

SOLD

Click here for more information (568.3 KB)

Click On Picture

Gaulin Homogenizer Model 800CGD

SOLD Gaulin Homogenizer Model 800CGD
Mfg: Gaulin Model: 800CGD
Stock No: CJR18024. Serial No:
Gaulin Homogenizer. Model 800CGD. Maximum capacity: 800 gph. Delco AC Motor, Model B-876, 20 hp, 745 rpm, 220/440 V, 3 phase, 60 Hz. Overall dimensions: 64 in. L x 46 in. W x 57 in. H.

SOLD

Click here for more information (336.5 KB)

Click On Picture

APV High Pressure Pump Stainless Steel

SOLD APV High Pressure Pump Stainless Steel
Mfg: APV Model: 2800 MS45 - 4TBS
Stock No: RGTJ1 Serial No: 109212
APV S/S High Pressure Pump, Model 2800 MS45 - 4TBS, S/N 109212 106 with 125 hp Motor including Valves, Tube with Square D Size 5 Starter

SOLD

Click here for more information (227.1 KB)

Click On Picture

Gaulin Homogenizer Stainless Steel, Model MC45 2TPS

SOLD Gaulin Homogenizer Stainless Steel, Model MC45 2TPS
Mfg: Gaulin Model: MC45 2TPS
Stock No: pHDDP162b.310 Serial No:
Gaulin Homogenizer Stainless Steel. Model: MC45 2TPS. 2-stage hydraulic valve assembly. 2-1/2 in. diameter plungers. 2000 psi. Tapered seat poppet valve cylinders. Minimum capacity: 2,500 gph. Maximum capacity: 6,000 gph.

SOLD

Click here for more information (548.1 KB)

Click On Picture

Gaulin High Pressure Pump

SOLD Gaulin High Pressure Pump
Mfg: Gaulin Model:
Stock No: RCCB273.181 Serial No:
Gaulin High Pressure Pump. 40 hp, 5000 psi max pressure, 180 psi hydraulic.

SOLD

Click On Picture

APV Gaulin Homogenizer

SOLD APV Gaulin Homogenizer
Mfg: Gaulin Model: MS-45-5TPS
Stock No: 680.RGHTS1 Serial No: 98911
APV Gaulin Homogenizer MS-45-5TPS S/N 98911

SOLD

Click On Picture

APV High Pressure Pump Stainless Steel

SOLD APV High Pressure Pump Stainless Steel
Mfg: APV Model: MS45 - 4TBS - 2000
Stock No: 650.RGTJ2 Serial No: 109212105
APV S/S High Pressure Pump, Model MS45 - 4TBS - 2000, S/N 109212105 with 100 hp Motor including Valves, Tube with Square D Size 4 Starter.

SOLD

Click here for more information (228.7 KB)

Click On Picture

APV Gaulin Homogenizer

SOLD APV Gaulin Homogenizer
Mfg: APV Gaulin Model: 1083-MD45-8TPSX
Stock No: 520.NUK466.33a Serial No: 85L32201
APV Gaulin Homogenizer, Model 1083-MD45-8TPSX, S/N 85L32201, 8,000 psi, 2-stage, 8,000 psi, plungers 1-¾ in. Overall Dimensions 81 in. L x 48 in. W x 68 in. H.

SOLD

Click here for more information (395.9 KB)

Click On Picture

Gaulin Homogenizer Stainless Steel Clad

SOLD Gaulin Homogenizer Stainless Steel Clad
Mfg: Gaulin Model: 2500-MC45-5TPS
Stock No: 500.RW116b.250 Serial No: 8766911
Gaulin Homogenizer Stainless Steel Clad. Model 2500-MC45-5TPS. 2-stage hydraulic valve assembly. 2-1/4 in. diameter plungers. 5000 psi. Tapered seat poppet valve cylinders. Minimum capacity: 900 gph. Maximum capacity: 2500 gph. S/N 876611.

SOLD

Click here for more information (434.6 KB)

Click On Picture

DeLaval/Gaulin Homogenizer 5 TPS

SOLD DeLaval/Gaulin Homogenizer 5 TPS
Mfg: DeLaval Model: DL 45
Stock No: HDPW195b.250 Serial No: 17151-25
Delaval/Gaulin Homogenizer. Model DL45. 5 TPS. Plunger size 28. 5,000 psi. Tapered seat poppet valve cylinder. Minimum capacity: 1,000 gph. Maximum capacity: 2800 gph. S/N 1751-25. Overall dimensions: 88 in. L x 51-1/2 in. W x 63 in. H.

SOLD

Click here for more information (229.2 KB)

Click On Picture

APV Gaulin Homogenizer

SOLD APV Gaulin Homogenizer
Mfg: Gaulin Model: MS-45-3TPS
Stock No: 550.RGHTS2 Serial No: 38810
APV Gaulin Homogenizer MS-45-3TPS

SOLD

Click On Picture

Gaulin MC45 Homogenizer

SOLD Gaulin MC45 Homogenizer
Mfg: Gaulin Model: 2750 MC45 3TPS
Stock No: pHDMD143b.320 Serial No: 3797840
Gaulin MC45 Homogenizer. Model: 2750 MC45 3TPS. Micro gap. 3000 psi. Tapered seat poppet valve cylinders, spring loaded. Minimum capacity: 1700 gph. Maximum capacity: 4500 gph. Spare parts. S/N: 3797840. Overall dimensions: 92 in. L x 50 in. W x 64 in. H.

SOLD

Click here for more information (424.5 KB)

Click On Picture

APV Gaulin Homogenizer

SOLD APV Gaulin Homogenizer
Mfg: APV Model: G-55-3P
Stock No: HDST099.328 Serial No: 1992410208
APV Gaulin Homogenizer. Model: G-55-3P. S/N:1992410208.

SOLD

Click On Picture

Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer

SOLD Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer
Mfg: Gaulin Model: 5230 804 1.5TPN
Stock No: pHDMD139b.249 Serial No: 8859860
Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer. Model: 5230 804 1.5TPN. Micro gap valve assembly. 4 in. plungers. 1,500 psi. Tapered seat poppet valve cylinder. Minimum capacity: 4,500 gph. Maximum capacity: 8,000 gph. S/N: 8859860. Overall dimensions: 101 in. L x 52 in. W x 65 in. H.

SOLD

Click here for more information (448.1 KB)

Click On Picture

APV Rannie Homogenizer

SOLD APV Rannie Homogenizer
Mfg: APV Rannie Model: 40.120H
Stock No: SKFC079.113 Serial No: 1-89285
APV Rannie Homogenizer. Model: 40.120H. Single stage hydraulic valve assembly. 2-1/2 in. dia. plungers. Design pressure: 14,503 psi. Maximum capacity: 1,056 gph. S/N 1-89-28-5. Honeywell controller. Siemens Motor, 200 hp, 1,180 rpm, 195.5 rpm (final), 460 V, 228 amps, 60 Hz, 3 phase. Motor pulley diameter: 7-1/4 in. Gear pulley diameter: 43-3/4 in. 12-belt setup. FBO hydraulic power pack. AVN Motor, 0.5 hp, 1644 rpm, 460 V, 7.10 amps, 60 hz. (3) 1-1/12 in. dia. S-line fittings. Overall dimensions: 89 in. L x 80 in. W x 86 in. H.

SOLD

Click here for more information (467.0 KB)

Click On Picture

Manton Gaulin Homogenizer, Model 1000 MC18 3PS

SOLD Manton Gaulin Homogenizer, Model 1000 MC18 3PS
Mfg: Not Specified Model: 1000 MC18-3PS
Stock No: 285HDVM334.148a Serial No: 8694365
Manton Gaulin Homogenizer. Model: 1000 MC18 3PS. 2-stage hydraulic valve assembly. 2 in. diameter plungers. 3000 psi. Tapered seat poppet valve cylinders. Maximum capacity: 1000 gph. SN: 8694365.

SOLD

Click here for more information (609.4 KB)

Click On Picture

APV Gaulin MC45 Series Homogenizer

SOLD APV Gaulin MC45 Series Homogenizer
Mfg: APV Gaulin Model: 4420-MC45-3 TPS
Stock No: HDSP066.311 Serial No: 777749
APV Gaulin MC45 Series Homogenizer. Model: 4420 MC45 3TPS. S/N 777749. Maximum capacity: 4420 gph. 2-Stage hydraulic valve assembly. 2-3/4 in. diameter plungers. Tapered seat poppet valve cylinders. Maximum cylinder design pressure: 3000 psi. Previously used in dairy industry. Overall dimensions: 6 ft. 2 in. L x 4 ft. 6 in. W x 5 ft. 7 in. H.(ACN1650). FAD

SOLD

Click here for more information (415.3 KB)

Click On Picture

SOLD 1992 Union Pump / APV Gaulin Laboratory Homogenizer SOLD

SOLD 1992 Union Pump / APV Gaulin Laboratory Homogenizer SOLD
Mfg: APV Model: HTD1
Stock No: FBMC003.15 Serial No: RZ93471A-1
1992 Union Pump / APV Gaulin Laboratory Homogenizer. Model: HTD1. Serial number: RZ93471A-1. Capacity: 6gph. Single stage manual valve assembly. Specifically designed for Laboratory or pilot plant use, the HTD1 can achieve fully reproducible results that can be applied to full scale production. It’s small footprint and quiet operating characteristics make it ideal for bench top locations. Applications include: chemical, food, dairy, cosmetic and pharmaceutical industries.(ACN25a).

Click here for more information (170.1 KB)

Click On Picture

Ross Inline Rotor-Stator Laboratory Mixer

SOLD Ross Inline Rotor-Stator Laboratory Mixer
Mfg: Ross Model: ME400L
Stock No: SPPP720b.3a Serial No: 53503
Ross Inline Rotor-Stator Laboratory Mixer. Model: ME400L. S/N: 53503. Single stage. 316 stainless steel wetted parts. Infeed Tank- 3 gallons. Capacity: 10 gpm. The rotor-stator combination provides high shear and excellent flow rates. Best suited for emulsions and medium viscosity mixing. Inlets: (1) 3/4 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female). Reliance Electric Motor, 1/2 hp, 3450 rpm, 115/230 V, 6.8/3.4 amps, 60 Hz, single phase. Overall dimensions: 18 in. L x 17 in. W x 18 in. H.

SOLD

Click here for more information (298.3 KB)

Click On Picture

Gaulin Homogenizer Painted Frame, Mode 3600 KF24X 1.5RS

SOLD Gaulin Homogenizer Painted Frame, Mode 3600 KF24X 1.5RS
Mfg: Gaulin Model: 3600 KF24X 1.5RS
Stock No: 285.TGP301.30 Serial No: 16565580
Gaulin Homogenizer Painted Frame. Model: 3600 KF24X 1.5RS. 2-stage manual valve assembly. 2-1/2 in. plungers. 1500 psi. Tapered seat ball valve cylinders. Maximum capacity: 3600 gph. S/N: 16565580. Overall dimensions: 72 in. L x 52 in. W x 57 in. H. Applications include viscous products like: tomato paste, orange juice concentrate. Unit is missing: a) Motor, b) Motor Pulley, c) Gear Pulley, d) Side Covers are Damaged, e) Missing (1) back leg and f) Homogenizer valve.

SOLD

Click here for more information (235.2 KB)

Click On Picture

Gaulin MS45 Homogenizer

SOLD Gaulin MS45 Homogenizer
Mfg: Gaulin Model: 2400 MS45 -3TBS
Stock No: pHDYA047. Serial No: 3849435
Gaulin Homogenizer MS45 Series. Model: 2400 MS45-3TBS. S/N: 3849435. Maximum capacity: 2400 gph. Single stage hydraulic valve assembly. 2-3/4 in. diameter plungers. Spring loaded ball valve cylinders. Working pressure: 3000 psig. Leeson Motor, 75 hp, 1190 rpm, 208-230/460 V, 193-176/88 amps, 60 Hz, 3 phase, ratio: 0.553, final rpm: 658. (2) Hydraulic Pumps with Baldor Industrial Motor, 0.75 hp, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 amps, 60 Hz, 3 phase. (2) Sen-Dure Oil Coolers, Model: 1118-2-5, S/N’s: 446665 and 446678. Inlet: (1) 3 in. dia. S-Line. Outlets: (1) 2 in. S-Line (reduced to 5/8 in.). Overall dimensions: 8 ft. 9 in. L x 4 ft. 6 in. W x 5 ft. 6 in. H.

SOLD

Click here for more information (674.9 KB)

Click On Picture

Gaulin 15M Lab Homogenizer

SOLD Gaulin 15M Lab Homogenizer
Mfg: Gaulin Model: 15M 8TA
Stock No: DBGV505.7a Serial No: 6787572
Gaulin Lab Homogenizer. Model 15M 8TA. Approximate capacity 15 gph, 2-stage manual valves, Plunger diameter: 5/8 in. Ball valve. Operating pressure 8,000 psi with intermittent 10,000 psi. General electric motor, 3 hp. Inlets: (1) 6” open top, reduces to 1 in. Outlets: (2) ½ in. pipe. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8-1/2 in. W x 4 ft. 1-3/4 in. H.

SOLD

Click here for more information (317.3 KB)

Click On Picture

APV Gaulin High Pressure Pump

SOLD APV Gaulin High Pressure Pump
Mfg: APV Gaulin Model: 4020HCMP18-1711
Stock No: HDLF101b.185 Serial No: 7849522
APV Gaulin High Pressure Pump. Model: 4020HCMP18-1TPN. 2-stage hydraulic valve assembly. 2 in. diameter plungers. 1,000 psi. Tapered seat poppet valve cylinders. Maximum capacity: 4020 gph. S/N: 7849522.

SOLD

Click here for more information (293.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Cherry Burrell Homogenizers | Crepaco Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Freon Compressors | Water Cooled Chillers | Air Cooled Chillers | Cooling Towers | Plate-Fin Heat Exchangers