Used Laval Contherm Heat Exchangers 
  

Click On Picture

1995 Contherm Heat Exchanger Barrel - 6x6

1995 Contherm Heat Exchanger Barrel - 6x6
Mfg: Alfa Laval Model: 6x6
Stock No: CAGC618 Serial No: 5422SPN
Tetra Laval Contherm Scrape Surface Heat Exchanger Barrel. Model: 6x6. Serial: 5422SPN. (AR)

Click On Picture

Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Splines

Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Splines
Mfg: Alfa Laval Model: 6x9
Stock No: HGPS1126B Serial No: HC3129NCC, HC3305NCC
Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Splines-Only. This is the center shaft only. Quantity: two.

Click On Picture

SOLD 1997 Alfa Laval Stainless Steel Jacketed Contherm Barrel SOLD

SOLD 1997 Alfa Laval Stainless Steel Jacketed Contherm Barrel
Mfg: Alfa Laval Model: 6 x 9
Stock No: DBPF096.5 Serial No: 6288NCN
1997 Alfa Laval Stainless Steel Jacketed Contherm Barrel. Model 6 x 9. S/N: 6288NCN. Product Chamber: Maximum Working Pressure: 300 psi @ 300°F. Media Chamber: Maximum Working Pressure: 250 psi @ 300°F, Minimum Design Metal Temperature: -30°F @ 100 psi. Overall Dimensions 72 in. L x 10 in. Diameter.

SOLD

Click On Picture

SOLD Stainless Steel Blade for Contherm SOLD

SOLD Stainless Steel Blade for Contherm
Mfg: Not Specified Model:
Stock No: DBPF095.5 Serial No: 5345
Stainless Steel Blade for Contherm. S/N 5345, Max Working Pressure: 280 psi @ 600°F, Min Design Metal Temperature: -30°F @ 280 psi. Overall Dimensions: 4-1/2 in. Diameter x 86 in. L.

SOLD

Click On Picture

1991 Alfa Laval Contherm

SOLD 1991 Alfa Laval Contherm
Mfg: Alfa Laval Model:
Stock No: DBPF094.20 Serial No: AC4939SCN
1991 Alfa Laval Contherm. S/N AC4939SCN. (2) Insulated barrels: 70 in. L x 11-1/2 in. W. Inlets/outlets: (2) 2-1/2 in., (4) 3 in. Baldor Motor #1, Cat No. M23331, 15 hp, 1,760 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase, 254T. Baldor Motor #2, 15 hp, 230/460 V, 34.6/17.3 amps, 1,760 rpm, 60 Hz, 3 phase, Frame 254TC. Both motors have a 23 in. pulley with (4) 3/4 in. belts and 43 in. L x 25 in. W guard. Overall dimensions: 119 in. L x 58 in. W x 61 in. H.

SOLD

Click here for more information (319.3 KB)

Click On Picture

1993 Alfa Laval ConthermŽ Scraped-Surface Heat Exchangers Model: 6 x 9

SOLD 1993 Alfa Laval ConthermŽ Scraped-Surface Heat Exchangers Model: 6 x 9
Mfg: Alfa Laval Model: 6 x 9
Stock No: AHBM001. Serial No: HC5272NPC, HC5284NPC, HC5283NPC and HC5283NPC
(4) 1993 Alfa Laval Contherm® Scraped-Surface Heat Exchangers Model: 6 x 9. S/N: HC5272NPC, HC5284NPC, HC5283NPC and HC5283NPC. With chrome plated, nickel cylinders, they are designed to be used with flooded refrigerant (i.e. Freon or Ammonia). Working temperature ranges: - 30°F to + 300°F. Maximum working pressure: 300 psig (20 bar) product side, 250 psig (17 bar) media side. Originally installed with Anheuser-Busch, these Contherm® scraped-surface heat exchangers have been specifically configured to provide efficient and gentle treatment of a variety of shear-sensitive products or particulates by placing products under varied shear for mechanical mixing and scraping. Although specifically designed for the Food industry, the Contherm® is designed to meet the strictest sanitary standards, is widely used for aseptic processing applications and has CIP capability. With the options of being mounted horizontally or vertically it is ideal for heating or cooling particulate, sticky, viscous and crystallizing/phase-change processes. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H. (ACN400). fdm2

SOLD

Click here for more information (945.0 KB)
Click here for Additional Information (274.7 KB)

Click On Picture

Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger

SOLD Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger
Mfg: Alfa Laval Model: 6X9
Stock No: EECA002. Serial No: C1041NPC
Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger. Model: 6x9. S/N: C1041NPC. Uses (14) 10-1/2 in. L x 1-5/8 in. W staggered scraper blades per rotor. Goulds Century Motor, 20 hp, 1160 rpm, 230/460 V, 56/28 amps, 60 Hz, 3phase. Reliance Electric Motor. The horizontally-mounted Alfa Laval Contherm is a scraped surface heat exchanger consisting of a heat transfer cylinder and a rotor with attached scraping blades. The product is pumped into the lower end of the Contherm heat exchange cylinder. As it flows through the cylinder, it is continuously removed from the cylinder's precisely finished walls by the scraping blades. Each rotor will turn at a final speed of 255 rpm. Inlets: (2) 1-1/2 in flanged fittings (media), (2) 2 in. dia. S-line fittings. Outlets: (2) 1-1/2 in flanged fittings (media), (2) 2 in. dia. S-line fittings. Overall dimensions: 89 in. L x 65 in. W x 72 in. H. (ACN350-79).

SOLD

Click here for more information (384.8 KB)

Click On Picture

DeLaval ConthermŽ Scraped-Surface Heat Exchanger

SOLD DeLaval ConthermŽ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS676.50 Serial No: HC2695NCC
DeLaval ConthermŽ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Non-staggered rotor can accommodate twelve scrapers. Upper seal type: double mechanical with water flush. Lower seal type: water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven, 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŽ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

SOLD

Click here for more information (543.4 KB)

Click On Picture

DeLaval ConthermŽ Scraped-Surface Heat Exchanger

SOLD DeLaval ConthermŽ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS679.50 Serial No: HC2682NCC
DeLaval ConthermŽ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. S/N: HC2682NCC. Cylinder material of construction: chrome plated nickel. Rotor: non-staggered design and of stainless steel construction. This is capable of accommodating 12 blades of varied materials of construction. Upper seal type: double mechanical with water flush. Lower seal type: double mechanical with water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven with 7-1/2 hp motor. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŽ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

SOLD

Click here for more information (724.4 KB)

Click On Picture

DeLaval ConthermŽ Scraped-Surface Heat Exchanger

SOLD DeLaval ConthermŽ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS680.50 Serial No: HC2683NCC
DeLaval ConthermŽ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. S/N: HC2683NCC. Cylinder: material of construction: Chrome plated nickel. Rotor design: non-staggered. Capable of accommodating 12 scraper blades of varied contruction materials. Upper and lower seal type: double mechanical with water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŽ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

SOLD

Click here for more information (576.0 KB)

Click On Picture

DeLaval  ConthermŽ Scraped-Surface Heat Exchanger

SOLD DeLaval ConthermŽ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS677.50 Serial No: HC2617NCC
DeLaval ConthermŽ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Rotor design: non-staggered. 12 scrapers: 2 ft ź in. x 1-5/8 in. of chrome plated nickel construction. Upper and lower ports: 3 in. Upper and lower head design: tangential. Drive type: belt driven 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŽ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

SOLD

Click here for more information (601.7 KB)

Click On Picture

DeLaval ConthermŽ Scraped-Surface Heat Exchanger

SOLD DeLaval ConthermŽ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS681.50 Serial No:
DeLaval ConthermŽ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Rotor is constructed of stainless steel and is of a non-staggered design. Scrapers 24 in. L. Upper and lower ports: 3 in. Upper and lower head design: Tangential. Drive type: belt driven-7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŽ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. With the options of being mounted horizontally or vertically, it is ideal for heating or cooling particulate, sticky, viscous and crystallizing / phase-change processes. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500).

SOLD

Click here for more information (464.9 KB)

Click On Picture

1992 Alfa Laval ConthermŽ Scraped-Surface Heat Exchangers 6 x 9

SOLD 1992 Alfa Laval ConthermŽ Scraped-Surface Heat Exchangers 6 x 9
Mfg: Alfa Laval Model: 6 x 9
Stock No: SPWS01 Serial No: HC (4833, 5201, 5233, 5200, 4811, 5234) NPC
(6) Alfa Laval ConthermŽ Scraped-Surface Heat Exchangers. Model: 6 x 9. Having chrome plated, nickel cylinders, these scraped-surface heat exchangers are designed to be used with flooded refrigerant (i.e. Freon or Ammonia) at working temperature ranges of: - 30°F to + 300°F. Maximum working pressures are: 300 psig (20 bar) product side, 250 psig (17 bar) media side. ConthermŽ scraped-surface heat exchangers are configured to provide gentle treatment of varieties of sensitive products or particulates by placing under various degrees of shear for mechanical mixing and scraping. Although designed for the food industry, the ConthermŽ meets the strictest sanitary standards, is widely used for aseptic processing applications, and has CIP capability. These can be mounted in vertical or horizontal positions to suit production needs. Scraper cylinder diameter: 4 in., nominal. Product ports: 2 in. OD. Overall dimensions: 7 ft. 6 in. L x 1 ft. 10 in. W x 1 ft. H.

SOLD

Click here for more information (915.0 KB)

Click On Picture

DeLaval ConthermŽ Scraped-Surface Heat Exchanger

SOLD DeLaval ConthermŽ Scraped-Surface Heat Exchanger
Mfg: DeLaval Model: 6x9 HC-NCC
Stock No: pWNDS678.50 Serial No: HC2618NCC
DeLaval ConthermŽ Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder and rotor materials of construction: Chrome plated nickel cylinder barrel and stainless steel rotor. Rotor design: non-staggered.12 bronze scrapers: 24 in. x 1-5/8 in. Upper and lower seat type: double mechanical with water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven with 7-1/2 HP motor. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŽ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

SOLD

Click here for more information (562.0 KB)

Click On Picture

1991 Alfa Laval Contherm™ Scraped Surface Heat Exchanger

SOLD 1991 Alfa Laval Contherm™ Scraped Surface Heat Exchanger
Mfg: Alfa Laval Model: 6 x 3
Stock No: TACF244.30 Serial No: HC4906SCN
1991 Alfa Laval Contherm™ Scraped Surface Heat Exchanger. Model: 6 x 3. Rated surface heating capacity: 3 sq. ft. Product chamber: MAWP: 300 PSI at 600°F. Media chamber: MAWP 250 PSI at 600°F. MDMT:-30°F at 100 PSI. Sew-Eurodrive , Inc. motor: Type: DFT1004L, 5 hp, 230/460V, 1680 rpm, 13.6 / 6.8 amps, 60 Hz. Fenner Fluid Power Hydraulic AC motor: ID no. B7608533R-NS, 1/2hp, 3450 rpm, 230/460V, 60Hz. Alfa Laval’s Contherm™ 6 x 3 scraped surface heat exchanger enables optimal heat transfer in foods where textures and consistencies are limiting factors, such as viscous sauces and gravies, or mixes and blends that contain food particulates. Product and media counter flow through an insulated cylinder in the heat exchanging process with a coil in the annulus of the system increasing media velocity, thus boosting the efficiency of heat transferred. Rotor speed can also be varied to address specific products and applications. Applications include: caramel, cheese sauces, sugar concentrates, baby food and pie fillings, anything that can block or foul standard heat exchangers. Top inlet: 2-1/4 in. dia. (2) product inlet / outlet connections: 1-3/4 in. Media inlet: 2 in. dia., refrigerant inlet: 1-1/2 in. dia. Overall dimensions: 2 ft. 6-1/2 in. L x 2 ft. 11 in. W x 8 ft. 2 in. H.

SOLD

Click here for more information (292.7 KB)

Click On Picture

1997 Alfa Laval ConthermŽ Scraped-Surface Heat Exchanger

SOLD 1997 Alfa Laval ConthermŽ Scraped-Surface Heat Exchanger
Mfg: Alfa Laval Model: 6x9
Stock No: pWNDS675.50 Serial No: HC6273NPC
1997 Alfa Laval ConthermŽ Scraped-Surface Heat Exchanger. Model: 6 x 9. S/N: HC6273NCC. Materials of construction: cylinder is chrome plated nickel with a non-staggered, stainless steel rotor. This unit is capable of holding six scraping blades. Belt driven. With working temperature ranges of: -30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these ConthermŽ scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates by placing products under varied shear for mechanical mixing and scraping. Although specifically designed for the food industry, the ConthermŽ is designed to meet the strictest of sanitary standards and is widely used for aseptic processing applications, also having CIP capability. With the options of being mounted horizontally or vertically, it is ideal for heating or cooling particulate, sticky, viscous and crystallizing / phase-change processes. Jacket inlet/outlet: 2 ˝ in. FNPT. Overall dimensions: 6 ft. 9 in. L x 1 ft. 6 in. W x 3 ft. H.

SOLD

Click here for more information (363.8 KB)

Click On Picture

Alfa Laval Contherm Scraped Surface Heat Exchanger

SOLD Alfa Laval Contherm Scraped Surface Heat Exchanger
Mfg: Alfa Laval Model: 6 x 9
Stock No: DFPC469.67 Serial No: HC2618NCC, HC2688NCC
Alfa Laval Contherm Scraped Surface Heat Exchangers. Model: 6 x 9. Product side MAWP: 300 PSI @ 300 °F. Media side MAWP: 250 PSI @ 300 °F. MDMT: -30 °F @ 100 PSI. Concentric shafts with (6) 24 in. L x 1-1/2 in. W scrapers. (2) Lincoln A.C. Motors, 7-1/2 hp, 1165 rpm, 376 rpm (final), 230/460 V, 22/11 amps, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. I-line fittings. Outlet: (2) 2 in. S-line for ammonia. Overall dimensions: 7 ft. 4 in. L x 5 ft. W x 5 ft. 8 in. H.(ACN380).

Click here to see a video of the equipment

SOLD

Click here for more information (335.2 KB)

Click On Picture

Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Barrels

SOLD Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Barrels
Mfg: Alfa Laval Model: 6x9
Stock No: HGPS1126.5 Serial No: HC3129NCC, HC3305NCC
Alfa Laval / De Laval 6x9 Contherm Scrape Surface Heat Exchangers. Serial HC3129NCC and HC3305NCC. Model: 6X9. Alfa Laval, Inc. Contherm Division, Newburyport MA USA. Product chamber: design pressure 450 PSI, design temp 315F, MAWP 450 PSI. Media Chamber: design pressure 225 PSI, design temp 315F, MAWP 225 PSI. Year built: 1985. Two bare barrels and shafts are available (no scrapers, end caps, or drives).

SOLD

Click here for more information (164.4 KB)

Click Here if you don't see what you're looking for in our online catalog.