Used Breddo Likwifier Jacketed Liquifier, Used Breddo LIkwifier, Oakes Jacketed Liquifier 
 Genemco Sells Used Breddo Likwifiers, Breddo Liquifier Motor, Walker Inline Blender, Lost Weight Pump System 

Click On Picture

Lost Weight Pump System

Lost Weight Pump System
Mfg: Not Specified Model:
Stock No: DEE01.40 Serial No:
Lost Weight Pump System. (2) Cone bottom tanks: 450 gallon and 550 gallon. Each tank with 18 in. dia. manway and sprayballs, (2) air valves, and Honeywell automation controls. System features load scale with 5000 lb. reading capacity. Tri-Clover 6 x 2 Centrifugal Pump, Model: 328. Impeller diameter: 6-1/2 in. Siemens Motor: 7-1/2 hp, 1735 rpm, 220-230/440/460 V, 20.4-19.4/10.2-9.7 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings, (2) 2 in. dia. pipes, (1) 2 in. dia. Q-line fitting, (1) 2 in. dia. threaded fitting, (1) 2-1/2 in. dia. pipe, (1) 3-1/2 in. dia. pipe, (1) 6 in. dia. central outlet. Overall dimensions: 76 in. L x 60 in. W x 10 ft. 10 in. H.

Click here for more information (334.9 KB)

Click On Picture

Reuland Liquiverter Motor- 3 HP

Reuland Liquiverter Motor- 3 HP
Mfg: Reuland Model: 0025A-3BAN-0001
Stock No: HDPW487.5a Serial No: 864819A-2
Reuland Liquiverter Motor- 3 HP. Model: 0025A-3BAN-0001. S/N: 864819A-2. Shaft diameter: 1 in. Unit specifications: 3600 rpm, 230/460 V, 7.8-3.9 amps, 60 Hz, 3 phase. Overall dimensions: 14-1/2 in. L x 12 in. W x 11-1/2 in. H.

Click here for more information (134.4 KB)

Click On Picture

Breddo Liquifier Motor 40 hp

Breddo Liquifier Motor 40 hp
Mfg: Breddo Likwifier Model: WB0404FXI-1
Stock No: HDPP1037.11a Serial No: E3363612-1
Breddo Likwifier Motor 40 hp. Model WB0404FXI-1. S/N E33636 12-1. Cast steel. Stamped steel fan cover. Unit specifications: 40 hp, 1765 rpm, 230/460 V, 96.2/ 48.1 amps, 60 Hz, 3 phase. ABFO type. Frame 32XL. Continuous duty. Motor shaft: 1-1/2 in. dia. x 4 in. H. Overall dimensions: 19 in. dia. x 23-1/3 in. H. (ACN49).

Click here for more information (192.8 KB)

Click On Picture

Breddo Likwifier, Liquifier Motor

SOLD Breddo Likwifier, Liquifier Motor
Mfg: Breddo Likwifier Model:
Stock No: GR666 Serial No:
Breddo Likwifier, liquifier motor, 20 hp, 1,800 rpm, 208-460/3/60. Frame 1419l-afo. 1-1/2 in. shaft, 19 in. W x 17 in. L.

SOLD

Click On Picture

SOLD Breddo Liquifier - 100 Gallon   SOLD

SOLD Breddo Liquifier - 100 Gallon
Mfg: Breddo Likwifier Model: LDT-100
Stock No: 137a.GR890.86 Serial No: D347412,
Breddo Liquifier Model LDT-100 Gallon, S/N D347412, single shell, 25-12.5 hp, 1,800-900 rpm, 460 volts -3phase-60Hz, 2 speed, 34 in. L x 34 in. W x 61 in. H. Reconditioned, available for immediate delivery.

SOLD

Click here for more information (389.1 KB)

Click On Picture

SOLD Breddo Likwifier, Liquifier 100 gallon  SOLD

SOLD Breddo Likwifier, Liquifier 100 gallon
Mfg: Breddo Likwifier Model:
Stock No: 95.CJR05.60 Serial No:
Breddo Likwifier, Liquifier 100 gallon, drive: 20 hp 208 volts 1,800 rpm, 24 in. manway with cover, 2 in. bottom outlet, 10 in. diameter blade, stainless steel frame, overall dimensions, 34 in. L x 34 in. W x 70 in. H

SOLD

Click here for more information (329.3 KB)

Click On Picture

SOLD Breddo Likwifier, Single Shell Liquifier - 150 Gallon   SOLD

SOLD Breddo Likwifier, Single Shell Liquifier - 150 Gallon
Mfg: Breddo Likwifier Model: LDD-150
Stock No: 145.GR101.95 Serial No:
Breddo Likwifier, Liquifier Model LDD-150 Gallon, S/N Unknown, single shell, 25 hp, 1,800 rpm, 460 volts-3phase-60 Hz, 37.5 in. L x 37.5 in. W x 67 in. H. Reconditioned, available for immediate delivery.

SOLD

Click here for more information (328.7 KB)

Click On Picture

SOLD Breddo Likwifier, Liquifier - 600 Gallon  SOLD

SOLD Breddo Likwifier, Liquifier - 600 Gallon
Mfg: Breddo Likwifier Model: LOR-600
Stock No: 235-R499-B Serial No: 170235-98793
Breddo Likwifier, Liquifier Model LOR - 600 Gallon Round Belt Driven Single Shell Liquifier. S/N 170235-98793, dual impellers, 100 hp motors 460/3/60 1,785 rpms, 7-1/4 in. W blades, 5 top inlets inner diameters (3-3/4, 2-3/4, 3-3/4, 1-3/4, 2-3/8, 1 3/4) in., (2) bottom outlets 3 in. W, 24-1/2 in. manhole, 87 in. H x 132 in. L x 45 in. W

SOLD

Click here for more information (454.7 KB)

Click On Picture

SOLD Breddo Likwifier Single Shell Liquifier 300 Gallon  SOLD

SOLD Breddo Likwifier Single Shell Liquifier 300 Gallon
Mfg: Breddo Likwifier Model:
Stock No: 140.CCJR03.85 Serial No:
Breddo Likwifier Single Shell Liquifier 300 Gallon.

SOLD

Click On Picture

SOLD Breddo Likwifier Liquifier 200 gallon  SOLD

SOLD Breddo Likwifier Liquifier 200 gallon
Mfg: Breddo Likwifier Model:
Stock No: 145.CJF01.115 Serial No:
Breddo Likwifier Liquifier 200 gallon, single shell, 20 hp.

SOLD

Click On Picture

SOLD Breddo Likwifier, Liquifier - 100 Gallon   SOLD

SOLD Breddo Likwifier, Liquifier - 100 Gallon
Mfg: Breddo Likwifier Model: LDD-100
Stock No: 135.GR201.75a Serial No:
Breddo Likwifier, Liquifier Model LDD-100 Gallon, S/N, single shell, 20 hp, 1,745 rpm, 230/460 volts -3 phase-60Hz, 18 in. manway, 34 in. L x 34 in. W x 61 in. H. Reconditioned, available for immediate delivery.

SOLD

Click here for more information (197.0 KB)

Click On Picture

SOLD Breddo Likwifier Liquifier LDD-250 Gallon SOLD

SOLD Breddo Likwifier Liquifier LDD-250 Gallon
Mfg: Breddo Likwifier Model: LDD
Stock No: 145.TT01 Serial No: D7030-2.97921
Breddo Likwifier liquifier 250 Gallon, Model LDD, Serial D7030-2.97921, (7-98) Breddo Liquefier Motor , SN 85-1573-4, 25 hp, 1,767 rpm, 32 frame, 60 hz, 3 phase, 230/460 volt, ABFO type, continous duty. Likwifier is 44 in. long x 44 in. wide mounted on 24 in. legs with an overall height of 68 in. Unit has a 18 in. round manway on top and three 2 in. and one 1 1/2 in. top mounted tri-clamp inlets. has 2 in. tri-clamp bottom outlet.

SOLD

Click here for more information (202.3 KB)

Click On Picture

SOLD Breddo Likwifier Single Shell 300 Gallon SOLD

SOLD Breddo Likwifier Single Shell 300 Gallon
Mfg: Breddo Likwifier Model: LDD-300
Stock No: cR051-B.195 Serial No: D1416-1-97933
Breddo Single Shell Liquifier 300 Gallon. Model LDD-300, S/N D1416-1-97933, motor 25 hp.

SOLD

Click On Picture

SOLD 100 Gallon Liquifier SOLD

SOLD 100 Gallon Liquifier
Mfg: Not Specified Model:
Stock No: 55.GM96.11 Serial No:
100 Gallon Liquifier, overall 53 in. L x 41 in. W x 54 in. H, 24.5 in. x 28 in. inlet ID, four top inlet-outlets 1.5 in. ID, four legs 30 in. to base. Motor 15 hp, 230/460 volt, 27/13.5 amps, 1,755 rpm, 60 Hz, 3 phase.

SOLD

Click here for more information (190.6 KB)

Click On Picture

SOLD Breddo Likwifier 50 Gallons SOLD

SOLD Breddo Likwifier 50 Gallons
Mfg: Breddo Likwifier Model: LDT-50
Stock No: MGG01.40 Serial No: 986630127053
Breddo Likwifier 50 gallons, Model LDT-50, S/N 986630127053, 15 hp, 1765 rpm, 3 ph, 60 hz, 230/460 volt, 59/19.5 amp, 1,800 rpm waferthin motor, TEFC, ( 2 ) 2 in. tri-clamp inlets, ( 1 ) 2-1/2 in. tri-clamp outlet, ( 1 ) 18 in. round manway and gasket, 10 in. threaded impeller, ( 4 ) 2 in. Schedule 40 pipe legs for tank support with adjustable ball feet. Surfaces 12 gauge all 304 stainless construction. Dimensions 24-1/2 in. square tank. Overall dimensions 26 in. L x 26 in. W x 56 in. H.

SOLD

Click here for more information (190.7 KB)

Click On Picture

SOLD Liquifier SOLD

SOLD Liquifier
Mfg: Not Specified Model:
Stock No: SGM2229.37a Serial No:
Liquifier. Inside dimensions: 23-½ in. W, 23-½ in. L, 24-½ in. H. Inlets (1) 1-½ in., (1) 17½ in. by 17 in. Outlets: (1) 1-½ in. Motor: Master, 10 hp, 1,730 rpm, 220 volt, 26 amps 60 Hz, 3 phase. Overall dimensions: 27-½ in. W, 28 in. L, 60 in. H. Has 4 legs at 10-½ in.

SOLD

Click here for more information (155.9 KB)

Click On Picture

SOLD Breddo Insulated Likwifier 300 Gallon SOLD

SOLD Breddo Insulated Likwifier 300 Gallon
Mfg: Breddo Likwifier Model:
Stock No: 140.CCJR02.85 Serial No:
Breddo Insulated Likwifier 300 Gallon, 84 in. height, (2) 2 in. threaded inlets, 23 in. x 23 in. manhole, port size 2 in. tri-clamp 2 in. threaded, 37.5 hp motor, 230 volt, Overall dimensions: 57 in. W, 57 in. L, 79 in. H. Inside dimensions: 48 in. W, 48 in. L, 30 in (This was a jacketed likwifier that has been converted to an insulated likwifier by removing the inlet and outlet and installing a new outer skin.)

SOLD

Click here for more information (179.5 KB)

Click On Picture

SOLD Breddo Likwifier Liquifier Motor SOLD

SOLD Breddo Likwifier Liquifier Motor
Mfg: Breddo Likwifier Model:
Stock No: GR096 Serial No:
Breddo Likwifier, liquifier motor, 25 hp, 1,800 rpm, 230-460/3/60. Frame 1419l-afo. 1-1/2 in. shaft, 19 in. W x 19 in. L.

SOLD

Click On Picture

SOLD 1992 Cherry Burrell Mixer Disperser 120 Gallon Model Rapid Mixer SOLD

SOLD 1992 Cherry Burrell Mixer Disperser 120 Gallon Model Rapid Mixer
Mfg: Cherry-Burrell Model: Rapid Mixer
Stock No: GICS145.41 Serial No: E-163-92
1992 Cherry Burrell Mixer Disperser 120 Gallon. Model Rapid Mixer. S/N E-163-92. 316 S/S inside, 304 S/S outside, jacket pressure 100 psi @ 350 °F. Dimensions: Inside Tank: 34-½ x 34-½ x 24 in. deep plus 8 in.cone bot. Overall: 38-¼ W x 60-¾ L x 51-½ height to top of tank. Sterling Motor: 15 hp 1,800 rpm. Very good condition.

SOLD

Click here for more information (253.1 KB)

Click On Picture

SOLD Sloped-Bottom Jacketed Liquifier- 50 Gallon SOLD

SOLD Sloped-Bottom Jacketed Liquifier- 50 Gallon
Mfg: Not Specified Model:
Stock No: HDIC516.66 Serial No:
Sloped-Bottom Jacketed Liquifier- 50 Gallon. Stainless steel. Motor: 7-1/2 hp. Top inlets/outlets: (1) 3 in., (1) 1-1/2 in., (1) 1-1/2 in. Side inlets/outlets: (2) 1-1/2 in. for jacketed coils. Bottom outlet: (1) 3 in. Reulani Motor, 3 phase, 60 Hz, 1,800 rpm, 230/460 V, 8.0/4.0 amp. Interior dimensions: 25 in. L x 25 in. W x 23 in. H. Overall dimensions: 44 in. L x 29 in. W x 53 in. H.

SOLD

Click here for more information (190.0 KB)

Click On Picture

Breddo LOR Heavy-Duty High Speed Likwifier- 300 Gallon

SOLD Breddo LOR Heavy-Duty High Speed Likwifier- 300 Gallon
Mfg: Breddo Likwifier Model: LORW
Stock No: 250.cCCFF02.90 Serial No: D19571-3
Breddo LOR Heavy-Duty High Speed Likwifier- 300 Gallon. Model: LORW. S/N: D19571-3. Heating medium: steam/water. Shell material: 12 gauge, type 304 stainless to a No. 4 polished finish. Heat transfer surface: type 304 stainless steel Temp-Plate heat transfer surface designed for 90 psi @ 350 °F. Dimpled cone bottom tank with side-scrape agitation. (56) 4 in. L x 1 in. W side-surface scrapers. Manway diameter: 16 in. Breddo Motor, 50 hp, 1770 rpm, 1819 rpm (final), 208-230/460 V, 128-116/53 amps, 60 Hz, 3 phase. Sew-Eurodrive Motor, 5 hp, 1680 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, 125 ratio, 13 rpm (final). For a quarter of a century the Breddo Likwifier blender is the preferred choice for highly viscous products from cheese slurries to whey concentrates from tomato paste to gum concentrates, the Likwifier delivers homogeneity in less thatn 5 minutes. Inlets: (1) 3/4 in. dia. FNPT, (1) 1 in. dia. MPT (jacket), (1) 1-1/2 in. dia. MPT (jacket), (2) 2 in. dia. S-line fittings. Outlets: (1) 1 in. dia. MPT (jacket), (1) 1-1/2 in. dia. MPT (jacket), (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 81 in. L x 62 in. W x 100 in. H.

SOLD

Click here for more information (775.7 KB)

Click On Picture

Crepaco All Stainless Steel Single Shell Likwifier-200 Gallon

SOLD Crepaco All Stainless Steel Single Shell Likwifier-200 Gallon
Mfg: Crepaco Model:
Stock No: DCBJ690.51 Serial No:
Crepaco Stainless Steel Single Shell Likwifier- 200 Gallon. Motor: 30 hp, 1750 rpm, 460/230 V. Side platform & offset drive motor. Internal measurements: 40 in. L x 40 in. W x 34 in. H.

SOLD

Click here for more information (228.0 KB)

Click On Picture

Oakes Jacketed Liquifier 120 Gallon Model 14MC15A

SOLD Oakes Jacketed Liquifier 120 Gallon Model 14MC15A
Mfg: Oakes Model: 14MC15A
Stock No: GICS146.34a Serial No: 886
Oakes Jacketed Liquifier (Dispersing Mixer) 120 Gallon. Model 14MC15A. S/N 886. Continuous Mixer, Stainless Steel outer Shell, complete with 2 in. Waukesha pump, but missing head drive motor. It is intact except for the drive motor. The Waukesha pump is complete with drive. New unit: $62,000

SOLD

Click here for more information (313.9 KB)

Click On Picture

Spare Crepaco Likwifier Blade

SOLD Spare Crepaco Likwifier Blade
Mfg: Crepaco Model:
Stock No: DCBJ691.2 Serial No:
Spare Crepaco Likwifier Blade.

SOLD

Click On Picture

APV Crepaco Liquiverter High Speed Mixer/Blender- 100 Gallon

SOLD APV Crepaco Liquiverter High Speed Mixer/Blender- 100 Gallon
Mfg: APV Crepaco Model:
Stock No: DCBJ654.23 Serial No:
APV Crepaco Liquiverter High Speed Mixer/Blender- 100 Gallon. 316 stainless steel contact surfaces. 10 in. dia. cup-style impeller. Hinged lid. U.S. Motor, 3 hp, 1750 rpm, 1458 rpm (final), 230/460 V, 8.8/4.4 amps, 60 Hz, 3 phase. The Liquiverter is designed to incorporate dry solids, semi-solids or liquids into a slurry or liquid product. This can also be sued to blend, disperse, reconstitute, dissolve, rehydrate, prebreak or rerun soluble solids, soluble pastes and liquids quickly and completely. Inlets: 24 in. L x 24 in. W infeed. Tank discharge: 2-1/2 in. threaded (male). Overall dimensions: 45 in. L x 34 in. W x 67 in. H.

SOLD

Click here for more information (176.8 KB)

Click On Picture

Stainless Steel Liquiverter Impeller

SOLD Stainless Steel Liquiverter Impeller
Mfg: Not Specified Model:
Stock No: HDCD275.1 Serial No:
Stainless Steel Liquiverter Impeller. Diameter: 10 in. Shaft size: 1 in.

SOLD

Click here for more information (155.8 KB)

Click On Picture

Walker Inline Blender- 120 GPM

SOLD Walker Inline Blender- 120 GPM
Mfg: Walker Model: SP
Stock No: BIIR08c. Serial No: 1240-7335
Walker Inline Blender- 120 GPM. Model SP, S/N 1240-7335. Reliance Motor, Cat No. M2333T, Spec 09A01-1086, frame 254T, Ser 4/80, 15 hp, 230/460 V, 38/19 amps, 1,760 rpm, 60 Hz, 3 phase. Inlets: 2 in. Bottom outlet: 3 in. Overall dimensions: 62 in. L x 38 in. W x 66-½ in. H.

SOLD

Click here for more information (313.5 KB)

Click On Picture

Breddo Likwifier Motor 20 hp

SOLD Breddo Likwifier Motor 20 hp
Mfg: Breddo Likwifier Model:
Stock No: HDCF135.2a Serial No:
Breddo Likwifier Motor 20 hp. Voltage: 460. RPM: 1800. Frame size: 32XL. Shaft diameter: 1-5/8 in. Flange dimensions: (4) 5/8 in. thru-holes @ 12-3/8 in. distance from center-to-center. Overall dimensions: 1 ft. 7 in. L x 1 ft. 7 in. W x 1 ft. 7 in. H.(ACN35).

SOLD

Click here for more information (88.1 KB)

Click On Picture

Likwifier Liquifier Stainless Steel- 50 Gallon

SOLD Likwifier Liquifier Stainless Steel- 50 Gallon
Mfg: Not Specified Model:
Stock No: SGM2228.22a Serial No:
Liquifier Stainless Steel- 50 Gallon. Inside dimensions: 26-1/2 in. L x 26-1/2 in. W x 22 in. H. Flip-top lid. Unit is equipped with a 21 in. L x 21 in. W x 13 in. H removable hopper. Infeed hopper dimensions: 18 in. L x 18 in. W. Impeller diameter: 9-1/2 in. Master Electric Motor, 10 hp, 1730 rpm, 230/460 V, 13.7 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. NPT. Outlets: (1) 1 in. dia. S-line fitting (ball valve). Overall dimensions: 35 in. L x 26-1/2 in. W x 59 in. H.

SOLD

Click here for more information (247.5 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Breddo Likwifier Jacketed Liquifier, Breddo Likwifiers, Oakes Jacketed Liquifier