Used Industrial Metal Detectors Manufactured By Goring Kerr, Cintex, Safeline, Ramsey Icore, Loma, Lock, Eriez, CEIA, Barkley & Dexter, Metramatic 
 Genemco Sells Used Metal Detectors with Conveyors and Reject Mechanisms. 

Click On Picture

1996 Safeline Metal Detector

1996 Safeline Metal Detector
Mfg: Safeline Model: STD20X08/SS/100/HD
Stock No: RBFM257.100 Serial No: 21692
1996 Safeline Metal Detector. Model: STD20X08/SS/100/HD. Maximum aperture/clearance: 1 ft. 7-1/4 in. W x 6-5/8 in. H. Infeed/exit height: 3 ft. 2 in. Sensitivity: 2.5 mm Fe, 3.5 mm non-Fe, 5 mm stainless steel. Features automatic balancing and selectable, high and low product speeds. Conveyor dimensions: 7 ft. 1 in. L x 19 in. W, with automatic reject system and (2) reject bins. Baldor motor, 1/2 hp., Tigear gear reducer, ratio: 40:1, final rpm: 43. Power supply: 120 V. Overall dimensions: 7 ft. 3 in. L x 6 ft. W x 4 ft. 5 in. H.(ACN180).

Click here for specifications (19.0 KB)
Click here for more information (748.7 KB)

Click On Picture

1990 Goring Kerr Tek 21 Metal Detector

1990 Goring Kerr Tek 21 Metal Detector
Mfg: Goring Kerr Model: Tek 21
Stock No: DNBA300 Serial No: 44188
1990 Goring Kerr Metal Detector. Model: Tek 21. Model (conveyor): 84AL141NTRR. Belt type: Intralox 700-Series. Belt width: 9-1/2 in. Maximum aperture/clearance above belt: 1 ft. 4 in. W x 9-1/2 in. H. Sensitivity tested with test strips as 2.5 mm ferrous metals, 2.5 mm non-ferrous metals, 2.5 non-magnetic stainless steel. Actual numbers vary depending on local site conditions, product tested and other factors. Power supply: 110 V. Leeson electric motor, 1/3 hp, 1725 pm, 208-230 V/460 V, 1.3/1.7 amps, 3 phase. Boston Gear speed reducer, ratio: 30:1, rpm out: 57.5 (final), torque: 340 lb-in. Conveyor infeed/exit height: 1 ft. 11 in. Overall dimensions: 8 ft. 4 in. L x 3 ft. 4 in. W x 3 ft. 3 in. H. (ACN139)

Click here for more information (299.8 KB)

Click On Picture

1999 Safeline Metal Detector

1999 Safeline Metal Detector
Mfg: Safeline Model: PPH/20X12/SS/25-100/HD/RC
Stock No: RBFM1021.90 Serial No: 33976
1999 Safeline Metal Detector. Model: PPH/20X12/SS/25-100/HD/RC. S/N: 33976. Ref. No. 13831-01. Module S/N: 59331. Hardware version: V3c. Firmware version: XT1-02. Maximum aperture/clearance: 1 ft. 7 in. W x 10-3/4 in. H. Infeed/exit height: 3 ft. Sensitivity ratings at 100 KHz are listed as: 2.2 mm ferrous, 2.7 mm non-ferrous, and 3.2 mm stainless steel. Sensitivity ratings at 25 KHz are listed as: 3.0mm ferrous, 3.5 mm non-ferrous and 5.8 mm stainless steel. Temperature ranges of operation: 14°F minimum to 110°F maximum. Overall dimensions: 5 ft. 1 in. L x 3 ft. 3 in. W x 4 ft. 5 in. H.(ACN216a).

Click here for specifications (53.0 KB)
Click here for more information (362.9 KB)

Click On Picture

Loma Cintex Auto II Metal Detector with Conveyor

Loma Cintex Auto II Metal Detector with Conveyor
Mfg: Loma Cintex Model: Auto II
Stock No: DNBA006 Serial No: 8918
Loma Cintex Auto II Metal Detector with Conveyor. Model: Auto II. Model (conveyor): CS2072. Belt width: 1 ft. 10 in. W. Maximum aperture/clearance above belt: 1 ft. 10 in. W x 3-3/8 in. H. Conveyor infeed/exit height: 3 ft. 3 in. Features a reject mechanism, dimensions: 1 ft. 6 in. W x 6-1/2 in. H. Sensitivity capacities: 1.5 mm ferrous, 1.5 mm non ferrous, 2.0 mm 316 stainless steel. Power supply: 110 V. Baldor industrial motor, 1/5 hp. Speed reducer. Overall dimensions: 8 ft. 2 in. L x 3 ft. 10 in. W x 3 ft. 11 in. H.

Click here for more information (243.7 KB)

Click On Picture

Safeline Metal Detector

Safeline Metal Detector
Mfg: Safeline Model: PPH/5x6/100-300/SS/H20/V3/OVSQ
Stock No: WADS707. Serial No: 28772
Safeline Metal Detector. Model: PPH/5x6/100-300/SS/H20/V3/OVSQ. S/N: 28772. Reference No. 12626-03. M/C: 333. Module Hardware Version: V3c. Firmware Version: XT1-02. Aperture/clearance: 5-1/2 in. x 5-1/2 in. Conveyor belt dimensions: 13 ft. 6 in. L x 3 in. W. Infeed/exit height: 46-1/2 in. Reliance Electric Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 2.2-2.2 amps, 60 Hz, 3 phase. Overall dimensions: 13 ft. 6 in. L x 2 ft. 3 in. W x 4 ft. 11 in. H. (GM).

Click here for more information (419.9 KB)

Click On Picture

Safeline Metal Detector

Safeline Metal Detector
Mfg: Safeline Model:
Stock No: WADS706. Serial No:
Safeline Metal Detector. Module S/N: 59331. Hardware Version: V3c. Firmware Version: XT1-02. Aperture/clearance: 6 in. x 4-1/2 in. Conveyor belt dimensions: 6 ft. 2 in. L x 4 in. W. Infeed/exit height: 3 ft. / 2 ft.10 in. Overall dimensions: 8 ft. 3 in. L x 2 ft. 4 in. W. x 3 ft. 9 in. H.

Click here for more information (320.0 KB)

Click On Picture

Metramatic Metal Detector

Metramatic Metal Detector
Mfg: Metramatic Model: MMD14-4
Stock No: SSPN212.3 Serial No: 59483 E
Metramatic Metal Detector. Model: MMD14-4. S/N: 59483 E. Metal detection surface: 15 in. L x 11-1/2 in. H. Maximum product aperture: 3-3/4 in. W x 11-1/4 in. H. Sensitivity tested with test strips as: 2.5 mm ferrous, 2.5 mm non-ferrous, and 4.0 mm non-magnetic stainless steel. Electrical requirements: 115 V, 1 phase, 60 Hz. Baldor motor: 1/4 hp, 1725 rpm, 115-208/230 V, 5/2.6-2.5 amps, 60 Hz, 1 phase. Perfection gear motor, maximum horse power: 0.88, ratio: 10-1, final rpm: 172.5. Control box, DC microamperes gauge: 0-200. Manual controller for sensitivity: 0-10; fine controller: 0-10. Alarm light, on/off power light, switch on/off power. Overall dimensions: 81 in. L x 25 in. W x 54 in. H. (GM).

Click here for more information (320.4 KB)

Click On Picture

Goring Kerr Metal Detector

Goring Kerr Metal Detector
Mfg: Goring Kerr Model: Tektamet 60AL20RR
Stock No: 85.CJR1803 Serial No: 2019/675
Gorring Kerr Metal Detector. Model: Tektamet 60AL20RR, S/N 2019/675. Stainless steel frame. Sensitivity tested with test strips as 2 mm ferrous metals, 2.5 non-ferrous metals, and 4 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 14-1/2 in. L x 22 in. W x 5 in. H. Product clearance above belt: 4-3/4 in. Belt: 4 ft. 7 in. L x 17-1/2 in. W. Controls: S/N 14585, 300 kHz, 110 VAC. Rubber roller bands. Conveyor drive: 1/2 hp (approx.), 120/208 V plug. On casters. Overall dimensions: 5 ft. 4 in. L x 4 ft. W x 44-1/2 in. H. (GM).

Click here for more information (252.4 KB)

Click On Picture

1993 Goring Kerr Metal Detector

1993 Goring Kerr Metal Detector
Mfg: Goring Kerr Model: TEK21
Stock No: SPPF295.16 Serial No: 48334
1993 Goring Kerr Metal Detector. Model: Tek 21. S/N: 48334. Sensor capacities: 1mm ferrous, 1.5 mm non-ferrous, 3 mm stainless steel. Maximum aperture/clearance above belt without applied load: 38 in. W x 1 in. H. Maximum aperture/clearance above belt with applied load: 38 in. W x 3-3/4 in. H. Features pneumatic reject device. Electrical requirements: 110 V, 50/60 Hz. Baldor Industrial Motor: 1 hp, 1,725 rpm, 208-230/460 V, 60 Hz, 3 phase. Hub City Motor Drive: 1/1 ratio. Overall dimensions: 5ft. 10 in. L x 4ft. 9 in. W x 3ft. 8 in. H. (GM).

Click here for more information (353.1 KB)

Click On Picture

Lock Metal Check 9 Metal Detector

Lock Metal Check 9 Metal Detector
Mfg: Lock Inspection Systems Model: HDS
Stock No: GAKD506.35 Serial No: 20264
Lock Metal Check 9 Metal Detector. Model: HDS. S/N: 20264. Height at conveyor infeed: 46 in. Height at conveyor exit: 47 in. Maximum aperture/clearance above belt: 30 in. W x 2 in. H. 16 in. L x 28 in. W. Sensitivity tested with test strips as 2.5 mm ferrous metals, 2.5 non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Chain link belt conveyor feeds a rubber belt pass-thru conveyor. Metal detector is set up with a pneumatic reject mechanism. Baldor Stainless Steel Industrial Motor, 1 and .75 hp, 1740/1440 rpm, 208-230/190 V, 3.2-3/2.8 amps, 60/50 Hz, 3 phase. Overall dimensions: 63 in. L x 46 in. W x 53 in. H.

Click here for more information (248.4 KB)

Click On Picture

Goring Kerr Tektamet Metal Detector Model 1101

Goring Kerr Tektamet Metal Detector Model 1101
Mfg: Goring Kerr Model: 1101
Stock No: WDI02. Serial No: 7885/006
Goring Kerr Tektamet Metal Detector. Model: 1101. S/N: 7885/006. Type: 60SS6B. Maximum aperture/clearance above belt: 10 in. W x 4 in. H. Motor and Drive. Conveyor infeed/exit height: 35 in. Overall dimensions: 5 ft. L x 2 ft. 6 in. W x 3 ft. 6 in. H.

Click here for more information (207.0 KB)

Click On Picture

1994  Loma - Cintex Auto Search II Metal Detector

1994 Loma - Cintex Auto Search II Metal Detector
Mfg: Loma Cintex Model: MTH18X4PTD
Stock No: 45.EBEN01.4a Serial No: 05292AUTO2
1994 Loma - Cintex Auto Search II Metal Detector. Model MTH18X4PTD. Maximum aperture/clearance: 17-7/8 in. W x 4 in. H. Overall Sensitivity tested with test strips as 1.5 mm ferrous metals, 2.0 non-ferrous metals, and 2.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. dimensions: 2 ft. 11 in. L x 2 ft. 3 in. W x 1 ft. 1 in. H.

Click here for more information (171.4 KB)

Click On Picture

2001 Loma - Cintex Metal Detector

2001 Loma - Cintex Metal Detector
Mfg: Loma Cintex Model: 44X05
Stock No: DNBA304 Serial No: 011115
2001 Loma - Cintex Metal Detector. Model: 44X05. Maximum Aperture/clearance above belt: 44 in. L x 5 in. H. Sensitivity tested with test strips as 2.5 mm ferrous metals, 3.0 non-ferrous metals, and 3.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 5 ft. 6-1/2 in. L x 1 ft. 3 in. W x 1 ft. 7 in. H.

Click here for more information (144.9 KB)

Click On Picture

1999 Cintex Metal Detector

1999 Cintex Metal Detector
Mfg: Cintex Model: M1H4403
Stock No: DNBA005 Serial No: 9169
1999 Cintex Metal Detector. Model: M1H4403. S/N: 9169. Maximum aperture/clearance: 44 in. L x 3 in. W. Sensitivity tested with test strips as 2.5 mm ferrous metals, 3.0 non-ferrous metals, and 3.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 5 ft. 4 in. L x 1 ft. W. x 1 ft. 5 in. H.

Click here for more information (129.1 KB)

Click On Picture

Cintex Metal Detector

Cintex Metal Detector
Mfg: Cintex Model: Auto2
Stock No: DNBA202 Serial No: 8855
Cintex Metal Detector. Model: Auto2. S/N: 8855. Maximum Aperture/clearance: 44 in. L x 3 in. W. Actual numbers may vary depending on local site conditions, product tested, and other factors. Currently non-operational. Overall dimensions: 5 ft. 6 in. L x 1 ft. 4 in. W x 1 ft. 10 in. H.

Click here for more information (86.7 KB)

Click On Picture

Cintex Autosearch Metal Detector

Cintex Autosearch Metal Detector
Mfg: Cintex Model: Auto2
Stock No: DNBA301 Serial No: 99642A
Cintex Autosearch Metal Detector. Model: Auto2. S/N: 99642A. Maximum aperture/clearance: 3 ft. 8 in. L x 3 in. W. Sensitivity tested with test strips as 2.5 mm ferrous metals, 3.0 non-ferrous metals, and 3.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 5 ft. 6 in. L x 1 ft. 4 in. W x 1 ft. 5 in. H.

Click here for more information (123.0 KB)

Click On Picture

Lock Inspection Systems Metal Detector Metalcheck

Lock Inspection Systems Metal Detector Metalcheck
Mfg: Lock Inspection Systems Model: MET 9 PHARM X
Stock No: MFI342 Serial No:
Lock Inspection Systems Metal Detector Metalcheck. Model: MET 9 PHARM X. Sensitivity tested with test strips as 2.0 mm ferrous metals, 2.5 non-ferrous metals, and 4.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Automatic reject. Opening: 3/4 in. x 3-1/2 in. Inlet: 20 in. L x 15 in. W (open top hopper). Outlets: (2) 2 in. x 5-½ in. FMC vibrating unit. Syntron Magnetic Feeder. Model: F-T01A, S/N BB64837 379. 115 V, 60 Hz, 0.8 amps, 3 phase. Base: 36 in. x 30 in. with 4 legs. Unit was last used in pharmaceutical solid dose plant. Overall dimensions: 40 in. L x 30 in. W x 57 in. H. (ACN135-160).

Click here for test video (317.0 KB)
Click here for Manual (917.4 KB)
Click here for more information (220.7 KB)

Click On Picture

Thermo Fisher Scientific / Ramsey Technology / Icore Autocheck 8000 Checkweigher and Metal Detector

Thermo Fisher Scientific / Ramsey Technology / Icore Autocheck 8000 Checkweigher and Metal Detector
Mfg: Ramsey Technology Model: AutoCheck 8000
Stock No: HDFD068.8 Serial No: 93MJ060
Thermo Fisher Scientific / Ramsey Technology / Icore Checkweigher and Metal Detector. Model: AutoCheck 8000. Frame: 8120. S/N: 93MJ060. Dual conveyor belt dimensions: 7 ft. 10 in. L x 1 ft. 2 in. W. Infeed/exit height: 31 ½ in. Metal Detector: Ramsey Icore Metal Scout. Maximum aperture/clearance: 1 ft. 2 in. L x 6 in. H. Dual pneumatic reject mechanism dimensions: (2) 8 in. L x 6 in. W. (2) Electrol Company Electric Motors, ¼ hp, 1725 rpm, 90 V, 3 amps, 60 Hz, single phase. Pacific Scientific Electric Motor, ¼ hp, 1750 rpm, 90 V, 2.5 amps, 60 Hz, single phase. Adjustable operator touch-pad control panel. The AC-8000/FR8120 Checkweigher System is a high accuracy machine designed to perform weight inspection of products in a production process or package line. The machine transports, accurately weighs, and automatically classifies raw products, containers, or packages on the basis of weight. It can perform these functions without interrupting product flow, and normally requires no operator attention during production. Overall dimensions: 9 ft. 3 in. L x 3 ft. 3 in. W x 5 ft. 2 in. H. (ACN400). (GM).

Click here for more information (419.6 KB)

Click On Picture

1995 Eriez E-Z Tec® III Metal Detector with MPC Control

1995 Eriez E-Z Tec® III Metal Detector with MPC Control
Mfg: Eriez Model: EZ35X12
Stock No: GICS175.2a Serial No: 65960-1
1995 Eriez E-Z Tec® III Metal Detector with MPC Control. Model EZ35X12. Maximum aperture / clearance above belt: 1 ft. W x 5 in. H. Infeed / exit height: 3 ft. 3 in. Sensitivity tested and rated with test strips for 1.5 mm ferrous metals, 2.0 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. The MPC or microprocessor control allows for easy adjustment of sensitivity, phase and reject. The MPC also has the ability to store adjustment parameters and give rejection reports. Wash down duty, stainless steel enclosure. Power requirements: 110 VAC, 1 phase, 60 Hz. Overall dimensions: 3 ft. 3 in. L x 2 ft. 8 in. W x 4 ft. 2 in. H.(ACN100).

Click here for more information (204.4 KB)

Click On Picture

Allen Metal Detector Head

Allen Metal Detector Head
Mfg: Allen Model: D31363
Stock No: HDOC246.a Serial No: MD590
Allen Metal Detector Head. Model: D31363. S/N: MD590. Type: MD. Job No: 2552. Maximum aperture/clearance: 1 ft. 11 in. W x 1 ft. 7 in. H. Sensitivity: 3.0 mm ferrous, 3.5 mm non-ferrous, 3.5 mm 316 non-magnetic stainless steel. 120V. Overall dimensions: 3 ft. 3 in. L x 1 ft. 10-1/2 in. W x 2 ft. 5-1/2 in. H.

Click here for drawing (390.4 KB)
Click here for more information (119.4 KB)

Click On Picture

1999 Goring Kerr Ferrous In Foil Metal Detector

1999 Goring Kerr Ferrous In Foil Metal Detector
Mfg: Goring Kerr Model: 2020
Stock No: 75.NUK753a.30a Serial No: 57201
1999 Goring Kerr Ferrous In Foil Metal Detector. Type 2020, S/N 57201. Aperture above belt: 15-3/4 in. W x 8 in. H. Overall dimensions: 109 in. L x 31 in. W x 43 in. H. Custom made to detect ferrous metals for products packaged in aluminum foil. Non-ferrous and stainless steel contaminants will not be detected. (GM).

Click here for more information (185.9 KB)

Click On Picture

Conveyor Section with Reject Mechanism

Conveyor Section with Reject Mechanism
Mfg: Not Specified Model:
Stock No: SNBB249.0 Serial No:
Conveyor Section with Reject Mechanism. Belt dimensions: 48 in. L x 12 in. W. Reject mechanism pneumatically operated; (2) sensors. Baldor motor: 5 hp, 1,725 rpm, 208-230/460 V, 1.9/.9 amps, 60 Hz, 3 phase. Ideal for placement immediately after metal detectors and checkweighers for defective product ejection. Overall dimensions: 4 ft. L x 4 ft. 10 in. W x 2 ft. 9 in. H.

Click here for more information (173.0 KB)

Click On Picture

Safeline Powerphase Control Module Model 100/300

Safeline Powerphase Control Module Model 100/300
Mfg: Safeline Model: 100/300
Stock No: ME07071.5a Serial No: Hardware V3C
Safeline Powerphase Control Module Model 100/300. S/N Hardware V3C, Firmware XT 1.16. A stainless steel and wash down certified model with a minimum IP rating of 55, this control module fits the Safeline Signature®, Signature II® and Powerphase Plus® series of metal detectors used to inspect products in the food, pharmaceutical, plastics and chemical industries. Safeline detectors utilize low power, high frequency, magnetic field coil systems which have the ability to sense minute magnetic disturbances created by metal particles passing through the aperture of field inside the detector. Overall dimensions: 9-1/2 in. L x 6 in. W x 10 in. H. (ACN50).

Click here for more information (226.1 KB)
Click here for Additional Information (4,445.0 KB)

Click On Picture

Magnetic Plate and Tube Trap

Magnetic Plate and Tube Trap
Mfg: Not Specified Model:
Stock No: SGMT342B.1a Serial No:
Magnetic Plate and Tube Trap. (8) 1 in. dia. x 13-1/2 in. H magnetic fingers. Dual handle allows for easy dipping and removing. Magnets remove the hazards of unwanted ferrous and work-hardened stainless contaminants from processing lines. They capture the very finest of particles that pass undetected through electronic metal detectors. Overall dimensions: 19 in. L x 11 in. W x 18 in. H.

Click here for more information (181.7 KB)

Click On Picture

2002 Industrial Magnetics Inc. Drawer-In-Housing Magnetic Trap

2002 Industrial Magnetics Inc. Drawer-In-Housing Magnetic Trap
Mfg: Industrial Magnetics Inc. Model:
Stock No: PGFL173C. Serial No:
2002 Industrial Magnetics Inc. Drawer-In-Housing Magnetic Trap. (5) 1 in. dia. x 11 in. H magnetic tubes. Designed for ferrous metal separation in dry processing systems, the Industrial Magnetics Drawer-In-Housings consist of a rows of round magnetic tubes that are assembled into drawers. Flowing product is forced to cascade in a zigzag pattern from row to row over the magnetic tubes, ensuring maximum tramp metal capture as the product comes into direct and repeated contact with magnets as it travels through the housing. This is designated as an “EZ-Clean” unit and is suited for use with food materials, having 304 stainless steel contact points and minimal cracks or crevices between parts. Overall dimensions: 1 ft. 5-1/2 in. L x 1 ft. 5 in. W x 2 ft. 2-1/2 in. H.(ACN48). (GI).

Click here for more information (72.2 KB)
Click here for additional information (249.5 KB)

Click On Picture

Goring Kerr Metal Detector

Goring Kerr Metal Detector
Mfg: Goring Kerr Model: TEK 21
Stock No: RWBB027.6 Serial No: 46540
Goring Kerr TEK 21 Metal Detector, Model TEK 21, S/N 46540. Unit currently is missing parts. Designed sensitivity: 2.0 mm ferrous metals, 3.0 non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 12 in. W x 6 in. H x 13 in. L. 110 V, 50 amps, 50/60 Hz. Overall Dimensions 32 in. L x 14 in. W x 19 in. H.

Click here for more information (173.9 KB)

Click On Picture

SOLD Goring Kerr Metal Detector  SOLD

SOLD Goring Kerr Metal Detector
Mfg: Goring Kerr Model: Tektamet 2
Stock No: 120.PMI1 Serial No: 19148-1
Goring Kerr Metal Detector, Model Tektamet 2, Serial 19148-1, Aperature 18 in W x 22 in H x 25 in L, 19 - 3/4 in clearance above belt, belt 10 ft L x 15 in W, belt stop reject mechanism, re-conditioned head with updated boards plus a six month warranty, overall dimensions 62 in H x 30 in W x 10 ft L.

SOLD

Click On Picture

SOLD Safeline Metal Detector  SOLD

SOLD Safeline Metal Detector
Mfg: Safeline Model:
Stock No: 35.SAF149.10a Serial No: 10563
Safeline Metal Detector, Model 10x5 P/IL/STD, Serial 10563, Reference Number 8782, M/C Number 300K (033), Ref Phase 2731, PWR/DR Number 173, OOBV 16mV, date 11-30-94, Module Number 41286, Hardware 81, Firmware 1.251, flat leather belt 7 3/4 in W x 5 1/2 ft L, opening 10 in W x 5 in H x 11 in L. This unit tested by a metal detection technician. It has a 159 sensitivity, the system detects and rejects correctly. Electronics in very good order. Detects 2 s/s, 1.5 Fe, 1.5 nFe

SOLD

Click here for more information (248.9 KB)

Click On Picture

SOLD Safeline Metal Detector  SOLD

SOLD Safeline Metal Detector
Mfg: Safeline Model: SR- 25-194
Stock No: 45.NUK752a.8 Serial No:
Safeline Metal Detector, Model SR-25-194, 8 in. W x 97 in. L flat plastic belt, 4-1/2 in. H x 8 in. H product entrance, 48 in. H x 104 in. L x 28 in. W. Inspected and Certified by metal detector technician. It detects 1 Fe, 1 NFe, 1 S/S. This unit has almost 4 in. of clearance over the belt. The head has a 10 in. wide x 4 in. wide opening. It is currently set up with a 2-1/2 in. clearance over the belt, but it is easily adjusted to almost 4 in. over the belt clearance. The plastic belt is 8 in. wide. The unit indicates that it is set up for 240 volt, 2 phase service, however, it currently does not have a motor for the belt drive. A motor will be included at time of sale. The unit could use a single phase 120 volt motor as the other units do. The following information is on the inside of the control box: Module Serial # 50515, Hardware version: V2C, Firmware version: 2.15, Standard module, Reject confirmation, Frequency: 300, STAG: 3, 4 wire, RS232 SS

SOLD

Click here for more information (276.1 KB)

Click On Picture

SOLD Goring Kerr TEK-21 Metal Detector SOLD

SOLD Goring Kerr TEK-21 Metal Detector
Mfg: Goring Kerr Model: TEK-21
Stock No: 12a.QO6a Serial No:
Goring Kerr TEK-21 metal detector, 5 inch x 8 inch opening, 12 inch long tunnel, 110 volts.

SOLD

Click On Picture

SOLD Goring Kerr TEK-21 Metal Detector SOLD

SOLD Goring Kerr TEK-21 Metal Detector
Mfg: Goring Kerr Model: TEK-21
Stock No: 12a.QO7a Serial No:
Goring Kerr TEK-21 metal detector, 5 inch x 8 inch opening, 12 inch long tunnel, 110 volts.

SOLD

Click On Picture

SOLD Goring Kerr TEK-21 Metal Detector SOLD

SOLD Goring Kerr TEK-21 Metal Detector
Mfg: Goring Kerr Model: TEK-21
Stock No: 12a.QO8a Serial No:
Goring Kerr TEK-21 metal detector, 5 inch x 8 inch opening, 12 inch long tunnel, 110 volts.

SOLD

Click On Picture

SOLD Goring Kerr Fluid Metal Detector SOLD

SOLD Goring Kerr Fluid Metal Detector
Mfg: Goring Kerr Model: 426
Stock No: ENCA726 Serial No: 19649/13
Goring Kerr Fluid Metal Detector, Model 426, Type Tektamet, Serial 19649/13, 110 V, Aperature of tube 3 in Dia.x 5 in Deep with 11/16 in clearance to detector circular inner wall, 28 in L x 21 in W x 49 in H, 3 in. tri-clamp connections.

SOLD

Click here for more information (210.0 KB)

Click On Picture

SOLD Elevated Conveyor Stainless Steel SOLD

SOLD Elevated Conveyor Stainless Steel
Mfg: Loma Cintex Model:
Stock No: 35.GM-623a.9 Serial No:
Elevated conveyor with stainless steel chute, Loma IC Metal Detector 925260/925929, 5-7/8 in. H x 19-3/4 in. L x 11-3/4 in. deep, 4-3/4 in. clearance above belt, belt is a slotted belt with slot dimensions 15 in. W x 18 in. L with 2 in. H (vertical lips), 10 ft. total height, 9 ft. 3 in. to highest point on belt.

SOLD

Click here for more information (330.2 KB)

Click On Picture

SOLD Ramsey-Icore Sentry 90 Metal Detector SOLD

SOLD Ramsey-Icore Sentry 90 Metal Detector
Mfg: Ramsey Technology Model:
Stock No: 75.TAPG73.13 Serial No:
Ramsey-Icore Sentry 90 Metal Detector, 19 in. x 14 in. opening with conveyor.

SOLD

Click here for more information (167.4 KB)

Click On Picture

SOLD Safeline Metal Detector SOLD

SOLD Safeline Metal Detector
Mfg: Safeline Model: PPH/222X06/SS/100-300/HD/V3
Stock No: SGM3021.112 Serial No: 51444
Safeline Metal Detector, Model PPH/222X06/SS/100-300/HD/V3. S/N 51444. Clearance of metal detector: 4-½ in. H. Belt (2) 1st is 20 in. W, 49 in. L. 2nd belt: 20 in. W, 120 in. L. Reference number 17574-01. Baldor Motor: VWDL3504, Spec 35J304-154G1, ½ hp, 115/230 volt, 8/4 amps, 1,725 rpm, 56C frame, 60 Hz, 1 phase, Code L, Des. N, Class F. Rating 40 amb cont. Baldor Cat No. VWDL3504, SPEC 35J304-154G1, 1/2 Hp, 113/230 volt, 8/4 amps, 1725 rpm, 56 C frame, 60 Hz, 1 Ph, Class F. Overall dimensions: 46 in. W, 171 in. L, 46-½ in. H. Cost New $32,100

SOLD

Click here for more information (264.6 KB)

Click On Picture

SOLD Loma Metal Detector Model Super Scan Micro- ISC SOLD

SOLD Loma Metal Detector Model Super Scan Micro- ISC
Mfg: Loma Cintex Model: Super Scan Micro- ISC
Stock No: HDNW162.31 Serial No: MD24056
Loma Metal Detector. Model Super Scan Micro- ISC. S/N MD24056. Aperture Size: 14 in. W x 9 in. H. Maximum product clearance above belt 14 in. wide x 7.75 in. high. . Unit has been tested and detects 2.0mm Non-magnetic SS, 1.5mm Non-Fe Metals, and 1.5mm Fe metals. 115VAC, 2.0 Amps, 1 phase, 256 KHZ. Bodine Electric Co. Gear Motor. Specification 1/2 hp, 70/85 rpm, 1.9-.95/1.4/.7 Amps, 50/60 Hz, 3 phase, 167lb-in. Torque. Conveyor is 10 in. wide x 118 in. long. Overall Dimensions 32 in. W x 118 in. L x 61 in. H.

SOLD

Click here for more information (276.8 KB)

Click On Picture

SOLD 1998 Safeline Stainless Steel Metal Detector SOLD

SOLD 1998 Safeline Stainless Steel Metal Detector
Mfg: Safeline Model: STD16X14/55/300/1L/1/12/RC/RFI
Stock No: HDNW112.42a Serial No: 32051
1998 Safeline Stainless Steel Metal Detector. Model STD16X14/55/300/1L/1/12/RC/RFI. Reference No. 12927-07. Maximum product clearance/aperture opening above belt: 15-5/8 in. W x 12-1/2 in. H. Unit detects 2.5 mm non-Fe, 2.5 mm non-magnetic SS, and 2.5 mm Fe. Detector is frame mounted. Includes a 14 in. W belt. Detector specifications: 115/480 V, pneumatically controlled reject device. Height at product inlet- 46-1/2 in. Height at conveyor- 20 in. Baldor Industrial Motor: .5 hp, 1,725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase, 56C frame. Boston Gear 700 Series Drive Motor: .46 hp (input), 500 torque lb-in. (output), 40 gear ratio. Overall dimensions: 168 in. L x 40 in. W x 76 in. H.

SOLD

Click here for more information (262.6 KB)

Click On Picture

SOLD Cintex Metal Detector Auto II Model MIH 14 x 5ss SOLD

SOLD Cintex Metal Detector Auto II Model MIH 14 x 5ss
Mfg: Cintex Model: MIH 14 x 5ss
Stock No: 75.END36896 Serial No: 9999Auto 2
Cintex of America Metal Detector Auto II. Model MIH 14 x 5ss. S/N 9999Auto 2. Aperture size 14 in. W x 5 in. H. Sensitivity 2.0 mm Non Ferrous metals, 1.0 mm Ferrous metals, 2.5 mm 316 Non-Magnetic stainless steel. Factory set Frequency - Medium. Overall Dimensions: 29 in. L x 15 in. W x 14 in. H.

SOLD

Click here for more information (170.7 KB)

Click On Picture

SOLD Safeline Metal Detector with Intralox Conveyor System SOLD

SOLD Safeline Metal Detector with Intralox Conveyor System
Mfg: Safeline Model: STD14*14/SS/HD
Stock No: SBPP03. Serial No: 13024
Safeline Metal Detector with Intralox Conveyor System. Model: STD14*14/SS/HD. S/N: 13024. 316 stainless steel Safeline metal detector head. Maximum product aperture/clearance above belt: 10-1/2 in. W x 13 in. H. Sensitivity: 2.0 mm non-magnetic stainless steel, 1.5 mm non-ferrous metal, 1.5 mm ferrous metal. Conveyor equipped with Intralox plastic modular conveyor belt, 100 series, raised grid, polypropylene construction, 216 in. L x 12 in. W, 11-tooth sprockets, and 1.5 in. sq. bore. System is equipped with pneumatic part rejection mechanism and Allen-Bradley power switch. Unimount 125 U.S. Motor: .33 hp, 1745 rpm, 230/460 V, 1.2/0.6 F.L. amps, 60 Hz, 3 phase. Motor Drive: 20/1 WR ratio. Motor drive to belt drive is possible by (2) sprockets with a 2.5:3 ratio. Overall dimensions: 102 in. L x 34 in. W x 67-1/2 in. H.

SOLD

Click here for more information (240.0 KB)

Click On Picture

SOLD Safeline Metal Detector SOLD

SOLD Safeline Metal Detector
Mfg: Safeline Model: STD14*14/SS/HD
Stock No: HDWD057.30 Serial No: 13024
Safeline Metal Detector. Model STD14*14/SS/HD, S/N 13024. Reg # 9372-1. Aperture above belt: 14 in. W x 13-1/2 in. H. Sensitivity: 2.0 mm non- magnetic stainless steel, 1.5 non-ferrous, 1.5 mm ferrous metals. Overall measurements: 35 in. L x 15 in. W x 25 in.H. Interlux Belt: 216 in. L x 12 in. W., raised grid, polypropylene material, 11 tooth sprockets, bore- 1-1/2 sq in. US Conveyor motor : 0.33 hp, 3 phase, 60 Hz, 1,745 rpm, 230/460 V, F.L. amp 1.2/0.8, S.F. amp 1.6/0.8. Overall dimensions: 101 in. L x 34 in. W x 69 in. H.

SOLD

Click here for more information (177.1 KB)

Click On Picture

SOLD Cintex Metal Detector Model Auto II SOLD

SOLD Cintex Metal Detector Model Auto II
Mfg: Cintex Model: Auto II
Stock No: RLOL582.16 Serial No:
Cintex Metal Detector. Model Auto II. Sensitivity tested with test strips as 1.5 mm ferrous metals, 2 non-ferrous metals, and 2.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 18 in. W x 6 in. H. Mesh belt: 105 in. L x 18 in. W. Overall dimensions: 50 in. L x 39 in. W x 52 in. H (adjustable).

SOLD

Click here for more information (255.5 KB)

Click On Picture

SOLD 1996 Cintex AutoSearch II Metal Detector SOLD

SOLD 1996 Cintex AutoSearch II Metal Detector
Mfg: Cintex Model: MIH 26x16 SS
Stock No: DSBI114.5a Serial No: 10466
1996 Cintex AutoSearch II Metal Detector. Model: MIH 26x16 SS, S/N: 10466. Aperture: 26 in. W x 16 in. H. Overall dimensions: 44 in. L x 20 in. W x 30 in. H. (ACN175)

SOLD

Click here for more information (205.0 KB)

Click On Picture

SOLD Goring Kerr Metal Detector SOLD

SOLD Goring Kerr Metal Detector
Mfg: Goring Kerr Model: Tek 21 5*14
Stock No: 45.TAPG74.9 Serial No: 21590
Goring Kerr Metal Detector. Model Tek 21 5*14, S/N 21590. Sensitivity tested with test strips as 1.0 mm ferrous metals, 1.5 non-ferrous metals, and 2.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 14 in. W x 4 in. H. 460 V, 3 phase. With 96 in. conveyor. Overall dimensions: 110 in. L x 28 in. W x 53 in. H.

SOLD

Click here for more information (391.1 KB)

Click On Picture

SOLD 1996 Cintex AutoSearch II Metal Detector SOLD

SOLD 1996 Cintex AutoSearch II Metal Detector
Mfg: Cintex Model: MIH 26x16 SS
Stock No: DSBI115.5a Serial No: 10200
1996 Cintex AutoSearch II Metal Detector. Model: MIH 26x16 SS. S/N: 10200. Auto2. Sensitivity: 2.5 mm Fe, 2.5 mm non-Fe, 3.5 mm non-magnetic stainless steel. Aperture: 26 in. W x 16 in. H. Overall dimensions: 44 in. L x 20 in. W x 30 in. H.

SOLD

Click here for more information (196.2 KB)

Click On Picture

SOLD 2003 Loma Metal Detector IQ^2 with Conveyor SOLD

SOLD 2003 Loma Metal Detector IQ^2 with Conveyor
Mfg: Loma Cintex Model: IQ2
Stock No: SGMPB161.28 Serial No: KIMD12357
2003 Loma Metal Detector IQ^2 with Conveyor. Model: IQ2. S/N: KIMD12357. Sensitivity tested with test strips as 1.5 mm ferrous material, 1.5 non-ferrous material, 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditiions, product tested and other factors. Clearance: 13-3/4 in. W x 4-3/4 in. H. Frequency: 307 KHz. Coil gap: 4.7 in. Power: 85-285 V, 50&60 Hz. Dayton Gear motor, ½ hp, 61 rpm, 115 V, 7.8 amps, 60 Hz, 1 phase, 28.6:1 ratio, 480 torque. Belt dimensions: 60 in. L x 12 in. W. Overall dimensions: 64 in. L x 39 in. W x 54 in. H. (ACN175)

SOLD

Click here for more information (345.5 KB)

Click On Picture

SOLD 2002 Loma Metal Detector IQ^2 with Conveyor SOLD

SOLD 2002 Loma Metal Detector IQ^2 with Conveyor
Mfg: Loma Cintex Model: IQ2
Stock No: SGMPB175.37 Serial No: KIMD11237D
2002 Loma Metal Detector IQ^2 with Conveyor. Model: IQ2. S/N: KIMD11237D. Sensitivy tested with test strips as: 1.5 mm ferrous materials, 1.5 non-ferrous materials, 2.0 non-magnetic stainless steel. Frequency: 316 KHz. Coil gap: 4.7 in. Power: 120 V, 2 amps, 50&60 Hz. Dayton Gear motor, ½ hp, 61 rpm, 115 V, 7.8 amps, 60 Hz, 1 phase, 28.6:1 ratio, 480 torque. Clearance above belt: 13-3/4 in. W x 4-3/4 in. H. Belt dimensions: 60 in. L x 12 in. W. Overall dimensions: 64 in. L x 39 in. W x 54 in. H. (ACN175)

SOLD

Click here for more information (343.0 KB)

Click On Picture

SOLD 2002 Loma Metal Detector IQ^2 with Conveyor SOLD

SOLD 2002 Loma Metal Detector IQ^2 with Conveyor
Mfg: Loma Cintex Model: IQ2
Stock No: SGMPB176.37 Serial No: KIMD11237C
2002 Loma Metal Detector IQ^2 with Conveyor. Model: IQ2. S/N: KIMD11237C. Sensitivy tested with test strips : 1.5 mm ferrous material, 2.0 mm non-ferrous material, 2.0 non-magnetic stainless steel. Frequency: 316 KHz. Coil gap: 4.7 in. Power: 120 V, 2 amps, 50&60 Hz. Dayton Gear motor, ½ hp, 61 rpm, 115 V, 7.8 amps, 60 Hz, 1 phase, 28.6:1 ratio, 480 torque. Clearance: 13-3/4 in. W x 4-3/4 in. H. Belt dimensions: 60 in. L x 12 in. W. Overall dimensions: 64 in. L x 39 in. W x 54 in. H. (ACN175)

SOLD

Click here for more information (288.8 KB)

Click On Picture

SOLD Safeline Metal Detector w/Conveyor SOLD

SOLD Safeline Metal Detector w/Conveyor
Mfg: Safeline Model: PPH/14X06/SS/100-300/HO/V3
Stock No: SGMPB153.31 Serial No: 57457
Safeline Metal Detector w/Conveyor. Model PPH/14X06/SS/100-300/HO/V3. S/N: 57457. REF NO. 19004-01. M/C NO. 333. REF PHASE -02.54, PWR/DR NO. 076, OOBV 520, M/C NO.313, REF PHASE 520, PWR/ DR NO.051 OOBV 00.00. Sensitivity tested with test strips as 1.5 mm ferrous material, 1.5 non-ferrous material, 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested and other factors. Clearance above belt: 13-3/4 in. W x 4 in. H. Belt: 12 in. W. Detector head without guards: 13-3/4 in. W.; with guards: 12-3/4 in. W. (4) Locking casters. Wheels: 4 in. dia. Stainless all-thread gives about 6 in. of adjustment, and casters will raise the conveyer 6-1/2 in. from its lowest position. (ACN395)

SOLD

Click here for more information (385.2 KB)

Click On Picture

SOLD Safeline Metal Detector SOLD

SOLD Safeline Metal Detector
Mfg: Safeline Model: Std/24x12/P/HO/BA
Stock No: SGMP041.37a Serial No: 2303
Safeline Metal Detector. Model: Std/24x12/P/HO/BA, S/N: 2303, Ref. No: 991559, M/C#: 033, Ref. Phase: 2771. Sensitivity tested with test strips as 2.0 mm ferrous metals, 2.0 non-ferrous metals, and 2.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 23 in. L x 11-1/2 in. H. Overall dimensions: 40 in. L x 13 in. W x 22-1/2 in. H. (ACN170)

SOLD

Click here for more information (273.0 KB)

Click On Picture

SOLD Safeline Metal Detector SOLD

SOLD Safeline Metal Detector
Mfg: Safeline Model: STD/12X06/PW/100K112
Stock No: SGM2287.28 Serial No: 3062
Safeline Metal Detector. Model STD/12X06/PW/100K112. S/N 3062. Sensitivity tested with test strips as 1.0 mm ferrous metals, 1.0 non-ferrous metals, and 1.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 12 in. W x 5 in. H. Belt dimensions: 58-½ in. L x 9 in. W. Dayton Electric Motor, ½ hp, 3,450 rpm, 115/230 V, 7.8/3.9 amps, 60 Hz, 1 phase. Boston Gear Box: Input hp: 0.4. Output torque: 235 lb/in. Ratio: 20, Cat No. F713-20-5-J 40. Includes entry slide and pneumatically actuated rejection device. (4) Legs: 8 in. H. Overall dimensions: 102 in. L x 32 in. W x 60 in. H.

SOLD

Click here for more information (191.0 KB)

Click On Picture

SOLD Loma Metal Detector w/ Conveyor SOLD

SOLD Loma Metal Detector w/ Conveyor
Mfg: Loma Cintex Model:
Stock No: SBPP72.11 Serial No: 20477
Loma Metal Detector with Conveyor. S/N 20477. Sensitivity tested with test strips as 3.5 mm ferrous metals, 3.0 non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 16 in. W x 6 in. H. Contract number MD20/5912, 110 V, 60 Hz, frequency 117 k/cs, transmitter vinkor part number D4572, receiver vinkor part number D4571. Belt dimensions: 66 in. L x 12 in. W. Conveyor motor: 1/4 hp, 1,725 rpm, 60 Hz, 1 phase, 208-115/230 V, 5.0/2.5 amp. Overall dimensions: 68 in. L x 35 in. W x 52 in. H.

SOLD

Click here for more information (320.4 KB)

Click On Picture

SOLD 1990 Loma Superscan S Metal Detector SOLD

SOLD 1990 Loma Superscan S Metal Detector
Mfg: Loma Cintex Model: Superscan
Stock No: SHCC305.5a Serial No: 30S 457
1990 Loma Superscan S Metal Detector. Model: Superscan. S/N: 30S 457. Contract number: MD89/0609. Maximum aperture/clearance: 16 in. W x 12 in. H. Sensitivity tested with test strips as 2.5 mm non-magnetic stainless steel, 2.0 mm non-ferrous metals, and 2.0 mm ferrous metals. Frequency: 204.80 KHz. Damping: none. Electrical requirements: 115 V, 1 amp, 60 Hz. Overall dimensions: 38 in. L x 20 in. W x 24 in. H.

SOLD

Click here for more information (127.9 KB)

Click On Picture

SOLD Loma Metal Detector Model Super Micro ISC SOLD

SOLD Loma Metal Detector Model Super Micro ISC
Mfg: Loma Cintex Model: Super Micro ISC
Stock No: HDSC259I.17 Serial No: 265769
Loma Metal Detector. Model Super Micro ISC, Contract No. CB95-19738. Head S/N 265769. Date of Manufacture 05/95. Sensitivity tested with test strips as 2.0 mm ferrous metals, 2.5 non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 8 in. x 24 in. Conveyor 5 ft. long x 18 in. wide.115 VAC, 2 amp. Control ID No. I9644. Conveyor Motor is Bodine Electric Co. 1/6 hp, 28 rpm, 115 volt, 3.6 amps. Overall dimensions 43 in. W x 64 in. L x 52 in. H. Unit has been tested and has tested good.

SOLD

Click here for more information (221.9 KB)

Click On Picture

Goring Kerr Gravity Fed Metal Detector

SOLD Goring Kerr Gravity Fed Metal Detector
Mfg: Goring Kerr Model: TEK 21
Stock No: SGMI137.3a Serial No: 46/91/44
Goring Kerr Gravity Fed Metal Detector. Model: TEK 21. S/N: 46/91/44. Maximum aperture/clearance: 8-1/2 in. dia. Sensitivity: 3.0 mm non-ferrous, 2.5 mm ferrous, 3.5 mm non-magnetic. Pneumatically operated reject mechanism with an 11 in. L x 7 in. W reject door. Electrical requirements: 110 V, 50/60 Hz. Inlets: (1) 8-1/2 in. dia. product inlet. Outlets: (1) 6-3/4 in. dia. reject chute, (1) 7-1/2 in. L x 7-1/2 in. W product discharge chute. Overall dimensions: 29 in. L x 24 in. W x 63-1/2 in. H.

SOLD

Click here for more information (307.1 KB)

Click On Picture

Loma Superscan S Metal Detector

SOLD Loma Superscan S Metal Detector
Mfg: Loma Cintex Model: Superscan S
Stock No: OI152. Serial No:
Loma Superscan S Metal Detector. Contract No: MD20/6298. Sensitivity tested with test strips as 1.5 mm ferrous metals, 2.0 non-ferrous metals, and 3.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 14 in. W x 5 in. H. Equipped with adjustable sensitivity knob. Damping: 14.7 K. XGA: 4.7M. Electrical requirements: 110/480 V, 60 Hz, 3 phase. Overall dimensions: 32 in. L x 13 in. W x 13 in. H.

SOLD

Click here for more information (208.2 KB)

Click On Picture

Safeline Metal Detector

SOLD Safeline Metal Detector
Mfg: Safeline Model: STD300X125/P/IL/V2
Stock No: ERCS043. Serial No: 9123
Safeline Metal Detector. Model: STD300X125/P/IL/V2. S/N: 9123. Job No: 8385. Maximum aperture/clearance above belt: 12 in. W x 4 in. H. Frequency: 300 kHz. Sensitivity: 2.0 mm ferrous metals, 2.5 mm non-magnetic stainless steel, 2.0 mm non-ferrous metals. Detector features an indicator beacon and pneumatic reject piston that empties product into a 15 in. L x 12 in. W x 17 in. H reject tray. (2) Banner Mini-Beams, Model: SM312D. Conveyor infeed/exit height: 33-1/2 in. Overall dimensions: 73 in. L x 40 in. W x 63 in. H.

SOLD

Click here for more information (427.6 KB)

Click On Picture

Cintex Auto Search Metal Detector with Conveyor

SOLD Cintex Auto Search Metal Detector with Conveyor
Mfg: Cintex Model:
Stock No: SBPP02. Serial No: 21232
Cintex Auto Search Metal Detector with Conveyor. Metal detector head: S/N 21232. Sensitivity tested with test strips as 2.0 mm ferrous metals, 2.5 non-ferrous metals, and 4.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 37-½ in. W x 5 in. H. Baldor Motor: 1 hp, 230/460 V, 3.4/1.7 amp, 1,725 rpm. Conveyor belt: polypropylene; 96 in. L x 36 in. W. Overall dimensions: 103 in. L x 60 in. W x 49 in. H.

SOLD

Click here for more information (89.5 KB)

Click On Picture

Ramsey-Icore Metalscout II Metal Detector

SOLD Ramsey-Icore Metalscout II Metal Detector
Mfg: Ramsey Technology Model:
Stock No: 105.TAPG37.15a Serial No: 950-388-42
Ramsey-Icore Metalscout II Metal Detector. S/N 950-388-42. Aperture: 8 in. W x 11-1/2 in. H. Baldor Industrial Motor, CAT No. VWDL3504, S/N F298. 1.2 hp, 115/208/230 V, 60 Hz, 8/4.4-4 amp, 1,725 rpm. Morse Transmission, part # SFI214056C, S/N XEII68BO2NE, ratio 40:1. Overall dimensions: 75 in. L x 25 in. W x 54 in. H.

SOLD

Click here for more information (291.9 KB)

Click On Picture

2002 Safeline Metal Detector

SOLD 2002 Safeline Metal Detector
Mfg: Safeline Model: PPH/12X05/SS/100-300/HD/V3
Stock No: HDAF607.79 Serial No: 52024
2002 Safeline Metal Detector. Model: PPH/12X05/SS/100-300/HD/V3. S/N: 52024. Sensitivity high 1 mm Fe low 1.2 mm Fe, high 1.1 mm non Fe, low 1.32 mm non Fe, high 1.5 mm stainless, low 1.8 mm stainless. Ref. No: 18218. M/C No: 333. Ref. Phase: +0.00°. Pwr/Dr No: 313. Ref. Phase: +0.00°. Pwr/Dr No: 063. OOBV: 80 mV. Maximum aperture/clearance above belt: 12 in. W x 3-1/2 in. H. Belt width: 9 in. Unit features an Intralox belt and pneumatic, solenoid-activated reject mechanism. Leeson Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.6/0.8 amps, 60 Hz, 3 phase. Textron Power Transmission, ratio: 25, 69 rpm (final). Conveyor infeed/exit height: 35-1/2 in. Overall dimensions: 13 ft. 11 in. L x 79 in. W x 44 in. H. (ACN250).

SOLD

Click here for more information (506.1 KB)
Click here for Safeline Conveyor Operations Manual (4,444.4 KB)

Click On Picture

Barkley & Dexter Clearline Metal Detector

SOLD Barkley & Dexter Clearline Metal Detector
Mfg: Barkley & Dexter Model: B
Stock No: OI428. Serial No: 8211
Barkley & Dexter Clearline Metal Detector. Model: B. S/N: 0008211. Clearance above belt: 8 in. W x 14 in. H. Total clearance through aperture: 8 in. W x 15 in. H. Conveyor belt dimensions: 92 in. L x 6 in. W. Reliance motor. Model FL56P, 1/2 hp, 1,725 rpm, 60 Hz, 2.2 amps, 3 phase, 230/460 V. Overall dimensions: 94 in. L x 35 in. W x 52 in. H.

SOLD

Click here for more information (204.5 KB)

Click On Picture

CEIA Metal Detector

SOLD CEIA Metal Detector
Mfg: CEIA Model: THS-FB/1
Stock No: HDAF614.22a Serial No: 20200209005
Ceia Metal Detector. Model: THS-FB/1. S/N: 20200209005. Dimensions: 13 in. x 7 in. (350 mm x 175 mm). Maximum aperture/clearance: 10-1/2 in. W x 5-1/2 in. H. Tested. Power supply: 115/230 V, 50/60 Hz, 60 VA. Belt width: 12 in. Baldor Washdown Duty Motor, 3/4 hp, 1725 rpm, 115/230 V, 8/4 amps, 60 Hz, 3 phase. Morse Raider Gear Reducer, 30 ratio, 57.5 rpm (final). The THS is an extremely compact metal detector with very high sensitivity, controlled by a microprocessor and designed for industrial use. Applications include packaged or loose product. Conveyor infeed/exit height: 32 in. Overall dimensions: 50 in. L x 34 in. W x 49 in. H. (ACN85a).

SOLD

Click here for Operations Manual (3,355.1 KB)
Click here for more information (548.2 KB)

Click On Picture

Goring Kerr Metal Detector

SOLD Goring Kerr Metal Detector
Mfg: Goring Kerr Model: Tektamet
Stock No: SPPF294. Serial No: 20531
Goring Kerr Metal Detector. Model: Tektamet. S/N: 20531. Sensitivity tested with test strips as 1.0 mm ferrous metals, 1.0 non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 22 in. W x 3 in. H. Electrical requirements:120 V, 50-60 Hz, 1 phase. Overall dimensions: 40 in. L x 14 in. W x 15 in. H.

SOLD

Click here for more information (207.6 KB)

Click On Picture

1997 Safeline Powerphase Metal Detector

SOLD 1997 Safeline Powerphase Metal Detector
Mfg: Safeline Model: PPH/14x09/SS/100-300/HD/SLOWSPEEDMOD
Stock No: KPSB279.70a Serial No: 45469
1997 Safeline Powerphase Metal Detector. Model: PPH/14x09/SS/100-300/HD/SLOWSPEEDMOD. S/N: 45469. M/C No: 333. Has a USDA approved, dual-frequency, Stainless Steel, PowerPhase, 100/300 Khz heavy duty wash down head, with a genuine PowerPhase Control Module installed. The dual frequency head allows for more applications having two operating frequencies available. Ref. ph: +02.96. Pwr/Dr. No: 060. M/C No: 333. Ref. ph: -00.68. Pwr/Dr. No: 055. Module S/N: 74760. Hardware version: V3C/S. Firmware version: XT1-10. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 115/230 V, 8/4 amps, 60 Hz. Boston Gear 700 Series Speed Reducer. Aperature 13-1/2 x 7. Conveyor infeed/exit height: 27 in. Overall dimensions: 24-1/2 in. L x 33 in. W x 41 in. H. (ACN275).

SOLD

Click here for more information (347.9 KB)
Click here for additional information (4,444.9 KB)
Click here for Drawings (188.2 KB)

Click On Picture

1997 Loma Cintex Auto Search Metal Detector w/ Conveyor

SOLD 1997 Loma Cintex Auto Search Metal Detector w/ Conveyor
Mfg: Cintex Model: AUTO
Stock No: SBPP01. Serial No: 10864
1997 Loma Cintex Auto Search Metal Detector w/ Conveyor. Model AUTO, S/N 10864. Sensitivity tested with test strips as 2.0 mm ferrous metals, 3.0 non-ferrous metals, and 5.5 mm non-magnetic stainless steel. Results may vary depending on site conditions, variances in product tested, and other factors. Search coils used to pick up and amplify disturbances triggered by ferrous and non-ferrous products are cast into an epoxy resin block to ensure the utmost stability and freedom from the effects of water or vibration. This machine was designed with wash down capabilities. Maximum aperture/clearance above belt: 37-1/2 in. W x 4-1/2 in. H. Conveyor belt: 8ft. L x 3ft. W. Baldor Motor: 3/4 hp, 208 - 230/460 V, 2.3 - 2.2/1.1 amp, 1,725 rpm, 60 Hz, 3 phase. Tigear Gear Box: size ratio 56/262- 60, max input hp 0.82, output torque 1,104, input rpm 1,750. Overall dimensions: 8ft. 7 in. L x 5ft. W x 4ft. 1in. H. (ACN230). FAD

SOLD

Click here for more information (108.1 KB)
Click here for Additional Information (303.9 KB)

Click On Picture

Safeline Gravity Feed Metal Detector, Model GF 150

SOLD Safeline Gravity Feed Metal Detector, Model GF 150
Mfg: Safeline Model: GF150/P/FM/15R/SCB1/TK/RC/QRC
Stock No: NPPC140. Serial No: 10345
Safeline Gravity Feed Metal Detector. Model GF150/P/FM/15'R/SCB1/TK/RC/QRC, S/N 10345. M/C# 033, REF# 9291-1, PWR/DR # 140, OOBV 110 MV, Ref Phase 2923. 110 V. Inlet: 5-½ in. (top), Outlets: (2) 10 in. W, 3-½ in. L (bottom). Overall dimensions(not including remote control box): 2ft. 4in.L x 2ft. 2in. W x 3ft. 11in. H.

SOLD

Click here for more information (306.9 KB)
Click here for Additional Information (1,125.9 KB)

Click On Picture

Loma Metal Detector with Pneumatic Reject Mechanism

SOLD Loma Metal Detector with Pneumatic Reject Mechanism
Mfg: Loma Cintex Model: AUTO2
Stock No: HDST090.40 Serial No: 8428
Loma metal detector with pneumatic reject mechanism. Model: AUTO2. S/N: 8428. Detector power supply: 110 V. Freq: H. Cintex Power Conveyor Model: CS2060, S/N: L3850. Belt width: 12 in. Maximum aperture/clearance: 12 in. W x 8-1/2 in. H. Pneumatic reject mechanism dimensions: 6 in. L x 4 in. W. Leeson Electric Motor with Drive, 1/3 hp, 1725 rpm, 113 V, 3.1 amps, 60 Hz, 3 phase. Conveyor infeed/exit height: 33 in. Loma Systems is a world class manufacturer of inspection systems with installations in over 60 countries and in most of the world’s largest food and packaging companies. Loma Systems holds ISO 9001 certification and has earned a reputation for the consistent quality and advanced technology of its products. Overall dimensions: 6ft. 3in. L x 3ft. W x 3ft. 10 in. H. (ACN150).

SOLD

Click here for more information (254.6 KB)

Click On Picture

Goring Kerr Tektamet Metal Detector Model 1101

SOLD Goring Kerr Tektamet Metal Detector Model 1101
Mfg: Goring Kerr Model: 1101
Stock No: WDI01. Serial No: 7885/021
Goring Kerr Tektamet Metal Detector, Model 1101, Type 60SS6B, S/N 7885/021. Sensitivity tested with test strips as 1.0 mm ferrous metals, 2.0 non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 8 in. W x 6 in. H. Conveyor length 59 in. L, plastic conveyor belt, LS Motor, 1/3 hp, Model 56, 60 Hz, 3 phase, 230/460 V, Unit has been tested. Overall Dimensions 62 in. L x 33 in. W x 44 in. H.

SOLD

Click here for more information (265.6 KB)

Click On Picture

1993 Safeline Conveyor w/ Metal Detector

SOLD 1993 Safeline Conveyor w/ Metal Detector
Mfg: Safeline Model: 14X8350X200PW/HT/STD
Stock No: SBPP84.28 Serial No: 6283
1993 Safeline Conveyor w/ Metal Detector. Model 14X8350X200PW/HT/STD, S/N 6283. Sensitivity: 2.0 mm ferrous metals, 2.5 mm non-magnetic stainless steel, 2.5 mm non-ferrous metals. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 14 in. W x 7.5 in. H. Frequency: 300 KHz (031), ref phase 2341. Norgen piston: PSN NB08A-E02-AAB00, 1-1/8 in. x 8 in. S/N 2067044. Max psi 150 (air). Lesson motor w/ gear box. Model M6017FC1F. 1,725 rpm, 1/2 hp, 60 Hz. Boston gear box: 700 series, catalog # F71815B5J-91. Input: .91 hp, ratio 15. Polypropylene conveyor belt: 80 in. L x 12 in. W. Safeline detectors utilize a low power high frequency magnetic field coil system which has the ability to sense minute disturbance created by metal particles. A metal particle passing through the aperture of the detector will create changes in the magnetic field inside the detector. Overall dimensions: 6 ft. 8 in. L x 2 ft. 8 in. W. 4 ft. 4 in. H.(ACN25).

SOLD

Click here for more information (328.7 KB)

Click On Picture

1995 Loma Systems Superscan Metal Detector

SOLD 1995 Loma Systems Superscan Metal Detector
Mfg: Loma Systems Model: Superscan
Stock No: KAAM0406.25a Serial No: 395244H
1995 Loma Systems Superscan Metal Detector. Model: Superscan. S/N: 395244H. Contract No: MD95-19495. Control ID: I9403. Aperture: 1 ft 2 in. W x 4 in. H. Maximum aperture/clearance above belt: 1 ft. 2 in. W x 3 in. H. Frequency: 102.4 kHz. Coil gap: 3.2 in. Filter values: 220 k R. Power supply: 115 V, 2 amps, 60 Hz. Belt width: 12 in. Conveyor infeed height: 32 in. H. Conveyor exit height: 45 in. H. As part of Loma’s world class Superscan line of inspection systems, this unit was originally installed with Swift-Eckrich in Kansas City, Kansas, features a Micro – ISC control box and stainless steel construction enabling operation under harsh washdown conditions. Overall dimensions: 6 ft. 6 in. L x 2 ft. 8 in. W x 4 ft. 1 in. H.(ACN120).

SOLD

Click here for more information (280.5 KB)

Click On Picture

Grasby Goring Kerr Vertical Metal Detector

SOLD Grasby Goring Kerr Vertical Metal Detector
Mfg: Grasby Goring Kerr Model: 426C-2
Stock No: HDFD003.9 Serial No: 55614/4
Grasby Goring Kerr Vertical Metal Detector. Model: 426C-2. S/N: 55614/4. Equipment No. P2-1083. P.O. No. E164-78. Power supply: 115 V, 50-60 Hz, 0.4 amps, single phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 1 in. L x 1 ft. 10 in. W x 4 ft. 7 in. H.

SOLD

Click here for more information (372.2 KB)

Click On Picture

Cesco Magnetics Magtrap, Model 135

SOLD Cesco Magnetics Magtrap, Model 135
Mfg: Cesco Magnetics Model: 135
Stock No: OI172. Serial No:
Cesco Magnetics Magtrap. Model: 135. Material of construction: 316 stainless steel. Capacity ranges between 150gpm to 30gpm depending on product viscosity. Maximum pressure: 200 psi. Inside dimensions: 5 ¾ in. dia. x 5 ½ in. H. (5) Magnetic tubes, dimensions: 1 in. dia. x 5 in. H. MAGTRAPs remove the hazards of unwanted ferrous and work-hardened stainless steel contaminants from processing lines capturing very fine of particles that pass undetected through electronic metal detectors. Tube magnets are ideal for liquids, purees, and products with small solids (less than 1/2" ). The MAGTRAP 135 is USDA approved and features quick release clamps and a removable base making the unit easily accessible for cleaning. Inlets/outlets: (2) 2 in. dia. I-line fittings. Overall dimensions: 1 ft. L x 8 in. W x 8 ½ in. H. (ACN25).

SOLD

Click here for Additional Information (247.6 KB)

Click On Picture

CEIA Metal Detector Control Box

SOLD CEIA Metal Detector Control Box
Mfg: CEIA Model: THS/3F
Stock No: HDWD001. Serial No: 20300212007
CEIA Metal Detector Control Box. Model: THS/3F. S/N: 20300212007. Sensitivity tested with test strips as 1.5 mm ferrous metals, 1.5 non-ferrous metals, and 2.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. The max aperture/ clearance above the belt is 35.375 inches wide x 5.875 inches tall. Max product dimensions should not exceed 35 in. wide x 5.75 in. high. Power supply: 115/230 V, 50/60 Hz, 60 VA. Control box: 12 in. L x 7 in. W x 24 in. H. Overall dimensions: 4 ft. 7 in. L x 1 ft. 7 in. W. x 1 ft. H.

SOLD

Click here for more information (168.9 KB)

Click On Picture

Loma Reject Mechanism

SOLD Loma Reject Mechanism
Mfg: Loma Cintex Model:
Stock No: 35.NUK755a.5 Serial No:
Loma Reject Mechanism. Belt width: 10 in. Maximum aperture/clearance above belt: 12 in. W x 94 in. H. Height at conveyor inlet/outlet: 38 in. (height is adjustable). Mechanism uses (2) Rexroth Pneumatic Cylinders that activate dual 4-1/2 in. L x 3-1/4 in. W reject pads. Cylinder stroke: 7.8 in. (200 mm). Motor. Inlets: (1) 1/4 in. air tubing (air). Outlets: (2) 19 in. L x 11 in. W discharge chutes. Overall dimensions: 56 in. L x 49 in. W x 47-1/2 in. H.

SOLD

Click here for more information (306.9 KB)

Click On Picture

Goring Kerr Metal Detector with Pneumatic Reject Mechanism

SOLD Goring Kerr Metal Detector with Pneumatic Reject Mechanism
Mfg: Goring Kerr Model: TEK21 DSP
Stock No: EELD253.1 Serial No: 46131-5
Goring Kerr Metal Detector with Pneumatic Reject Mechanism. Model: TEK21 DSP. S/N:46131-5. Detector power supply: 110 V, 50/60 Hz, single phase. Conveyor belt dimensions: 3 ft. 11 in. L x 9-1/2 in. W. Maximum aperture/clearance: 14 in. W. x 4 in. H. Pneumatic reject mechanism dimensions: 9 in. L. x 2 in. W. Century Electric Motor, 1/4 hp, 1725 rpm, 115/230 V, 4/2 amps, 60 Hz, single phase. Conveyor Infeed height: 2 ft. 4 in. Exit height: 2 ft. 6 in. H. Overall dimensions: 4 ft. L x 2 ft. 9 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (294.0 KB)

Click On Picture

Loma Cintex Metal Detector with Goring Kerr Conveyor System

SOLD Loma Cintex Metal Detector with Goring Kerr Conveyor System
Mfg: Loma Cintex Model: Superscan S
Stock No: tHDSC259F. Serial No:
Loma Metal Detector with Goring Kerr Conveyor System. Model: Superscan S. Power supply: 120 V, 60 Hz, 25 VA. Goring Kerr Conveyor System. Model: 1101. S/N: 7885/021. Type: 60SS6B. Pneumatic reject mechanism: 2 ½ in. W x 12 ½ in. L. Sensitivity tested with test strips as 1.5 mm ferrous metals, 2.0 mm non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 7 ¾ in. W x 6 ¼ in. H. Fully functional. Conveyor belt dimensions: 7 in. W x 48 in. L. The Loma Superscan S is a general-purpose metal detector for the detections of ferrous and non-ferrous metals in food products, chemicals, plastics, or textiles, and for the protection of plant and machinery in crushing, grinding, chipping, and sawing applications. Infeed/exit height: 33 in. Overall dimensions: 5 ft. L x 2 ft. 5 in. W x 3 ft. 6 in. H. (ACN105)

SOLD

Click here for more information (295.3 KB)
Click here for Additional Information (6,471.8 KB)

Click On Picture

2000 Cesco Magnetics Magtrap, Model 135

SOLD 2000 Cesco Magnetics Magtrap, Model 135
Mfg: Cesco Magnetics Model: 135
Stock No: SGMI002. Serial No: 35955
2000 Cesco Magnetics Magtrap. Model 135. S/N: 35955. Material of construction: 316 stainless steel. Capacity ranges between 150gpm to 30gpm depending on product viscosity. Maximum pressure: 200 psi. Inside dimensions: 5 ½ in. dia. x 3 ½ in. H. (5) Magnetic tubes, dimensions: 1 in. dia. x 5 in. H. MAGTRAPs remove the hazards of unwanted ferrous and work-hardened stainless steel contaminants from processing lines capturing very fine of particles that pass undetected through electronic metal detectors. Tube magnets are ideal for liquids, purees, and products with small solids (less than 1/2" ). The MAGTRAP 135 is USDA approved and features quick release clamps and a removable base making the unit easily accessible for cleaning. Inlets/outlets: (2) 2 in. dia. I-line fittings. Overall dimensions: 1 ft. L x 8 in. W x 8 ½ in. H. (ACN23).

SOLD

Click here for more information (374.3 KB)
Click here for Additional Information (247.6 KB)

Click On Picture

Cintex Metal Detector

SOLD Cintex Metal Detector
Mfg: Cintex Model:
Stock No: DNBA012 Serial No:
Cintex Metal Detector. Model (conveyor): CS2060. S/N (conveyor): 42272. Belt width: 1 ft. Maximum aperture/clearance above belt: 1 ft. 2 in. W x 9-1/2 in. H. Sensitivity tested with test strips as 2.5 mm ferrous metals, 3.0 mm non-ferrous metals, 2.5 non-magnetic stainless steel. Actual numbers vary depending on local site conditions, product tested, and other factors. Power supply: 120 V. Leeson Electric Motor, 1/3 hp, 1725 rpm, 208-230/460 V, 1.6-2/0.8-1 amps, 50/60 Hz, 3 phase. Grove Gear Speed Reducer, ratio: 1.5, rpm out: 1150 (final). Conveyor infeed/exit height: 2 ft. 7 in. H. Overall dimensions: 5 ft. 9 in. L x 3 ft. 4 in. W x 3 ft. 7 in. H.

SOLD

Click here for more information (190.0 KB)

Click On Picture

Loma Cintex Vertical Metal Detector

SOLD Loma Cintex Vertical Metal Detector
Mfg: Loma Cintex Model: IQ
Stock No: WADS989. Serial No: BPL-07077-16164
Loma Cintex Vertical Metal Detector. Model: IQ. S/N: BPL-07077-16164. Control ID No. BMH07017-16164. Frequency: 209 KHz. Filter Values: 470 K. Power supply: 85-265 V, 50/60 Hz, single phase. Inlet/outlet: (2) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 2 in. L x 1 ft. 8 in. W x 5 ft. 10 in. H.

SOLD

Click here for more information (251.9 KB)

Click On Picture

2000 Cesco Magnetics Magtrap, Model 135

SOLD 2000 Cesco Magnetics Magtrap, Model 135
Mfg: Cesco Magnetics Model: 135
Stock No: SGMI001. Serial No: 35956
2000 Cesco Magnetics Magtrap. Model: 135. S/N: 35956. Material of construction: 316 stainless steel. Capacity ranges between 250gpm to 50gpm depending on product viscosity. Maximum pressure: 200 psi. Inside dimensions: 7 ½ in. dia. x 4 ½ in. H. (5) Magnetic tubes, dimensions: 1 in. dia. x 5 in. H. MAGTRAPs remove the hazards of unwanted ferrous and work-hardened stainless steel contaminants from processing lines capturing very fine of particles that pass undetected through electronic metal detectors. Tube magnets are ideal for liquids, purees, and products with small solids (less than 1/2" ). The MAGTRAP 135 is USDA approved and features quick release clamps and a removable base making the unit easily accessible for cleaning. Inlets/outlets: (2) 3 in. dia. S-line fittings, (1) 1 in. dia. S-line fitting. Overall dimensions: 1 ft. L x 8 in. W x 8 ½ in. H. (ACN31).

SOLD

Click here for more information (316.7 KB)
Click here for Additional Information (247.6 KB)

Click On Picture

Cintex Metal Detector

SOLD Cintex Metal Detector
Mfg: Cintex Model:
Stock No: DNBA302 Serial No:
Cintex Metal Detector. Aperture/clearance: 1 ft. 1-3/4 in. W x 9 in. H. Conveyor belt dimensions: 1 ft. 1 in. W x 6 ft. 8 in. L. Infeed/exit height: 37 in. Sensitivity tested with test strips to 1.5 mm ferrous metals, 1.5 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Emerson Motor, 1/2 hp. Gear reducer ratio: 1:31, 56 rpm (final). Can Also operate at 1/2 hp. Gear reducer ratio: 1:31, 46 rpm (final). Overall dimensions: 6 ft. 8 in. L x 3 ft. W x 4 ft. 2 in. H.

SOLD

Click here for more information (429.8 KB)

Click On Picture

2001 Cintex Metal Detector with Conveyor

SOLD 2001 Cintex Metal Detector with Conveyor
Mfg: Cintex Model: Sentry
Stock No: BZCH201.35 Serial No: 00853A
2001 Cintex Metal Detector with Conveyor. Model: Sentry. Maximum aperture/clearance above belt: 1 ft. W x 7-1/2 in. H. Conveyor infeed/exit height: 2 ft. 8 in. Factory new sensitivity ratings: 1.0 mm ferrous, 1.0 mm non-ferrous and 1.5 mm stainless steel. Used detectors may need tuning adjustments at time of re-installation. Conveyor belt: 7 ft. L x 1 ft. W. Leeson industrial motor, 1/3 hp. Grove Gear Flexaline® speed reducer ratio: 30. Final rpm: 57.5. Overall dimensions: 7 ft. 5 in. L x 3 ft. 1 in. W x 3 ft. 7-1/2 in. H.(ACN165)

SOLD

Click here for more information (542.2 KB)

Click On Picture

1997 / 2007 Loma - Cintex Metal Detector System

SOLD 1997 / 2007 Loma - Cintex Metal Detector System
Mfg: Loma Cintex Model: IQ2 UPGRADE
Stock No: MDBC108.35 Serial No: MH36900
1997 / 2007 Loma - Cintex Metal Detector System. A 1997 conveyor and detector with a model IQ2 control box upgraded in 2007. S/N: MH36900. Aperture/clearance: 10-1/2 in. W x 5-7/8 in. H. Conveyor belt dimensions: 10-3/4 in W x 7 ft. 1 in. L. Infeed/exit height: 3 ft. 7 in. Speed range: 25 to 75 ft. /min. Sensitivity tested and rated at: 3.0 mm ferrous, 2.5 mm non-ferrous, and 4.5 mm 316 stainless steel. Materials of construction: 304 stainless steel, wash down grade unit. Rejection options include: alarm horn and stop on detection. Temperature range: 14ºF (-10ºC) to 104ºF (40ºC). Dayton motor, 1/2 hp. Overall dimensions: 7 ft. 1 in. L x 2 ft. 3 in. W x 4 ft. 9 in. H.(ACN175).

SOLD

Click here for more information (336.9 KB)
Click here for additional information (2,002.9 KB)

Click On Picture

Cintex Metal Detector

SOLD Cintex Metal Detector
Mfg: Cintex Model: Auto II
Stock No: SFEC236.48a Serial No: 31397 26 6
Cintex Metal Detector. Model: Auto II. S/N: 31397 26 6. Sensitivity tested with test strips as 3.5 mm ferrous metals, 4.0 non-ferrous metals, and 4.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Tomar Microstrobe Light. Model: 495S-120. Power supply: 120 VAC, 50/60 Hz. Cintex Conveyor system. Model: CS2096. S/N: 52352. Conveyor belt dimensions: 23-1/2 in. W x 7 ft. 6 in. L. Aperture/clearance: 23-1/2 in. x 5 in. H. Baldor Washdown Motor, 3/4 hp, 1725 rpm, 115/230 V, 11/5.5 amps, 60 Hz, single phase. Infeed/exit height: 32 in. Overall dimensions: 8 ft. 4 in. L x 4 ft. 9 in. W x 4 ft. 2 in. H.

SOLD

Click here for more information (324.2 KB)
Click here for Manual (303.8 KB)

Click On Picture

1997 Loma - Cintex Metal Detector

SOLD 1997 Loma - Cintex Metal Detector
Mfg: Cintex Model: MIH44X355
Stock No: DNBA203 Serial No: 10694
1997 Loma - Cintex Metal Detector. Model: MIH44X355. Maximum aperture / clearance: 44 in. W x 3 in. H. Stainless steel enclosure. Sensitivity tested with test strips to detect: 1.5 mm ferrous metals, 1.5 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Power supply: 110 V. Overall dimensions: 5 ft. 4 in. L x 1 ft. W x 1 ft. 5 in. H.

SOLD

Click here for more information (153.0 KB)

Click On Picture

Cintex Metal Detector

SOLD Cintex Metal Detector
Mfg: Cintex Model:
Stock No: DNBA303 Serial No:
Cintex Metal Detector. Aperture/clearance: 1 ft. 1-3/4 in. W x 9 in. H. Conveyor belt dimensions: 1 ft. 2 in. W x 7 ft. 2 in. L. Infeed/exit height: 43 in. Sensitivity tested with test strips to 1.5 mm ferrous metals, 1.5 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 7 ft. 3-1/2 in. L x 3 ft. W x 4 ft. 9 in. H.

SOLD

Click here for more information (298.2 KB)

Click On Picture

1995 Eriez UMetal Detector Model EZ35X12

SOLD 1995 Eriez UMetal Detector Model EZ35X12
Mfg: Eriez Model: EZ35X12
Stock No: GICS174.2a Serial No: 85590
1995 Eriez UMetal Detector Model EZ35X12, S/N 85590, Sensitivity tested with test strips as 1.5 mm ferrous metals, 2.0 non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 5 in. x 12 in. Washdown duty, stainless steel enclosure, 110 VAC, 1 phase, 60 Hz. Control Panel works properly.

SOLD

Click here for more information (189.3 KB)

Click On Picture

Safeline Metal Detector and Hi-Speed® Weight Checker

SOLD Safeline Metal Detector and Hi-Speed® Weight Checker
Mfg: Safeline / Metler Toledo Model:
Stock No: DNBA210 Serial No: 41257
Safeline Metal Detector and Hi-Speed® Weight Checker. Maximum aperture/clearance: 1 ft. 5-1/2 in. W x 5-1/4 in. H. Infeed/exit height: 2 ft. 7 in. Rated for detecting: 1.8mm Fe, 2 mm non-Fe and 2.7 mm stainless steel. Conveyor belt dimensions: 7 ft. L x 1 ft. 4-3/4 in. W., rated at 140 ft./min. Pneumatic reject mechanism dimensions: 2 ft. L x 3-1/2 in. W. This system combines a Safeline metal detector with a Hi-Speed® weight checker designed to perform metal detection and weight inspection of products in a package line. Overall dimensions: 7 ft. L x 3 ft. 3 in. W x 5 ft. 2 in. H.

SOLD

Click here for more information (118.6 KB)

Click On Picture

1997 Graseby Goring Kerr Metal Detector

SOLD 1997 Graseby Goring Kerr Metal Detector
Mfg: Goring Kerr Model: DSP2
Stock No: EECA004. Serial No: 22170
1997 Graseby Goring Kerr Metal Detector. Model: DSP2. S/N: 22170. The maximum aperture above the belt if a belt is installed will be of 9-3/4 in. W x 6-3/4 in. H. Currently it is @ 10 in. W x 7 in. H. Sensitivity:1.0-1.5 mm ferrous metals, 1.0-1.5 mm non-ferrous metals and 1.5-2.0 mm non-magnetic stainless steels. DSP2 Metal Detector offers the most sensitive solution to meet your legal obligations and protect your brands. The design incorporates the hygienic needs of the food industry and the requirements for extreme reliability. Features include a digital display with touchpad controls and stainless steel frame. Conveyor infeed/exit height: 36 in. Overall dimensions: 31 in. L x 28 in. W x 56 in. H. (GM).

SOLD

Click here for more information (207.5 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Hopper Feeders | Vertical Screw Conveyors | CIP Skid | Dicers / Slicers | Stainless Steel Grinders 
Other Categories:Used Check Weighers | Cherry Burrell Vogt Freezers | Blanchers and Cookers | Goring Kerr Metal Detector | Warren Rupp Sandpiper Pumps 
Other Manufacturers:Hot Water Boilers | Single and Multiple Effect Evaporators | Cooling Towers | Ammonia Receiver | Freon Evaporators 

 Used Industrial Metal Detectors from Genemco