Click On Picture

Chemineer Stainless Steel Kenics Static Mixer

Chemineer Stainless Steel Kenics Static Mixer
Mfg: Chemineer Model: 1 Pilot HT EX
Stock No: SIKH222 Serial No: 1-N196601
Chemineer Stainless Steel Kenics Static Mixer. Model: 1 Pilot HT EX. Serial: 1-N196601. Year: 1994. Max design pressure: 1745 PSI (mixer) / 825 PSI (jacket). Max temperatura: 300F (mixer) / 300F jacket. Made in USA. Other markings: 1 ½ - 1 ¼ x ½ 3MF 304ALQMPS. The Kenics static mixing heat exchanger is designed to provide higher heat transfer rates than conventional shell and tube heat exchangers as well as provide blending / dispersion to the product. Previous owner was a major USA food processor. Overall dimensions: 31.5 in. x 11 in. x 62 in. High.

Click here for more pictures (482.3 KB)
Click here for more Chemineer brochure (3,150.1 KB)

Click On Picture

Stainless Steel Bowls- 40 Quart

Stainless Steel Bowls- 40 Quart
Mfg: Not Specified Model:
Stock No: 2.GR895a.a Serial No:
(2) Stainless Steel Bowls- 40 Quart. Easy grab handles. Inside dimensions (straight wall): 16 in. dia. x 8 in. H. Overall dimensions: 18 in. L x 21 in. W x 15 in. H.

Click here for more information (143.9 KB)

Click On Picture

Stainless Steel Mixing Bowls- 60 Quart

Stainless Steel Mixing Bowls- 60 Quart
Mfg: Not Specified Model:
Stock No: 2.GR695a.a Serial No:
(5) Stainless Steel Mixing Bowls- 60 Quart. Diameter: 18 in. Height: 21 in.

Click here for more information (262.8 KB)



View previously sold Misc Mixers. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.