|
|
Click On Picture
|
Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 1FF6
|
|
Stock No: CCFP001.
|
Serial No: AM10472
|
|
Moyno Progressing Cavity Pump. Model: 1FF6. S/N: AM10472. Type: SSQ/AAA. Displacement per 100 rpm: 5.00 gallons. Single mechanical seal. 304 stainless steel with 316 stainless steel internal components. Inlets: (1) 2 in. dia. threaded fitting. Outlets: (1) 2 in. dia. threaded fittings. Dodge APG Motor Drive, 5.0 ratio, 910 in. lbs. torque. FF series pumps are designed for use where the material being pumped is relatively free flowing. The suction and discharge ports are equipped with easy cleaning gasketed clamp-style connections. Overall dimensions: 79 in. L x 17 in. W x 24-1/2 in. H.
|
|
Click here for more information (221.5 KB)
|
|
|
Click On Picture
|
Moyno ProgressingCavity Pump
|
|
Mfg: Moyno
|
Model: 1L8-CDB
|
|
Stock No: HDOC162.3a
|
Serial No:
|
|
Moyno Progressing Cavity Pump. Model: 1L8-CDB. Nominal capacity @ 800 rpm using 5 hp motor: 80 gpm. Char Lynn Hydraulic Drive. Shaft dimensions: 2 in. dia x 17 in. L. Inlets/outlets: (2) 3 in. Q-line fittings. Overall dimensions: 79 in. L x 24 in. W x 34 in. H. (ACN56a)
|
|
Click here for more information (97.5 KB)
|
|
|
Click On Picture
|
Moyno 6M4 Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 6M4
|
|
Stock No: SPPP766.2
|
Serial No: LS53144
|
|
Moyno 6M4 Progressing Cavity Pump. Type: SDR. Frame: 6M4. S/N: LS53144. Maximum rpm: 1050. Capacity: 11.33 gpm @ 87 psi. Motor, 10 hp, 1735 rpm, 230/460 V, 27/13.5 amps, 3 phase. Pulley Ratio: 3 to 1. Current final rpm: 578. The Moyno progressing cavity pump is a single screw rotary pump. The pumping action is created by the single helical rotor rolling eccentrically in the double threaded helix of the stator. Inlet: (1) 3 in. dia. port with a 7-1/2 in. dia. and (4) 1/2 in. dia. thru-holes at a center-to-center distance of 6 in. Outlets: (1) 2-1/2 in. threaded fitting (female). Overall dimensions: 75 in. L x 41 in. W x 27 in. H.
|
|
Click here for more information (127.4 KB) Click here for pump curve (447.7 KB)
|
|
|
Click On Picture
|
Moyno 6M4 Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 6M4
|
|
Stock No: SPPP770.2
|
Serial No: AS53027
|
|
Moyno 6M4 Progressing Cavity Pump. Model: 6M4. S/N: AS53027. Stainless steel pump body. Maximum rpm: 1050. Capacity: 8.5 gpm at 87 psi. Final rpm: 434. Enclosed motor, 10 hp, 1735 rpm, 230/460 V, 27/13.5 amps, 3 phase. Pulley ratio: 4 to 1. The Moyno progressive cavity pump is a single screw rotary pump. The pumping action is created by the single helical rotor rolling eccentrically in the double threaded helix of the stator (nitrile). Typical applications include high-pressure water, pastes & gels, food, wastes & by-products, chemical feed & sampling, and coolants & lubricants. Inlets: (1) 3 in. diameter, flange: 7 ½ in. diameter with (4) thru-holes at a center-to-center distance of 6 in. Outlets: (1) 2 in. NPT (male). Overall dimensions: 6 ft. L x 3 ft. in. W x 2 ft. 3 in. H. (ACN104)
|
|
Click here for more information (164.9 KB) Click here for Pump Curve (988.6 KB)
|
|
|
Click On Picture
|
Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: FF6 SSE FAA
|
|
Stock No: SPPF082.10
|
Serial No: AM21938 ZB
|
|
Moyno Progressing Cavity Pump. Type: FF6 SSE FAA, S/N: AM21938 ZB. 304 stainless steel suction housing. 316 stainless steel internal components. Nitrile rubber stator. Braided Teflon food grade packing. Suggested discharge piping lengths and/or clearance: 16 in. Minimum discharge piping lengths and/or clearance: 2 in. Baldor Industrial Motor: 3 hp, 1725 rpm, 208-230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. U.S. Motors Motor Drive: 3.60 ratio, 1750 rpm (input), 260 lb-in. torque (output). Inlets/outlets: (1) 2-1/2 in. dia. inlet, (1) 2 in. dia. outlet. Overall dimensions: 35-1/2 in. L x 41-1/2 in. W x 22 in. H.
|
|
Click here for more information (231.1 KB)
|
|
|
Click On Picture
|
Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 1FG3
|
|
Stock No: SPPP700.1a
|
Serial No: 3112-1
|
|
Moyno Progressing Cavity Pump. Model: 1FG3. Flow rate for new pump is 7.5 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Materials of construction: 304 stainless steel casing, 316 stainless steel internal components, and Nitrile stators. FF series pumps are designed for use where the material being pumped is relatively free flowing. The suction and discharge ports are equipped with easy cleaning threaded connections. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 4 ft. 8 in. L x 1 ft. 3 in. W x 2 ft. 5 in. H.
|
|
Click here for more information (109.6 KB) Click here for more information (109.6 KB)
|
|
|
Click On Picture
|
Moyno 6M4 Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 6M4
|
|
Stock No: SPPP763.2
|
Serial No: AS53673
|
|
Moyno 6M4 Progressing Cavity Pump. Type: SDR. Model: 6M4. S/N: AS53673. Maximum rpm: 1050. Capacity: 11.33 gpm at 87 psi. Displacement per Revolution: 0.006 gal. Motor: 10 hp, 1735 rpm, 230/460 V, 27/13.5 amps, 3 phase. Pulley ratio: 3 to 1. Current final rpm: 578. The Moyno progressing cavity pump is a single screw rotary pump. The pumping action is created by the single helical rotor rolling eccentrically in the double threaded helix of the stator. Typical applications include high-pressure water, pastes & gels, food, wastes & by-products, chemical feed & sampling, and coolants & lubricants. Inlet: (1) 3 in. diameter, flange: 7 ½ in. diameter with (4) holes, center to center: 6 in. Outlet: 2 ½ in. threaded female. Overall dimensions: 6 ft. 3 in. L x 3 ft. 6 in. W x 2 ft. 2 in. H. (ACN74).
|
|
Click here for more information (185.7 KB) Click here for Pump Curve (988.6 KB)
|
|
|
Click On Picture
|
Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 2FG3SSQAAA
|
|
Stock No: SPPP1500.
|
Serial No: AS-68193
|
|
Moyno Progressing Cavity Pump. Model: 2FG3SSQAAA. Capacity: 3.5 gpm @ 130 psi. Frame: SSQ. Form: FF. Dayton Motor Drive, 1-1/2 hp, 1740 rpm, 669 rpm (final), 230/460 V, 4.8/2.4 amps, 60 Hz, 3 phase. Materials of construction: 304 stainless steel casing, 316 stainless steel internal components, and Nitrile stator. FF series pumps are designed for use where the material being pumped is relatively free flowing. The suction and discharge ports are equipped with easy cleaning threaded connections. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 3ft. 1 in. L x 1ft 1in. W x 2 ft. 5 in. H.
|
|
Click here for more information (174.0 KB)
|
|
|
Click On Picture
|
Moyno FG-Series 2-stage Sanitary Pump
|
|
Mfg: Moyno
|
Model: 2FG8
|
|
Stock No: SHCA1542.4
|
Serial No:
|
|
Moyno FG-Series 2-stage Sanitary Pump. Model: 2FG8. Type SSG-AAA. Stainless Steel Construction. Capacity: 7.2 gpm. Displacement per Revolution: 0.07 gal. 304 Stainless Steel suction housing. 316 Stainless Steel internal parts include drive shaft, pins, connecting rod, rotor, and other minor metallic parts in contact with product. 416 Stainless Steel stator. Extra large bearings and bearing housing to handle increased loads. Designed for highly viscous fluids @ low flow rates with high pressure. Reliance Electric Motor, 7.5 hp, 1760 rpm, 230-460 V, 21-10.5 amps, 60 Hz, 3 phase. Reliance Master XL Gearmotor, 17.1 ratio, 102.9 output rpm. Unit is equipped with a 5 in. dia. x 40 in. L shaft and a 4 in. dia. x 40 in. L screw auger. Overall dimensions: 8 ft. 6 in. L x 2 ft. 2 in. W x 2 ft. 7 in. H. (ACN247a).
|
|
Click here for more information (197.0 KB) Click here for more information (551.0 KB)
|
|
|
Click On Picture
|
Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 3M6 SSQ
|
|
Stock No: MP-104
|
Serial No: AS31867
|
|
Moyno Progressing Cavity Pump. Model: 3M6 SSQ. S/N: AS31867. Capacity at 600 rpm: 21 gpm @ 150 psi. Minimum horsepower required: 7-1/2 hp. Moyno pumps use a single rotating element to generate positive displacement progressing cavities which deliver predictable, uniform, continuous flow. Moyno pumps offer accurate, repeatable flows. Inlets: (1) 4 in. dia. suction port with a 125 lb ANSI flange. Outlets: (1) 2 in. dia. FNPT fitting. Overall dimensions: 94 in. L x 22-1/2 in. W x 18 in. H. (ACN278).
|
|
Click here for more information (76.0 KB) Click here for Pump Curve (477.5 KB)
|
|
|
Click On Picture
|
Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: B1C CDQ 2AAA
|
|
Stock No: HDPH001.
|
Serial No: GSA250462
|
|
Moyno Progressing Cavity Pump. Model: B1C CDQ 2AAA. S/N: GSA250462. Capacity: 7.2 gpm @ 45 psi. Moyno pumps offer a single rotating element that delivers uniform, continuous flow. Output is smooth and uniform at any speed; delivery is steady even at low flow conditions. Accurate and repeatable. Baldor Industrial Motor, 0.75 Hp, 1750 rpm, 90 V, 7 Amps. Nord Gear, Ratio: 3.60, 486 final rpm. Inlets: (1) 2 in. dia. ANSI 125 lb flange. Outlets: (1) 1 in. dia. ANSI 125 lb flange. Overall dimension 49 in. L x 10 in. W x 13 in. H.
|
|
Click here for more information (155.1 KB)
|
|
|
Click On Picture
|
Moyno Progressing Cavity Pump 331 Series
|
|
Mfg: Moyno
|
Model: 33104
|
|
Stock No: OIP159.
|
Serial No:
|
|
Moyno Progressing Cavity Pump. Model: 33104. Capacity: ½ gpm. Materials of Construction: 316 stainless steel housing and rotor, NBR (nitrile) stator. Mechanical seal: carbon ceramic. Baldor Industrial Motor, 3/4 hp, 1750 rpm, 90A/100/50 F V, 7.8/.6/1.2 amps, direct current. Drive, ratio: 4, 437 rpm out (final). Inlets/outlets: (2) 1 in. dia. FNPT fittings. Overall dimensions: 3 ft. L x 1 ft. W x 1 ft. 3 in. H.(ACN13).
|
|
Click here for more information (238.3 KB)
|
|
|
Click On Picture
|
Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 2L6-SSQ
|
|
Stock No: NPPC127.
|
Serial No: 54910-5-91
|
|
Moyno Progressing Cavity Pump. Model: 2L6-SSQ. S/N 54910-5-91. Sew-Eurodrive Motor, 7.5 hp, 1720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Sew Eurodrive, 5.95 ratio, 289 rpm (final), torque: 1630 lb-in. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 2-1/2 in. dia. FNPT. Overall dimensions: 81 in. L x 18 in. W x 15 in. H. (ACN197).
|
|
Click here for more information (129.4 KB)
|
|
|
Click On Picture
|
Moyno Stainless Steel Cavity Pump
|
|
Mfg: Moyno
|
Model: 1FFJ10H
|
|
Stock No: RBFM560A.10
|
Serial No: AS7105397 ZH
|
|
Moyno Stainless Steel Cavity Pump. With 3 hp motor. (ACN217)
|
|
|
|
|
Click On Picture
|
SOLD Moyno Progressive Cavity Pump
|
|
Mfg: Moyno
|
Model: SSQ
|
|
Stock No: MP-149
|
Serial No: AS-4124
|
|
Moyno progressive cavity pump, screw type, Model SSQ, S/N AS-4124.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Moyno Progressive Cavity Pump
|
|
Mfg: Moyno
|
Model: CDQ
|
|
Stock No: MP-151
|
Serial No: AS36382
|
|
Moyno progressive cavity pump, screw type, Model CDQ, S/N AS36382, carbon steel, no motor.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Moyno Progressive Cavity Pump
|
|
Mfg: Moyno
|
Model: SSR
|
|
Stock No: 28.MFM1265.4
|
Serial No: AS61074
|
|
Moyno SSR Progressive Cavity Pump, serial AS61074, 1.5in infeed-discharge, 12in hop infeed, Reeves 0.25hp vari speed drive, 346rpm 200V, 36in L x 19in W x 38in H.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Moyno Slurry-Positive Displacement Pump
|
|
Mfg: Moyno
|
Model: 33104
|
|
Stock No: 17a.BR-150.4
|
Serial No:
|
|
Moyno slurry-positive displacement pump, model 33104, 10.00 gpm, progressive cavity, series 300, with base, 3/4 horsepower, 1750 rpm, DC motor and controller.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Mono Pump with Screw Auger and Hopper
|
|
Mfg: Mono
|
Model: ST421R5
|
|
Stock No: SAPM024.a
|
Serial No: 30/76/62542
|
|
Mono Pump with Screw Auger and Hopper. Type/Model ST421R5. S/N: 30/76/62542. Screw auger dimensions: 3 in. dia. x 24 in. L. Screw auger housing diameter: 3-1/2 in. Pump is equipped with a 27 in. L x 22 in. W infeed hopper. U.S. Motor, 1.5 hp, 1,730 rpm, 230/460 V, 5.0/2.5. FLA, 60 Hz, 3 phase. U.S. Vari-drive Motor Drive, 428 rpm (final). Inlets: (1) 11 in. L x 6 in. W inlet. Outlets: (1) 1-1/2 in. threaded fitting. Overall dimensions: 67 in. L x 15 in. W x 35 in. H.
SOLD
|
|
Click here for more information (876.9 KB)
|
|
|
Click On Picture
|
SOLD Moyno Progressive Cavitation Pump
|
|
Mfg: Moyno
|
Model: 2L10H SSQ
|
|
Stock No: CCFP067.
|
Serial No:
|
|
Moyno Progressive Cavitation Pump. Model: 2L10H SSQ. S/N: n/a. With 304 stainless steel suction housing, 316 stainless steel internal components, and nitrile rubber stator. Inlets/outlets: (1) 6 in. dia. inlet with an 11 in. dia. flange and (8) attachment holes and (1) 3 in. dia. outlet. U.S. Motor- 10 hp, 1,755 rpm, 208-230/460 V, 28.9-27.2/13.6 F.L. amps (33.4/16.7 S.F. amps), 60 Hz, 3 phase. U.S. Motors Varidrive Module, 10 hp max input at 1,750 rpm, 450/3,600 min/max rpm, 335 in-lbs max output torque. U.S. Motor Drive, 9-ratio, 1,750 rpm (input), 9,460 in-lbs torque (output). Overall dimensions: 115 in. L x 19-/12 in. W x 33 in. H.
SOLD
|
|
Click here for more information (448.6 KB)
|
|
|
Click On Picture
|
SOLD Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 2L4 SSQ AAA
|
|
Stock No: NPPC125
|
Serial No: AM16862-1
|
|
Moyno Progressing Cavity Pump. Model: 2L4 SSQ AAA. S/N: AM16862-1. Displacement per revolution: 5.20 gal/100 rev. Capacity: 8.02 gpm.Baldor Industrial Motor, 3 hp, 1,760 rpm, 230/460 V, 5.6/2.8 amps, 60 Hz, 3 phase. Dodge AGP Motor Drive, 11.4 ratio, 154.38 rpm (final), 1394 in. lbs. torque. Inlets: (1) 2-1/2 in. dia. inlet with a 7 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 4 in. Outlets: (1) 2 in. dia. NPT (female). Overall dimensions: 84 in. L x 19 in. W x 16 in. H.
SOLD
|
|
Click here for more information (200.1 KB)
|
|
|
Click On Picture
|
SOLD Moyno Pump
|
|
Mfg: Moyno
|
Model: 1FF-10H
|
|
Stock No: RFPM228.10
|
Serial No: AS-67704
|
|
Moyno Pump. Model: 1FF-10H. S/N: AS-67704. Type: SSQ-X. The moyno pump design allows easy handling of highly viscous viscous materials. The hopper permits full flow into the suction housing, and an auger carries the product to the rotor-stator pumping elements. Motor, 15 hp, 1200 rpm, 230/460 V, 42/21 amps, 60 Hz, 3 phase. Pulley ratio: 2 to 1, final rpm: 600. MS-127 Variable Seave motor drive, requirements: 25 hp at 1750 rpm, 15 hp at 1160 rpm, with a 4-1/2 in. wide flat face pulley, maximum safe speed: 400 rpm. Stainless steel suction square hopper: 36 in. L x 24 in. W x 22-1/2 in. H. Screw: 5-1/2 in. diameter x 67 in. L. Product outlet: 4 in. threaded (male). Overall dimensions: 98 in. L x 45 in. W x 34 in. H.
SOLD SOLD
|
|
Click here for more information (237.7 KB)
|
|
|
Click On Picture
|
SOLD Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 1TL10H SSQ
|
|
Stock No: CCFP148.
|
Serial No: 12449
|
|
Moyno Progressing Cavity Pump. Model: 1L10H SSQ. S/N: 012449. With 304 stainless steel suction housing, 316 stainless steel internal components, and a nitrile rubber stator. Capacity: 115 gpm @ 40 psi. U.S. Motor Unimount 125, 7.5 hp, 1,745 rpm, 230/460 V, 20.6/10.3 amps (25.0/12.5 S.F. amps), 60 Hz, 3-phase. U.S. Motors Varidrive Module, 10 hp max input at 1,750 rpm, 450/3,600 min/max rpm, 335 in-lbs max output torque. U.S. Motor Drive, no nameplate information. Inlets/outlets: (1) 6 in. dia. inlet with 11 in. dia. flange, (8) attachment holes; (1) 6-1/4 in. dia. outlet with 11 in. dia. flange and (8) attachment holes. L. amps (25.0/12.5 S.F. amps), 60 Hz, 3-phase. U.S. Motors Varidrive Module, 10 hp max input at 1,750 rpm, 450/3,600 min/max rpm, 335 in-lbs max output torque. U.S. Motor Drive, no nameplate information. Overall dimensions: 111 in. L x 21 in. W x 40 in. H. SOLD
|
|
Click here for more information (237.6 KB)
|
|
|
Click On Picture
|
SOLD Moyno Progressive Cavity Pump, Type SSQ
|
|
Mfg: Moyno
|
Model: 1L10H
|
|
Stock No: HDOC160.3a
|
Serial No: AS49396
|
|
Moyno Progressive Cavity Pump. Model: 1L10H. S/N: AS49396. Type: SSQ. Form: RR. Pump features 304 stainless steel suction housing with 316 stainless steel internal components housed in a nitrile rubber stator. Hydraulic Drive with 3/4 in. dia. hose fittings. Shaft dimensions: 3 in. dia. x 36 in. L. Inlets/outlets: (2) 3 in. S-line fittings. Overall dimensions: 89 in. L x 28 in. W x 36 in. H. SOLD
|
|
Click here for more information (136.8 KB)
|
|
|
Click On Picture
|
SOLD Assorted Moyno Pump Parts
|
|
Mfg: Moyno
|
Model:
|
|
Stock No: HDOC325.2
|
Serial No:
|
|
Assorted Moyno Pump Parts including (5) Starters - (2) stainless steel, (5) stainless steel rotors for Models 1L1DH, 1L1D's, Etc. Part No.'s 400-13 BDBA, stainless steel housing, cover plates. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 2L8
|
|
Stock No: CCFP149.
|
Serial No: A-8034-2
|
|
Moyno Progressing Cavity Pump. Model: 2L8. S/N: A-8034-2. Type: SSR. Capacity: approx. 40 gpm. The Moyno progressing cavity pump is a single screw rotary pump. The pumping action is created by the single helical rotor rolling eccentrically in the double threaded helix of the stator. Robbins & Myers Motor. Mounted on steel base. Inlets/outlets: (1) 3 in. dia. ports. Overall dimensions: 74 in. L x 46 in. W x 24 in. H. SOLD
|
|
Click here for more information (127.9 KB)
|
|
|
Click On Picture
|
SOLD Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 1FF-10H
|
|
Stock No: tLXBK001.
|
Serial No: AS-67704
|
|
Moyno Progressing Cavity Pump. Model: 1FF-10H. S/N: AS-67704. Type: SSQ-X. Stainless steel suction square hopper: 36 in. L x 24 in. W x 22-1/2 in. H. Screw: 5-1/2 in. diameter x 67 in. L. The moyno pump design allows easy handling of highly viscous viscous materials. The hopper permits full flow into the suction housing, and an auger carries the product to the rotor-stator pumping elements. Motor, 15 hp, 1200 rpm, 230/460 V, 42/21 amps, 60 Hz, 3 phase. Pulley ratio: 2 to 1, final rpm: 600. MS-127 Variable Seave Motor Drive, requirements: 25 hp at 1750 rpm, 15 hp at 1160 rpm, with a 4-1/2 in. wide flat face pulley, maximum safe speed: 400 rpm. Hitachi Variable Frequency Inverter, Model: L300P-110LFU2, Kw/(Hp): 11/(15), Input: 50/60 Hz, 200-240 V, 3 phase. Output 0.1-400 Hz. Product outlet: 4 in. ACME fitting. Overall dimensions: 98 in. L x 45 in. W x 94 in. H. SOLD
|
|
Click here for more information (285.1 KB)
|
|
|
Click On Picture
|
SOLD Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: SSQ
|
|
Stock No: 20.MFM1280.4
|
Serial No:
|
|
Moyno SSQ Progressing Cavity Pump, 2in thread suction-discharge, 0.25hp vari speed drive, 50in L x 25in W x 55in H. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Moyno Progressing Cavitation Pump
|
|
Mfg: Moyno
|
Model: 1L10 SSQ
|
|
Stock No: CCFP147.
|
Serial No: AS49490
|
|
Moyno Progressing Cavitation Pump. Model: 1L10SSQ. S/N: AS43490. With 304 stainless steel suction housing, 316 stainless steel internal components, and nitrile rubber stator. Minimum rpm- 25.4; maximum rpm- 216. Inlets/outlets: (1) 6 in. dia. inlet with 11 in. dia. flange and (8) attachment holes; (1) 6-1/4 in. dia. outlet with an 11 in. dia. flange and (8) attachment holes. Frame- 1L10. U.S. Motor- 7.5 hp, 1800 rpm, 220/440 V, 25.6/12.8 amps, 60 cycles, 3 phase. U.S. Motors Varidrive Module, 16.9-ratio. Overall dimensions: 125 in. L x 20 in. W x 40 in. H. SOLD
|
|
Click here for more information (383.4 KB) Click here for Pump Curve (661.6 KB)
|
|
|
Click On Picture
|
SOLD Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 1L10H
|
|
Stock No: CCFP090.
|
Serial No:
|
|
Moyno Progressing Cavity Pump. Model: 1L10H. Type: SSQ. Capacity: 80-90 gpm @ 40 psi. Reliance Electric, 5 hp, 1165 rpm, 220-440 V, 15/7.5 amps, 60 Hz. 3.45: 1 pulley ratio. Final rpm: 337. Inlets/outlets: 3 in. Overall dimensions: 42 in. L x 66 in. W x 26 in. H. SOLD
|
|
Click here for more information (162.4 KB)
|
|
|
Click On Picture
|
SOLD Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model:
|
|
Stock No: NPPC126.
|
Serial No:
|
|
Moyno Progressing Cavity Pump with motor on frame. Inlet 2 in. Outlet 1 in. Drive: Reliance, Name Dodge AGP, Input Hp: 11.3, Output rpm: 280, size: 182 DM3A, Ratio 6.2, Output torque: 2441. Motor: Reliance, 3 hp, 1,755 rpm, 230/460 volt, 7.6/3.8 amps, 60 Hz, 3 phase. SOLD
|
|
|
|
|
Click On Picture
|
SOLD Moyno Sanitary Progressing Cavity Pump Model FA1CSSE3
|
|
Mfg: Moyno
|
Model: FA1CSSE3
|
|
Stock No: HDNW046.8a
|
Serial No: AM17013-2
|
|
Moyno Sanitary Progressing Cavity Pump. Model FA1CSSE3. S/N AM17013-2. 304 Stainless steel Shaft with 316 Stainless steel Shaft Housing, single mechanical seal. Inlet and outlet are 2 in. Vector Drive Motor. Mfg: Baldor Electric Co. Motor Specifications: 1-1/2 hp, 1,750 rpm, 230/460 Volt, 4.2/2.1 Amps, 60 Hz, 3 phase, 145TC Frame. Gear reducer specifications: 3.30 hp (input), 1,750 rpm (in), 648 (out), 2.7 Gear Ratio, Torque Capacity 322 in/lb. Overall Dimensions: 12 in. W x 55-1/2 in. L x 12 in. H. SOLD
|
|
Click here for more information (964.0 KB)
|
|
|
Click On Picture
|
SOLD Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 2L10H SSQ
|
|
Stock No: CCFP073
|
Serial No: M21100
|
|
Moyno Progressing Cavity Pump. Model: 2L10H SSQ. S/N: AM21100. With 304 stainless steel suction housing, 316 stainless steel internal components, and nitrile rubber stator. Capacity: 125-150 gpm @ 80 psig and 0 psig, respectively. U.S. Motor, 10 hp, 1755 rpm, 230/460 V, 27.2/13.6 FLA (33.4/16.7 SFA), 60 Hz, 3 phase. U.S. Motors Varidrive Module, 450/3600 min/max rpm, 335 in-lbs max output torque. The Moyno progressing cavity pump is a single screw rotary pump. The pumping action is created by the single helical rotor rolling eccentrically in the double threaded helix of the stator. Inlets: (1) 6 in. dia. port with an 11 in. dia. flange and (8) 3/4 in. dia. attachment holes. Outlets: (1) 3 in. dia. threaded fitting with hex nut. Overall dimensions: 9 ft. 7 in. L x 21 in. W x 35-1/2 in. H. SOLD
|
|
Click here for more information (237.5 KB)
|
|
|
Click On Picture
|
SOLD Moyno Progressing Cavity Pump
|
|
Mfg: Moyno
|
Model: 9FQ4 SSQ
|
|
Stock No: SNPM032.15
|
Serial No: AS38047
|
|
Moyno Progressive Cavity Pump. Model: 9FQ4 SSQ. Approximate maximum capacity: 675 psi. Baldor Industrial motor, 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps, 60 Hz, 3-phase. Sew Eurodrive gear drive, 35.3 ratio, 49 rpm (final). Materials of construction: 304 stainless steel suction housing, 316 stainless steel internal components, and a Nitrile rubber stator: 3-1/2 in. diameter, model: AN 12389 Features a single external helix with a round cross-section within a double internal helix bonded to an alloy steel tube. The continuous seal between the rotor and the stator keeps the fluid moving steadily at a fixed flow rate and allows it to be run in either direction, and in any position. Inlets: (1) 4 in. dia. threaded fitting. Outlets: (1) 3/4 in. dia. coupling. Overall dimensions: 13 ft. L x 2 ft. 8 in. W x 5 ft. 7 in. H. SOLD
|
|
Click here for more information (212.4 KB)
|
|
|
Click On Picture
|
SOLD Moyno Stainless Steel Progressive Cavity Pump
|
|
Mfg: Moyno
|
Model: 1FF8-SSK-XDAA
|
|
Stock No: DBGV329.1
|
Serial No: AS 31988
|
|
Moyno Stainless Steel Progressive Cavity Pump. Model: 1FF8-SSK-XDAA. S/N: AS 31988. Frame: 1FF8. Type: SSK-X. Form: CH. Flow rate for new pump is 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Stainless steel housing and internals. Single stage, food grade sanitary pump designed to transfer shear-sensitive materials with a minimum of turbulence or stress. Baldor electric motor, 2 hp, 1160 rpm, 230/460 V, 7.0/3.5 amps, 60 Hz, 3 phase. Inlet/outlet: (2) 4 in. dia. connections reduced to 2 in. ACME fitting. Overall dimensions: 6 ft. 3 in. L x 2 ft. 11 in. W x 2 ft. H. (ACN143). SOLD
|
|
Click here for pump curve (551.0 KB) Click here for more information (561.4 KB)
|
|
|
Click On Picture
|
SOLD Moyno Stainless Steel Progressive Cavity Pump
|
|
Mfg: Moyno
|
Model: 1FF8-SSK-XDAA
|
|
Stock No: DBGV328.1a
|
Serial No: AS 31986
|
|
Moyno Stainless Steel Progressive Cavity Pump. Model: 1FF8-SSK-XDAA. S/N: AS 31986. Frame: 1FF8. Type: SSK-X. Form: CH. Flow rate for new pump is 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Stainless steel housing and internals. Single stage, food grade sanitary pump designed to transfer shear-sensitive materials with a minimum of turbulence or stress. Baldor electric motor: 3 hp, 1735 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Link Belt P.I.V. variable speed drive. Gear ratio: 6:1output at 2.7 hp at 336 rpm, and 1.8 hp at 56 rpm. Inlets/Outlets: (2) 4 in. dia. ACME fitting. Overall dimensions: 7 ft. 10 in. L x 2 ft. 10-1/4 in. W x 1 ft. 9-1/4 in. H. (ACN143). SOLD
|
|
Click here for pump curve (551.0 KB) Click here for more information (383.3 KB)
|
|
|
|
|