Click On Picture

M & M Rotary Ammonia Compressor

M & M Rotary Ammonia Compressor
Mfg: M&M Model: 51-1388
Stock No: ATGP201 Serial No: 96N029A
M & M Rotary Ammonia Compressor. Model: 51-1388. S/N: 96N029A. 200-250 HP

Click here for more information (102.7 KB)

Click On Picture

Raven Vertical Fiberglass Liquid Pump Tank- 1000 Gallon

Raven Vertical Fiberglass Liquid Pump Tank- 1000 Gallon
Mfg: Raven Model:
Stock No: RPCN079.3a Serial No:
Raven Vertical Fiberglass Liquid Pump Tank- 1000 Gallon. Inside straight-wall dimensions: 5 ft. dia. x 6 ft. 11-1/2 in. H. (2) Teel Centrifugal Pumps, Model: 3P607, impeller diameter: 5-1/2 in. (2) Dayton Motors, 5 hp, 3495 rpm, 208-230/460 V, 14.4-12.8/6.4 amps, 60 Hz, 3 phase. Jo-Bell Products External Liquid Level Control, Model: R-23, S/N: 111178. Type: R23, max pressure: 30 psig, maximum specific gravity: 0.8, max temperature: 250-400°F. Inlets: (1) 5 in. dia. product infeed. Outlets: (1) 4 in. dia. overflow port, (1) 1-1/2 in. dia. port, (2) 1-1/2 in. dia. discharge ports. Overall dimensions: 10 ft. 7-1/2 in. L x 7 ft. W x 7 ft. 1/2 in. H.

Click here for more information (337.8 KB)

Click On Picture

1994 Refrigeration Valves & Systems Corporation Ammonia Vertical Receiver- 975 Gallon

1994 Refrigeration Valves & Systems Corporation Ammonia Vertical Receiver- 975 Gallon
Mfg: RVS Model:
Stock No: RPCN075D Serial No: 94277
1994 Refrigeration Valves & Systems Corporation Ammonia Vertical Receiver- 975 Gallon. S/N: 94277. Nat'l Bd: 6704. Inside straight-wall dimensions: 3 ft. 6 in. dia. x 13 ft. 8 in. H. MAWP: 250 psi @ 300°F. MDMT: -20° @ 250 psi. Inlets: (1) 1 in. dia. FNPT fitting (refrigerant), (1) 3/4 in. dia. port (return from cooler). Outlets: (1) 3 in. dia. port (gas return to condenser), (1) 1/2 in. dia. NPT fitting (relief), (1) 2 in. dia. port (refrigerant), (1) 4 in. dia. drain port, (1) 5 in. dia. drain port. Overall dimensions: 4 ft. 7 in. L x 4 ft. 3-1/2 in. W x 18 ft. H.

Click here for more information (259.4 KB)

Click On Picture

1993 Cherry-Burrell Corrugated Stainless Tube-in-Tube Heat Exchanger

1993 Cherry-Burrell Corrugated Stainless Tube-in-Tube Heat Exchanger
Mfg: Cherry-Burrell Model:
Stock No: DWKN202.120 Serial No: 93251BA
(19) 1993 Cherry-Burrell Corrugated Stainless Tube-in-Tube Heat Exchanger. S/N: 93251BA. Shell Rating: 200 PSI @ 200 F. Jacket Rating: 150 PSI @ 200 F. One rack is available, with 8 tube hanging capacity (one set of hanger bars missing).

Click here for more information (62.8 KB)

Click On Picture

Heatcraft Condensing unit with Copeland Compressor

Heatcraft Condensing unit with Copeland Compressor
Mfg: Heatcraft Model:
Stock No: DWKN206.3 Serial No: DVC074BR722Y
Heatcraft Condensing unit with Copeland Compressor. S/N: DVC074BR722Y. Condensor has twin fan design. Copeland Compressor Model 2DL3-0750-TFD. Compressor S/N: CT90J 03169 S. Electrical Requirements: 460V, 3ph, 60hz, 13.8 RLA.

Click here for more information (81.8 KB)

Click On Picture

1995 Waukesha 60 Positive Displacement Pump

1995 Waukesha 60 Positive Displacement Pump
Mfg: Waukesha Model: 60
Stock No: DWKN212.15 Serial No: 17219195
1995 Waukesha 60 Positive Displacement Pump. Model: 60. S/N: 17219195. Flow rate for new pump is 70 gpm with required horsepower and pressure at 50 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Pump is mounted on an elevated stainless steel base, coupled to a 1 hp, TEFC 230/460V motor and a 31.4-1 ratio in-line gearbox. Rpm at pump: 55 rpm. A stainless still cover for the pump and motor is included.

Click here for more information (86.4 KB)
Click here for pump curve (119.1 KB)

Click Here if you don't see what you're looking for in our online catalog.