|
|
Click On Picture
|
Creamery Package Stainless Steel 3 Piston Homogenizer
|
|
Mfg: Creamery Package
|
Model: DD-3
|
|
Stock No: RYDV101.20
|
Serial No: 2215
|
|
Creamery Package Stainless Steel 3 Piston Homogenizer. Model: DD-3. Approximate capacity: 540 gph running at 200 rpm at 2600 psi. (3) 1-1/4 in. dia. plungers. Pulleys dia: 5-1/4 in. driver, 2 ft. 3-1/2 in. driven. General Electric motor: 15 Hp, 1760 RPM, 220/440 V, 39.8/19.9 A, 60 Hz, 3 Phase. Overall dimensions: 5 ft. ½ in. L x 2 ft. 8 in. W x 6 ft. 5 in. H.
|
|
Click here for more information (271.2 KB)
|
|
|
Click On Picture
|
1992 Soavi / Niro Aseptic Homogenizer
|
|
Mfg: Soavi / Niro
|
Model: D61
|
|
Stock No: HDPW840.100
|
Serial No: 1658
|
|
1992 Soavi / Niro Aseptic Homogenizer. Model: D61. Maximum rated capacity: 1450 gph. 2-Stage hydraulic valve assembly. Plunger diameter: 2-1/2 in. Tapered seat poppet valve cylinders. Previously used in the production of milk. Maximum operating pressure: 3625 psi. Ansaldo Motor, 88 hp. Motor pulley diameter: 6-1/4 in. Gear pulley diameter: 19-3/4 in. Pulley ratio: 3.16. Final speed: 561.7 rpm. Oil pump with Ansaldo motor, 0.6 hp, 1630 rpm, 275/480 V, 1.96/1.1 amp, 60 Hz, 3 phase. Ansaldo Blower Motor, 1.7 hp. Overall dimensions: 7 ft. 7 in. L x 4 ft. 7 in. W x 5 ft. 5 in. H.(ACN977a).
|
|
Click here for more information (399.9 KB)
|
|
|
Click On Picture
|
1990 Bertoli High Pressure Pump
|
|
Mfg: Bertoli
|
Model: PQ120N
|
|
Stock No: 85.CA60a.5
|
Serial No: 573PQ120N
|
|
1990 Bertoli High Pressure Pump. Model: PQ120N. S/N: 573PQ120N. Maximum capacity: 1716 gph. 2 in. dia. plungers. Tapered seat poppet valve cylinders. Maximum pressure 1740 psi (120 Bar). ABB Motor, 60 hp (45 kW), 1770 rpm, 460 V, 71 amps, 60 Hz, 3 phase. High Pressure Pump is equipped with a hydraulic power pack as well as oil filters and blower fan. Hydraulic Pump with Motor, 1/2 hp (0.37 kW), 1410 rpm, 220/380 V, 1.95/1.1 amps, 50 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 6 ft. 3 in. L x 4 ft. 8 in. W x 61 in. H.
|
|
Click here for more information (440.0 KB)
|
|
|
Click On Picture
|
Sariete Homogenizer
|
|
Mfg: Sariete
|
Model: DA61
|
|
Stock No: HDAF959.22a
|
Serial No: 1707
|
|
Sariete Homogenizer. Model: DA61. Approximate rated capacity: 3000 gallons/hr. Compliant with 3”A” standards. 2- stage hydraulic valve assembly. Equipped with poppet seats. (3) 2-3/4 in. dia. plungers. ASEA Motor, 100 hp. Elettroaspiratore blower, Type CB-20125, Inlets: (1) 3 in. I-Line product, (1) 1 in. dia. s-line steam, (1) 3/4 in. dia. NPT (male) oil, (1) 3/4 in. dia. NPT (male) air, (1) 1 in. dia. NPT (male) chilled, (1) 1 in. dia. NPT (male) water tower. Outlets: (1) 2-1/2 in. I-Line product, (1) 1 in. dia bevel water tower, (1) 1-1/2 in. dia. NPT (female) chilled. Overall dimensions: 10 ft. L x 6 ft. 1 in. W x 5 ft. 4 in. H.
|
|
Click here for more information (247.0 KB)
|
|
|
Click On Picture
|
Bran & Lubbe High Pressure Pump
|
|
Mfg: Bran & Luebbe
|
Model:
|
|
Stock No: OIP064.
|
Serial No:
|
|
Bran & Lubbe High Pressure Pump. 2 in. dia. plungers. Tapered seat ball valves. Reliance Electric Motor, 40 hp, 1775 rpm, 460 V, 47.7 amps, 60 Hz, 3 phase. Flender Motor Drive, 1.9 ratio, 286 rpm (output). Inlets: (1) 2 in. dia. S-Line. Outlets: (1) 2 in. dia. S-Line. Overall dimensions: 5 ft. 2 in. L x 4 ft. 7 in. W x 4 ft. 7 in. H.
|
|
Click here for more information (382.9 KB)
|
|
|
Click On Picture
|
G.C. Hurrell & Co. Ltd. Homogeniser
|
|
Mfg: G.C. Hurrell & Co. Ltd.
|
Model: C8
|
|
Stock No: tANIP02
|
Serial No: 2228
|
|
G.C. Hurrell & Co. Ltd. Homogeniser. Model: C8. Sterling Electric Motor: 25 hp, 1800 rpm, 220/440 volts, 64/32 amps, 60 Hz, 3 phase. (1) 2-1/4 in. FNPT inlet dia. (1) ¾ in. MNPT outlet dia. (1) 9-5/8 in. driver pulley dia. (1) 6-1/4 in. driven pulley dia. 15-1/2 in. Overall dimensions: 4 ft. 7-3/8 in. L. x 2 ft. 8 in. W. x 2 ft. 4 in. H.(ACN231-54).
|
|
Click here for more information (502.2 KB)
|
|
|
Click On Picture
|
Tri-Homo Corp. Laboratory Colloid Mill
|
|
Mfg: Tri-Homo Corp.
|
Model: Champ LD
|
|
Stock No: 25.306
|
Serial No: 54-07
|
|
Tri-Homo Corp. Laboratory Colloid Mill. Type: Champ LD. S/N: 54-07. Through put capacities range from 2-15 gph depending on viscosity of product. Size 2-1/2 in. 1 in. inlet, 1 in. outlet. US Electrical Motor, 1 hp, 3,600 rpm, 220/440 volt, Cycles: 60, 2.6/1.3 amps, 2 phase, Frame: 66-2, Type: SC, S/N 2318678, unit on casters. Overall Dimensions 27 in. L x 12 in. W x 36 in. H.(ACN167).
|
|
Click here for more information (205.1 KB)
|
|
|
Click On Picture
|
Rannie Homogenizer Parts
|
|
Mfg: Rannie
|
Model:
|
|
Stock No: SKFC079B.
|
Serial No:
|
|
Rannie Homogenizer Parts. Springs, valve stops, box nuts, spindle, impact ring, spindle head, balls, union nuts, cylinders, guides, top and bottom parts.
|
|
Click here for more information (217.4 KB)
|
|
|
Click On Picture
|
Soavi / Niro Homogenzier Components and Parts
|
|
Mfg: Soavi / Niro
|
Model:
|
|
Stock No: HDPW999.
|
Serial No:
|
|
Soavi / Niro Homogenizer Components and Parts including Frame, Head, Motor, Etc. Asea Motor, No. 7245529, 60 kW, 90 hp, 1,750 rpm, 480 volts, 6 in. pulley on motor, 2 air driven pistons, Overall dimensions 58 in. L x 55 in. W x 65 in. H
|
|
Click here for more information (294.2 KB)
|
|
|
Click On Picture
|
Homogenizer Motors
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: GO98999a.1a
|
Serial No:
|
|
VEM Homogenizer motors DINEN 60034-1/11.95, 7.5 hp /5.5 460 volts, 9.5A, 1150 rpm 60 HZ.
|
|
|
|
|
Click On Picture
|
Assorted Homogenizing Valve parts
|
|
Mfg: Not Specified
|
Model:
|
|
Stock No: BZCH682.2a
|
Serial No:
|
|
Homogenizing Valve Assemblies.
Assorted homogenizer valve parts as follows:
(2) 1 in. Single stage valve body.
(1) 1 in. / ½ in. Double stage valve body.
(2) Large manual valve adjusting assemblies.
(2) Small manual valve adjusting assemblies.
(1) Large Hand Wheel.
|
|
Click here for more information (129.7 KB)
|
|
|
Click On Picture
|
SOLD ARDE Barinco Reversible Homogenizer
|
|
Mfg: ARDE Barinco
|
Model: C3-1 20 524 R045 BLPD
|
|
Stock No: SNSL254C.
|
Serial No: 770
|
|
ARDE Barinco Reversible Homogenizer. Model: C3-1 20 524 R045 BLPD. S/N: 770. Tip speed: 5,400 ft/min. Flow rate: 905 gpm. Shaft: 45 in. H. Rotor: 5.25 in. dia. U.S. Electric Motor, 20 hp, 3500 rpm, 230/460 V, 48.8/24.4 amps, 60 Hz, 3 phase. The reversible homogenizer has high shear dispersion of solids and emulsification of immiscible liquids at extremely high shear rates to produce the finest particle size distributions in the shortest amount of time. Homogenizers work in a fraction of the time it takes ordinary mixers. Stainless steel construction (shaft/propeller). Overall dimensions: 25 in. L x 21 in. W x 77 in. H. SOLD
|
|
Click here for more information (265.7 KB)
|
|
|
Click On Picture
|
SOLD Five Star Technologies Laboratory Homogenizer
|
|
Mfg: Five Star Technologies
|
Model: CP300-PN25
|
|
Stock No: DPPL001b.
|
Serial No: 800022
|
|
Five Star Technologies Laboratory Homogenizer. Model: CP300-PN25. S/N: 000800022. Maximum pressure: 25,000 psi (with intermittent duty above 30,000 psi). SC Air Driven Liquid Pump, Model: 10-60ERS201, S/N: 0500226, 330 ratio, 70/295 rpm (final). Maximum capacity @ 22,300 psig: 0.0264 gpm. S/N: 000800022. Overall dimensions: 29 in. L x 21 in. W x 25 in. H.
SOLD
|
|
Click here for more information (189.7 KB)
|
|
|
Click On Picture
|
SOLD Five Star Technologies Homogenizer
|
|
Mfg: Five Star Technologies
|
Model: CP500-TR30
|
|
Stock No: DPPL035.32a
|
Serial No: 700012
|
|
Five Star Technologies Homogenizer.. Model CP500-TR30. S/N 700012. Babco explosion proof controls, stainless steel cabinet, 460/3/60.
SOLD
|
|
|
|
|
Click On Picture
|
SOLD Goodway Industries High Shear Homogenizer
|
|
Mfg: Goodway Industries
|
Model: CM15
|
|
Stock No: LOL105.4
|
Serial No: 49
|
|
Goodway Industries High Shear Homogenizer. Model: CM15. S/N: 49. Pin-type. Reliance Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 18.0/9.0 amps, 60 Hz, 3 phase. Dodge APG Motor Drive, 4.1 ratio, 429.26 rpm (final). Inlets: (1) 1 in. dia. ACME fitting, (1) 1-1/2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 57 in. L x 28 in. W x 52-1/2 in. H. SOLD
|
|
Click here for more information (420.8 KB)
|
|
|
Click On Picture
|
SOLD New Un-used 1993 Supraton High Shear Inline Homogenizer
|
|
Mfg: Supraton
|
Model: S500.4.4.5
|
|
Stock No: 195.GR329.
|
Serial No: 5249
|
|
New Un-used 1993 Supraton High Shear Inline Homogenizer. Model S500.4.4.5. S/N 5249. Drwg No: 500-509. OEM: Dorr-Oliver Deutschland GmbH. Type: 316 stainless steel. Volumetric flow rate: up to 242 gal/min. Tool speed: 164.06 ft/s. MAWP: 16 bar @ 200 °C. Tooth and chamber/rotor design. Double mechanical seal assembly. Tool material: 51.4462. Motor speeds up to 1,800 rpm, 75-250 kW. Supraton machines are dynamic homogenizers with a multistage tool set. Rotor and stator consist of concentric tool rings that are radial slotted and/or drilled. Typical applications: pigments, paints, abrasive solids, juices, nectars, syrups, creams and fillers, milk, cottage cheese, cheese products, etc. Inlets: (1) 6 in. dia. suction (DIN 200). Outlet: 4 in. dia. discharge (DIN 150). Overall dimensions: 55 in. L x 27 in. W x 33-1/2 in. H. SOLD
|
|
Click here for more information (366.4 KB)
|
|
|
Click On Picture
|
SOLD ARDE Barinco Reversible Homogenizer
|
|
Mfg: Arde-Barinco
|
Model: C2 10 524 R033 WPLD
|
|
Stock No: SNSL279.14
|
Serial No: 1138
|
|
ARDE Barinco Reversible Homogenizer. Model: C2 10 524 R033 WPLD. S/N: 1138. Tip speed: 4710 ft/min. Flow rate: 464 gpm. Shaft: 30 in. H. Rotor: 5 in. dia. Bridge: 18 in. L x 10 in. W. U.S. Electric Motor, 10 hp, 3495 rpm, 230/460 V, 26.6/13.6 amps, 60 Hz, 3 phase. The reversible homogenizer has high shear dispersion of solids and emulsification of immiscible liquids at extremely high shear rates to produce the finest particle size distributions in the shortest amount of time. Homogenizers work in a fraction of the time it takes ordinary mixers. Stainless steel construction (shaft/propeller). Overall dimensions: 18 in. L x 13 in. W x 60 in. H. (ACN120). SOLD
|
|
Click here for more information (196.1 KB) Click here for additional information (531.4 KB)
|
|
|
Click On Picture
|
SOLD 1994 Tetra Pak Homogenizer
|
|
Mfg: Tetra Pak
|
Model: ALH25
|
|
Stock No: RCCB179.125
|
Serial No: 500 320
|
|
1994 Tetra Pak Homogenizer. Model: ALH25. 2-Stage hydraulic valve assembly. 2-1/4 in. dia. plungers. Maximum capacity: 3340 gph at 2300 psi (160 bar), minimum capacity 1320 gph at 5800 psi (400 bar). S/N: 500 320. ABB Motor, 100 hp, 1780 rpm, 460 V, 114 amps, 60 Hz, 3 phase. Hawe Hydraulic Pump with Reservoir, Model: RM 0.27-0.27/B 6 B 180 B 50-Z 0.25, S/N: 403. ABB Motor, 1/3 hp, 1400/1690 rpm, 380-420/220-240-440-480/250-280 V, 0.95/1.7-0.90/1.6 amps, 3 phase. Inlets: (1) 1-1/2 in. dia. bevel with hex. Applications include: varieties of dairy products including milk, yogurt and cream, fruit juices, concentrates, purees, and prepared foods to include sauces, dressings and gravies. Outlets: (1) 2-1/2 in. dia. bevel with hex. Overall dimensions: 7 ft. 11in. L x 4 ft. 9 in. x 4 ft. (ACN850). SOLD
|
|
Click here for more information (542.4 KB)
|
|
|
|
|