Used Plate and Frame Filters, Used Frame Filter, Velo Filter, Hercules Plate and Frame Filter, F. R. Horman, Schenk Filter Press. 
 Genemco Sells Used Plate and Frame Filters by Velo, Hercules, F.R. Horman, Schenk and FMC. 

Click On Picture

FMC Plate Filter

FMC Plate Filter
Mfg: FMC Model:
Stock No: OI145. Serial No: CR-542
FMC Plate Filter. S/N CR-542. Inside dimensions: 24 in. L x 23 in. W x 25 in. H. MAWP: 15 psi. Inlets/outlets: (3) 1/2 in., (3) 1 in., (1) 2 in. Model n/a. Overall dimensions: 62 in. L x 29 in. W x 49 in. H.

Click here for more information (189.2 KB)

Click On Picture

SOLD Simpson Filter Press   SOLD

SOLD Simpson Filter Press
Mfg: Not Specified Model:
Stock No: 25.KGE-27310a.2 Serial No:
Simpson Filtration 14 chamber filter press, 18 in. x 18 in.

SOLD

Click On Picture

SOLD Naigai Jyoki Golden Micro Filter  SOLD

SOLD Naigai Jyoki Golden Micro Filter
Mfg: Naigai Jyoki Model:
Stock No: DBHK105.6 Serial No:
Naigai Jyoki Golden Micro Filter, filtration system on wheels with stainless steel tier sieve plates 16 in. diameter.

SOLD

Click On Picture

SOLD Alsop Plate Press Filter SOLD

SOLD Alsop Plate Press Filter
Mfg: Allsop Model: ST240
Stock No: END81580.5 Serial No: 0139-PF
Alsop Plate Press Filter. Model ST240, SN 0139-PF. Plate Dimensions: 24 in. W, 24 in. H. Has (6) ½ in. filters (4 are numbered), (5) 2 in. spacers, (3 are numbered) and (4) ½ in. spacers. Inlets: (1) 1-½ in. Outlets (1) 1-½ in. With valve for maintenance, 1-½ in. catchpan outlet. Catchpan dimensions: 30 in. W, 32-½ in. L, 2-¼ in. Lid. Legs: (4) 5 1/2 in. H. Overall dimensions: 32 in. W, 71-½ in. L, 45 in. H.

SOLD

Click here for more information (182.8 KB)

Click On Picture

SOLD Beco Filter Tecknik Plate and Frame Filter Press SOLD

SOLD Beco Filter Tecknik Plate and Frame Filter Press
Mfg: Beco Model:
Stock No: 65.CS37a.6 Serial No: 65153188
Beco Filter Tecknik Plate and Frame Filter Press. S/N: 65153188. 316 Stainless steel plates. (35) Plates: 15 in. W x 15 in. H. Cake surface area: approx. 54.68 sq. ft. Mesh size: 6. Inlets: (1) 1 in. dia. port, (1) 1 in. dia. threaded fitting. Outlets: (2) 1 in. dia. threaded fittings. Overall dimensions: 84 in. L x 20 in. W x 36 in. H.

SOLD

Click here for more information (334.0 KB)

Click On Picture

Sparkler Plate Filter

SOLD Sparkler Plate Filter
Mfg: Sparkler Model: 18D12
Stock No: CA134a.1 Serial No: 19489
Sparkler Plate Filter. Model 18D12. S/N 19489. Inside dimensions 20 in. L x 19 in. W x 23-1/2 in. H. Tank Mat'l 316. Jacket Material MS, Tank TH'K .141. Jacket thickness .104. Inlets/outlets (5) 4 in., (1) 1-1/2 in. (1) 3/8 in. Tank Working Press 60 PSIG at 350 °F. Tank Test Press 100 PSIG, Jacket work press 50 psig at 350 °F. Jacket Test Press 75 psig. (10) 17-1/2 in. Plates inside. The overall dimensions are 39 in. L x 35 in. W x 54 in. H.

SOLD

Click here for more information (87.3 KB)

Click On Picture

Hercules Plate and Frame Filter

SOLD Hercules Plate and Frame Filter
Mfg: Hercules Model: 16 50
Stock No: 120.MEC-3769 Serial No: 39012
Hercules Plate Filter Press. Model: 60 15. S/N: 39012. Stainless steel. (44) Plates. Cake surface area: approx. 44 sq. ft. Mesh screens: 0.030 in. Inlets/outlets: (4) 1 in. dia. threaded fittings. (4) Casters for easy positioning. Overall dimensions: 72 in. L x 25 in. W x 40 in. H.

SOLD

Click here for more information (372.1 KB)

Click On Picture

Velo Filter

SOLD Velo Filter
Mfg: Velo Model: 56
Stock No: 25.MED444a.1 Serial No: B167
Velo Filter. Model 0056. S/N B167. Lowara Pump: Model C733, S/N 86, 2 hp., 3,450 rpm, 3 phase, 60 Hz. Outlets: (2) 1 in. on bottom. Screens: (2) 8 in. W x 31 in. H, (2) 11-1/2 in. W x 31 in. H, (2) 14 in. W x 31 in. H. Overall dimensions: 47 in. L x 38 in. W x 64 in. H.

SOLD

Click here for more information (354.7 KB)

Click On Picture

Schenk Stainless Steel Filter Press

SOLD Schenk Stainless Steel Filter Press
Mfg: Schenk Model:
Stock No: JME3 Serial No:
Schenk Stainless Steel Filter Press. (4) Adjustable legs. Inlets: (3) 2-1/2 in. dia. NPT (male) threaded, (4) 2 in. dia. bevels. Outlets: (4) 2-1/2 in. dia. NPT (male) threaded with (2) 1 in. dia. valves. Overall dimensions: 15 ft. L x 36 in. W x 45 in. H.

SOLD

Click here for more information (232.5 KB)

Click On Picture

F.R. Horman and Co. Stainless Steel Filter Press

SOLD F.R. Horman and Co. Stainless Steel Filter Press
Mfg: F. R. Horman and Co. Inc. Model: T-240
Stock No: 45.JWIMS-8a Serial No: H15847
F.R. Horman and Co. Stainless Steel Filter Press. Model T-240. S/N H15847. 25 Plates. 23-1/2 in. x 24 in. Plates. Cake Surface Area: 62.4 sq. ft. Inlets/outlets: (4) 1 in. dia. NPT (male). Casters and stainless steel base. Overall dimensions: 72 in. L x 30 in. W x 44.5 in. H. (ACN661).

SOLD

Click here for more information (445.0 KB)
Click here for additional information (506.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Stainless Steel Plate and Frame Filters.