Click On Picture

Hess Ozone Generator

Hess Ozone Generator
Mfg: Hess Machine International Model: L-100
Stock No: 77a.GR374. Serial No: I20283-G
Hess Machine International Ozone Sterilization System. Hess Machine Company, Ephrata-PA. Model: L-100. S/N: I20283-G. Ozone Yield: 19 g/hour. Required Flow (Cooling Water): 10 gph. less self contained air compressor, 0 to 110 Front Panel Voltage Control, overall dimensions 5ft. 3in. L x 2ft. 6in. W x 3ft. 9in. H. (ACN117-83).

Click here for more information (449.4 KB)
Click here for Additional Information (75.9 KB)

Click On Picture

Hess Machine International Ozone Generator

Hess Machine International Ozone Generator
Mfg: Hess Machine International Model: H-50
Stock No: 47a.GR296. Serial No: 127587-R
Hess Machine International Ozone Generator. Model: H-50. S/N: 127587-R. Type: CS. Form: KHH. Capacity: 30 gpm / 1,800 gph. Ozone yield: 0.5 lbs/day. Maximum air flow: 0.5 scfm / 30 scfh. Air pressure into dryer: 80 psi. Air pressure out of dryer: 13 psi. Cooling water supply: 5 gph. Power supply: 110/220 V, 10 amps, 60/50 Hz, single phase. Thomas Compressor and Vacuum Pump, 3/4 hp, 1725 rpm, 115/230 V, 10.6/5.3 amps, 60 Hz, single phase. Overall dimensions: 3ft. 1in. L x 1ft. 3-1/2 in. W x 3ft 8 in. H.(ACN98-87).

Click here for more information (328.3 KB)
Click here for Additional Information (76.7 KB)

Click On Picture

Hess Plastic Ozonator Surge Tank with Cover

Hess Plastic Ozonator Surge Tank with Cover
Mfg: Hess Machine International Model:
Stock No: 4.GR313. Serial No:
Hess Plastic Ozonator Surge Tank with Cover, 3 in. bottom outlet, level controller less valve for use with ozone generators, overall dimensions 44 in. H x 27 in. W.

Click On Picture

Pacific Technology Ozone-Generator

Pacific Technology Ozone-Generator
Mfg: Pacific Technology Model: Pacific
Stock No: 27a.GR063. Serial No:
Pacific Ozone Generator, Air Cooled G Series Ozone Generator, mounted in painted enclosure, ballast Ph 90: 220 volts, overall dimensions 27 in. L x 14 in. W x 48 in. H

Click here for more information (244.6 KB)

Click On Picture

1992 PCI Ozone and Controls Systems Inc. Dissolved Ozone Monitor

1992 PCI Ozone and Controls Systems Inc. Dissolved Ozone Monitor
Mfg: PCI Ozone and Controls Systems Inc. Model: DO3
Stock No: SLSP190.a Serial No: 2015
1992 PCI Ozone and Controls Systems Inc. Dissolved Ozone Monitor with Aquafine Ultraviolet Disinfection Unit. Model: DO3. S/N: 2015. Service: Water. Temperature: 77 °F (25 °C). Working pressure: 0 psig. Maximum pressure: 760 mm Hg. Power supply: 117 volt, 1 amp, 60 Hz, single phase. Aquafine Ultraviolet Disinfection Unit, Model: SP-1, S/N: AS91232, power supply: 118 V, 0.45 amps, 60 Hz. This monitor is designed to withstand environments that would destroy a typical laboratory type meter and yield precise and reliable results. Overall dimensions: 1 ft. 10 in. L x 9 in. W x 1 ft. 5 in. H.

Click here for more information (290.6 KB)

Click On Picture

SOLD Hess Ozone Generator   SOLD

SOLD Hess Ozone Generator
Mfg: Hess Machine International Model: L-100
Stock No: 77a.GR054. Serial No:
Ozone Sterilization System, Hess Machine Company, Ephrata-PA, Model L-100, with self contained Thomas Industries air compressor, Model GH-610B, High pressure 80 Ibs Low Pressure 13 Ibs, 0 to 110 Front Panel Voltage Control, overall dimensions 61 in H x 28 in W x 44 in L

SOLD

Click here for more information (324.6 KB)

Click On Picture

Griffin Ozone Mixing Tank- 500 Gallon

SOLD Griffin Ozone Mixing Tank- 500 Gallon
Mfg: Griffing Model:
Stock No: 45.GR334. Serial No:
Griffin Ozone Mixing Tank- 500 Gallon. Less pressure plate. Inlets: (1) 1/2 dia. stainless steel NPT (male), (1) 2 in. dia. port with 6 in. dia. flange and (4) 3/4 in. dia. thru-holes @ center-to-center distance of 3-1/2 in., (1) 2 in. dia. S-line fitting (flows from bottom to top), (1) 2 in. dia. S-line fitting (flows from bottom to top, starts as 2 in. S-line and reduces to a 1 in. dia. pipe), (1) 2 in. dia. stainless steel pipe (flows from bottom to top). Outlets: (2) 1 in. dia. stainless steel NPT (female, side), (1) 2 in. dia. S-line fitting (tank bottom). Tank: 30 in. dia. x 14 ft H. Overall dimensions: 50 in. W x 17 ft H.

SOLD

Click here for more information (229.6 KB)

Click Here if you don't see what you're looking for in our online catalog.