Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP

Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP

Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP. Use to run a Reco / Howden Model: WRV163-L-MX-3.6. / WRV163/18036/376 compressor with refrigerant: R-717 (ammonia). This partial package includes: Siemens Allis motor, 200 hp, 3565 rpm, 460 V. Reco oil separator, MAWP: 250 psi. at 300 °F. Reco control panel. Motor run time: 10,093.3 hrs. Overall dimensions: 10 ft. 2 in. . L X 4 ft. 5 in. W X 6 ft. 7 in. H.(H4).

Product Details

  • Stock No: 100.QQ3
  • Manufacturer: Reco
  • Model: WRV163-L-MX-3.6 / WRV163/18036/376
  • Serial Number: MS-2292

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP