Stainless Steel Chain Link Belt Conveyor

Stainless Steel Chain Link Belt Conveyor

Stainless Steel Chain Link Belt Conveyor. Belt width: 35 in. Maximum aperture/clearance above belt: 35 in. W x 4 in. H. (4) Above-mounted spraybars and (2) bottom-mounted spraybars. Infeed/exit height: 35 in. Inlets: (1) 1-1/2 in. dia. S-line fitting, (3) 1-1/2 in. dia. NPT (male, spraybars). Outlets: (2) 7 in. L x 1 in. W drains, (1) 2-1/2 in. dia. port discharge. Overall dimensions: 105 in. L x 61 in. W x 60 in. H.

Product Details

  • Stock No: NOI8121
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Chain Link Belt Conveyor