Stainless Steel 2-Compartment COP Tank- 235 Gallon
Stainless Steel 2-Compartment COP Tank- 235 Gallon (total). Inside straight-wall dimensions: 12 ft. 2 in. L x 1 ft. 5 in. W x 11 in. H. Equipped with (4) 1/8 in. W x 1-1/2 in. H. spray jets. Inlets: (4) 1-1/2 in. dia. ports. Outlets: (2) 2 in. dia. FNPT drain ports. Overall dimensions: 13 ft. 8 in. L x 3 ft. 8 in. W x 3 ft. 7 in. H.
Product Details
- Stock No: 12
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: COP Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: (4) 1-1/2 in. dia. ports. Outlets: (2) 2 in. dia. FNPT drain ports.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 164
- Width (Inches): 44
- Height (Inches): 43