Gaulin M3 - 3TBS Homogenizer

Gaulin M3 - 3TBS Homogenizer

Gaulin M3 - 3TBS Homogenizer, 2-stage manual valve assembly, size 3 painted Frame, serial 1849409, capacity 75-100 GPH at 3000 PSI operating pressure, serial block numbers 957927 1.5-5PH 3X1.823 ARMCO, 7-1/2 HP 230/460V 1750 RPM, motor pulley diameter 4-1/4 in, gear pulley diameter 11-1/2 in, 14 in center-to-center, ball valve 7/8 in, plunger 1-1/8 in, sanitary connections 1-1/2 in suction/discharge, approximate weight 1500 Ibs, Frame dimensions 33 in L x 29 in W x 39-3/4 in H, overall dimension 54 in L x 31 in W x 72 in H.
Product Details
  • Stock No: 140.202
  • Manufacturer: Gaulin
  • Model: 15075 M3/3TBS
  • Serial Number: 1849409
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin M3 - 3TBS Homogenizer