Meyer Case Packer
Meyer Case Packer. Model M. Set for 2 x 4 format for 4-1/2 in. dia. x 11-13/16 in. bottles. Capacity: 25-30 cpm. Motor: 1 hp, 1740 rpm, 220 V, 3 phase. Conveyor: 7-1/2 ft x 2 ft. Can be set for different bottles and different format. Case packer heads available for different formats. Overall dimensions: 152 in. L x 61 in. W x 72 in. H. (XMR84). (BG) cont-2
Product Details
- Stock No: 180.BP16a
- Manufacturer: Meyer Industries Garroutte
- Model: M
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 1
- Motor RPM: 1740
- Motor Voltage: 220
- Motor Phases: 3
Dimensions:
- Length (Inches): 152
- Width (Inches): 61
- Height (Inches): 72