APV Jr. Single Effect Rising Falling Film Plate Evaporator

APV Jr. Single Effect Rising Falling Film Plate Evaporator

This small skid mounted APV single effect rising falling film "junior" evaporator will evaporate approximately 250 lbs/ hr of water from products. It is set up for manual control and is very simple to operate. Nice unit for a pilot plant or for small production runs. Rebuilt by Genemco. Capacity can be expanded to a capacity of up to 1000 lbs/hr by addition of extra plates. Overall dimensions: 88 in. L x 48 in. W x 86 in. H.
Product Details
  • Stock No: 150.189
  • Manufacturer: APV
  • Model: JPE
  • Serial Number: 161
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Jr. Single Effect Rising Falling Film Plate Evaporator