Belam Paddle Blender-Approximately 30 Cubic Feet
Belam Paddle Blender- 30 Cu. Ft. Model DK23. S/N 02754. Unit requirements: 220 V, 60 Hz. Inside dimensions: 43 in. L x 36 in. W x 33 in. H. Paddles: (2) 35 in. L x 14-1/2 W. Outlet: (1) 2 in. dia. port. Overall dimensions: 48 in. L x 41 in. W x 72 in. H.
Product Details
- Stock No: 195
- Manufacturer: Belam
- Model: DK23
- Serial Number: 2754