Stainless Steel Drain Table

Stainless Steel Drain Table

Stainless Steel Vat. Inside dimensions: 119 in. L x 31 in. W x 14 in. H. 316 stainless steel construction. (2) Steel cables guide a product tray vertically for liquid drainage (tray not available). Stainless steel bottom pan is used for drainage and is affixed to the side walls. Model: n/a. S/N: n/a. Overall dimensions: 131 in. L x 36 in. W x 33 in. H.

Product Details

  • Stock No: 19
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Drain Table