Stainless Steel Incline Conveyor

Stainless Steel Incline Conveyor

Stainless Steel Incline Conveyor. Belt width: 2 ft. Maximum aperture/clearance: 1 ft. 8 in. W x 3 in. H. Distance between cleats: 8 in. Hydraulic Drive. Mild steel Frame. Conveyor infeed height: 1 ft. 3 in. Conveyor exit height: 7 ft. 6 in. H. Overall dimensions: 11 ft. 8 in. L x 3 ft. 4 in. W x 8 ft. 4 in. H.

Product Details

  • Stock No: 1R-369.1
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Incline Conveyor