Stainless Steel Jacketed Process Tank - 200 Gallons

Stainless Steel Jacketed Process Tank - 200 Gallons

Stainless Steel Jacketed Process Tank. Approximate tank capacity: 200 gallons. Inside dimensions: 44 inch diameter x 4 ft. straight wall. Wall thickness: 2 inches. Side mounted access temperature bar. (1) 2 inch threaded bottom outlet, (1) 2 inch tri-clamp bottom outlet. Overall dimensions: 4 ft. L x 4 ft. 3 in. W x 5 ft. 4 in. H.

Product Details

  • Stock No: 20.TM145
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Jacketed Process Tank - 200 Gallons