Processor Stainless Steel - 1,000 Gallon

Processor Stainless Steel - 1,000 Gallon

Processor Stainless Steel- 1,000 Gallon. Inlets: (1) 2 in., (1) 2-1/2 in., 18 in. manway. Outlets (1) 2 in. (4) Legs: 26 in. H. Inside dimensions: 72 in. dia x 70 in. H. (79 in. at center). Overall dimensions: 91-1/2 in. L x 78-1/2 in. W x 125-1/2 in. H.

Product Details

  • Stock No: 206
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Processor Stainless Steel - 1,000 Gallon