Blaw-Knox Company Screw Auger Conveyor

Blaw-Knox Company Screw Auger Conveyor

Blaw-Knox Company Screw Auger Conveyor. Model: SCR-10-SS-118. S/N: 7403. Stainless steel construction. Screw auger dimensions: 8 in. dia. x 121 in. L. Housing dimensions: 10 in. dia. x 120 in. L. Inlet: 7 in. port. Outlets: (1) 6 in. W x 18-1/2 in. H bottom access door (cleaning), (1) 10 in. W x 10-1/2 in. L discharge. Overall dimensions: 135 in. L x 35 in. W x 90 in. H.

Product Details

  • Stock No: 55.208
  • Manufacturer: Blaw Knox
  • Model: SCR-10-SS-118
  • Serial Number: 7403

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Blaw-Knox Company Screw Auger Conveyor