Crepaco Size 6 Centrifugal Pump
Crepaco Centrifugal Pump. Model 6, S/N 6-2544. Inlet 2 in., Outlet 1-1/2 in. Creamery Package Motor. 3 hp, 220/440 volt, 8.4/4.2 amps, 60 Hz, 3 phase, 3,510 rpm. Overall dimensions: 11 in. W, 21 in. L, 13 in. H.
Product Details
- Stock No: 209
- Manufacturer: Crepaco
- Model: 6
- Serial Number: 6-2544