Burgess Manning Positive Displacement Pump (7.5 HP)
Burgess Manning Positive Displacement Rotary Blower/Vacuum Pump. Louis Allis Motor, 7.5 hp, 1760 rpm, 208-220/440 V, 20/10 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 3 in. dia. ports. Overall dimensions: 4 ft. 4 in. L x 2 ft. 4 ft. H.
Product Details
- Stock No: 212
- Manufacturer: Burgess Manning
Pump Details
- Pump Type: Positive Displacement
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 3
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Louis-Allis
- Motor Horsepower(HP): 7.5
- Motor RPM: 1760
- Motor Voltage: 208-220/440
- Motor Amps: 20/10
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 52
- Width (Inches): 24
- Height (Inches): 48