Flat Top Cone Bottom Tank-150 Gallon

Flat Top Cone Bottom Tank-150 Gallon

Flat Top Cone Bottom Tank-150 Gallon. Stainless steel. with exterior heating coils, center bridge, lift top covers and temperature probe. (1) 2 in. outlet in the center of bottom with elbow. Inside dimensions 34 in. dia. x 42 in. H. (4) legs 43 in. Overall dimensions 39 in. H x 36 in. dia.

Product Details
  • Stock No: 23.131
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Flat Top Cone Bottom Tank-150 Gallon