- Product Details
Crepaco 4R Positive Displacement Pump
Crepaco 4R Positive Displacement Pump. S/N: 19176. Maximum capacity: 90 gpm. Maximum speed: 900 rpm. Displacement per revolution: 17.50 gpm/100 revolutions. Complete parts interchangeability. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, doughs, chocolate and shampoo. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 14-1/2 in. L x 11 in. W x 14-1/2 in. H.
- Stock No: 24.HD-491.4
- Manufacturer: Crepaco
- Model: 4R
- Serial Number: 19176
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!