Croll Reynolds Company Vertical Condenser- 960 Gallon

Croll Reynolds Company Vertical Condenser- 960 Gallon

Croll Reynolds Company Vertical Condenser- 960 Gallon. S/N: 38312. Type: Spec.36B Condenser. Inside dimensions: 3 ft. dia. x 18 ft. 4 in. H. Mat’l construction: carbon steel. Ladder dimensions: 12 ft. 2 in. H, number of steps: 9, distance between steps: 1 ft. Platform dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W, distance from ground: 17 ft. Inlets: (1) 6 in. dia. flanged port, (1) 8 in. dia. flanged port, (1) 4 in. dia. flanged port, (2) 1 in. dia. FNPT fittings, (1) 3 in. dia. flanged port, (1) 3/4 in. dia. FNPT, (1) 1 ft. 8-1/2 in. dia. flanged port. Outlets: (1) 9 in. dia. flanged port, (1) 1 in. dia. FNPT. Overall dimensions: 6 ft. 5 in. L x 6 ft. 3 in. W x 22 ft. H.
Product Details
  • Stock No: 2500.CI01D.
  • Manufacturer: Croll Reynolds Co.
  • Serial Number: 38312
Plate Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 77
  • Width (Inches): 75
  • Height (Inches): 264
Additional Product Details
Croll Reynolds Company Vertical Condenser- 960 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items