Louis De Markus Stainless Steel Crystalflo Filter- 50 Gallon
Louis De Markus Stainless Steel Crystalflo Filter- 50 Gallon. S/N: 62054. Made in Buffalo, N.Y. Inside dimensions: 23-3/4 in. dia. x 28 in. H. Inlets: (1) 3 in. dia. 150lb ANSI flange port. Outlets: (1) 3 in. dia. port. Overall dimensions: 31 in. dia. x 54 in. H.
Product Details
- Stock No: SELM243.3
- Manufacturer: Cyclotherm
- Model: C3500C-2N-23
- Serial Number: 15459