Foxboro Control Valve

Foxboro Control Valve

Foxboro Control Valve. Model: V1SF-1A3A00L. S/N: 5187724. Actuator: P50SF-D1. Ref No. 86X-30769-2. Origin: 2A8630. Body size: 1 in. Material: 316 SS. 300 ANSI Class. Material: 17-4 PH. Temp° F -20. Stroke: 3/4 in. Bench Initial: 6 psi. Air supply: 20 psi. Inlets/outlets: (2) 1-1/2 in. dia. FNPT. Overall dimensions: 1 ft. 5 in. L x 1 ft. W. x 2 ft. 6 in. H.

Product Details

  • Stock No: 273a
  • Manufacturer: Foxboro
  • Model: V1SF-1A3A00L
  • Serial Number: 5187724

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Foxboro Control Valve