- Product Details
Stainless Steel Vapor Chamber-575 Gallon
Stainless Steel Vapor Chamber-575 Gallon. Inside straight-wall dimensions: 4 ft. dia. x 6 ft. 2 in. H.
Manway diameter: 1 ft. 4 in. Inlets: (1) 1 ft. 4 in. L x 1 ft. 4 in. H liquid infeed port, (1) 5 in. dia. port, (1) 3/4
in. dia. port. Outlets: (1) 20 in. dia. vapor discharge port, (1) 8 in. dia. drain port, (1) 1-1/2 in. dia. NPT port,
(1) 3 in. dia. S-line fitting. Overall dimensions: 5 ft. 5 in. L x 4 ft. 7 in. W x 16 ft. 1 in. H.(HB2).
- Stock No: CGCB007.a
- Manufacturer: Crown
- Model: CD.24.B.GK
- Serial Number: CD.24.1017
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Baldor Industrial Motor, 5 hp, 3450 rpm, 230/460 V, 12/6 amps, 60 Hz, 3 phase. GS Kinney Vacuum Pump, Model: DK-30, S/N: 91-0320 D6547-5. Brook Motor, 1.5 hp, 200/400 V, 1425 rpm, 6 amps, 50 Hz, 3 phase
- Length (Inches): 73
- Width (Inches): 41
- Height (Inches): 125
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!