Waukesha U-30 Positive Displacement Pump

Waukesha U-30 Positive Displacement Pump

Waukesha U-30 Positive Displacement Pump. S/N DO 86559 SS. Displacement per revolution: 0.060 gallons. Nominal capacity: 36 gpm. Pressure range: 200 psi. Maximum rpm: 600. A-3 sanitary rated. Single o-ring seals. 316 stainless steel body, cover and shafts. Components can be easily disassembled for COP cleaning. Ideal for the following industries: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmeceutical and aseptic. Inlets/outlets: (2) 1-1/2 in. dia. threaded male pipe. Overall dimensions: 15 in. L x 9 in. W x 10-1/2 in. H.

Product Details

  • Stock No: 29.275
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 86559SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha U-30 Positive Displacement Pump