Aurora Split Case Centrifugal Pump
Aurora Split Case Centrifugal Pump. Model: 411-BF. Size: 4x5x11. Capacity: 625 gpm @ 100 tdh. Base-mounted. Magnetek Century AC Motor, 25 hp, 1750 rpm, 208-230/460 V, 66-63/31.5 amps, 3 phase. Inlets: (1) 5 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 54 in. L x 54 in. W x 36-1/2 in. H.
Product Details
- Stock No: 29
- Manufacturer: Aurora
- Model: 411-BF
Pump Details
- Pump Type: Centrifugal