Chicago Stainless Equipment Horizontal Tank- 1,000 Gallon

Chicago Stainless Equipment Horizontal Tank- 1,000 Gallon

Chicago Stainless Equipment Horizontal Tank- 1,000 Gallon. S/N 1332RW. Oval manway: 20 in. W x 16 in. H. Inside dimensions: 73 in. L x 68 in. dia. Overall dimensions: 8 ft. 1 in. L x 6 ft. 3 in. W x 8 ft. H.

Product Details
  • Stock No: 30.ST1003
  • Manufacturer: Chicago Stainless Equipment
  • Serial Number: 133 2RW
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chicago Stainless Equipment Horizontal Tank- 1,000 Gallon