Tri-Clover PRED60-3-UC4-SL-S Positive Displacement Pump (60 GPM Max)
Tri Clover Positive Displacement Pump. Model: PRED60-3-UC4-SL-S. S/N: W2603. Inlets/outlets: (2) 3 in. ACME fittings. Overall dimensions: 1 ft. 4-1/2 in. L x 1 ft. W x 1 ft. 2-1/2 in. H.
Product Details
- Stock No: 32.15
- Manufacturer: Tri-Clover
- Model: PRED60-3-UC4-SL-S
- Serial Number: W2603
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 60
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16.5
- Width (Inches): 12
- Height (Inches): 14.5