Paco Smart Centrifugal Pump

Paco Smart Centrifugal Pump

(2) 1998 Paco Smart Centrifugal Pumps. Cat. No: 16-30955-130101-2742. S/N's: 98A00268A and 98A00268B. Capacity: 150 gpm @ 80 tdh. Impeller diameter: 9.10 in. U.S. Motor, 7-1/2 hp, 1745 rpm, 208-230/460 V, 22.4-20.6/10.3 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 3 in. dia. ANSI class 150 flanges. Overall dimensions: 48 in. L x 28 in. W x 38-1/2 in. H. (ACN20).

Product Details

  • Stock No: 345
  • Manufacturer: Paco
  • Serial Number: 98A00268A and 98A00268B

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paco Smart Centrifugal Pump