Shell and Tube Heat Exchanger Skid - 239 sq. ft.

Shell and Tube Heat Exchanger Skid - 239 sq. ft.

Shell and Tube Heat Exchanger Skid. Primary Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 87. Tube dimensions: 3/4 in. dia. x 6 ft. L. Heat transfer surface area: approx. 102.4 sq. ft. Inlets: (1) 8 in. dia. ANSI 150lb. flanged port (product), (1) 4 in. dia. ANSI 150lb. flanged port (media). Outlets: (1) 2 in. dia. condensate port, (1) 4 in. dia. ANSI 150lb. flanged port (media), (1) 8 in. dia. ANSI 150lb. flanged port (product). Secondary Shell and Tube Heat Exchanger. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 87. Tube dimensions: 3/4 in. dia. x 8 ft. L. Heat transfer surface area: approx. 136.6 sq. ft. Inlets: (1) 8 in. dia. ANSI 150lb. flanged port (product), (1) 8 in. dia. ANSI 150lb. flanged port (media). Outlets: (2) 2 in. dia. ACME fittings (product), (1) 8 in. dia. ANSI 150lb. flanged port (media). Overall dimensions: 9 ft. 9 in. L x 5 ft. 1 in. W x 3 ft. 11 in. H.
Product Details
  • Stock No: 35B.D01a
  • Manufacturer: Not Specified
Shell & Tube Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Shell and Tube Heat Exchanger Skid - 239 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items