Horix Change Parts

Horix Change Parts

Infeed Star- 8 oz. Bottle width: 2-1/2 in. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 7 in. L x 1 ft. 7 in. W x 3-1/8 in. H. Discharge Star- 8 oz. Bottle width: 2-1/2 in. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 7 in. L x 1 ft. 7 in. W x 3-1/8 in. H. Center Guide- 8 oz. Overall dimensions: 2 ft. 1-3/8 in. L x 2 ft. W x 3 in. H.

Product Details
  • Stock No: 15.3R-2407.1a
  • Manufacturer: Horix
Filler & Capper Details
  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25.375
  • Width (Inches): 24
  • Height (Inches): 3
Additional Product Details
Horix Change Parts
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items