Horix Rotary Filler 32-Head

Horix Rotary Filler 32-Head

Horix 32 Valve filler with valves that are suitable for filling bottles with 28 mm caps, like a coke bottle size. It has 1/2 in. nozzles and centers between valves is 4-1/2 in., has a S.S. Bowl and a 3 hp GE Motor 208-230/460 V. This filler has a Carbon Steel Frame with all contact parts and covers made from stainless steel 304. Guides are fabricated out of UHMW and are set for a 600 ml bottle. The filler can be adjusted to other size bottles but new guides will have to be manufactured. The machine is set up to run up to 120 bpm in a 350 ml or 12 oz bottle. If you want to fill with a larger bottle, the speed will lower. For example, in an approximation to run with 1 liter bottles, the filler will fill about 50 bpm.(H17)(XMR125)

Click here to see a video


Product Details

  • Stock No: 55.3R-2331.15
  • Manufacturer: Horix
  • Model: 2MCC-4 L3R

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Horix Rotary Filler 32-Head