- Product Details
COP Tank- 200 Gallon
COP Tank- 200 Gallon. Stainless steel. Two compartment tank. Inlets/outlets: (1) 3/4 in. dia. NPT (female), (1) 1-1/2 in. dia., (2) NPT 1-1/2 in. dia. threated fitting, (1) 1/2 in. dia. Outlets: (1) 1-1/2 in. dia. threaded fitting, (1) 2 in. female ferrule (tank). Inside dimensions first compartment: 72 in. L x 20-1/2 in. W x 23 in. H. Second compartment 24 in. L x 20-1/2 in. W x 23 in. H. Overall dimensions: 8 ft. 3 in. L x 28 in. W x 43 in. H.
- Stock No: 45.18
- Manufacturer: Not Specified
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!