Crepaco Stainless Steel Deaerator- 250 Gallon

Crepaco Stainless Steel Deaerator- 250 Gallon

Crepaco Stainless Steel Deaerator- 250 Gallon. S/N: VH 751. Inside straight-wall dimensions: 3 ft. dia. x 5 ft. H. Manway diameter: 1 ft. 8 in. Inlets: (1) 2 in. dia. S-line, (1) 3 in. dia. S-line, (1) 4 in. dia. S-line. Outlets: (1) 6 in. dia. port. Overall dimensions: 4 ft. 2 in. L x 3 ft. 7 in. W x 9 ft. 9-1/2 in. H.

Product Details
  • Stock No: 4R-177.0
  • Manufacturer: Crepaco
  • Serial Number: VH 751
Plate Details
Previous Refrigerant
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 43
  • Height (Inches): 117.5
Additional Product Details
Crepaco Stainless Steel Deaerator- 250 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items