Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender. Nominal rating: 850-1000lbs. per hour at bulk density of 35lbs per cubic foot. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Stainless steel blender features (3) side access doors. U.S. Motor, 1 hp, 1750 rpm, 208-230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive, 14.08 ratio, 124.29 rpm (final). Inlets: (2) 3-1/2 in. dia. infeed inlets, (2) 3 in. dia. infeed inlets. Outlets: (1) 3 in. dia. discharge, (1) 8-1/2 in. dia. discharge. Overall dimensions: 9 ft. L x 33-1/2 in. W x 45-1/2 in. H.

Product Details

  • Stock No: 75.QO12
  • Manufacturer: Patterson-Kelley

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.6/1.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 108
  • Width (Inches): 33.5
  • Height (Inches): 45.5

Additional Product Details

Patterson-Kelley Zig-Zag Continuous Blender