KM Mustchink Centrifuge-150 Gallons
1992 KM Mustchink Centrifuge-150 Gallons. Type: R67-86. S/N: 002334. Motor, 5.5 kw, 750 rpm, 220 V. Tank Inner dimensions: 33 in. D x 42 in. H. 30 in. dia. mixer. Sandpiper Pump, Model: 5A3-A. S/N: 326245. Type: DB-5. Inlet: (1) 4 in. dia. bevel. Outlet: (1) 8 bolt 4 in. dia. flange. Overall dimensions: 9 ft. 9 in. L x 72 in. W x 86 in. H.
Product Details
- Stock No: 75.328
- Manufacturer: Mutschink
- Serial Number: 2334