Fitzmill Comminuting Machine

Fitzmill Comminuting Machine

Fitzpatrick Comminuting Machine. Model F 2600 Series. For dry, heat sensitive, or liquid type products. Milling area: 8-1/2 in. x 15 in. Fixed blades: 7-1/2 in. x 3-1/2 in. x 3/8 in. In-feed Hopper: 28 in. x 28 in. x 16 in. H. Outlet: 3 in. tri-clamp. Drive: 15 hp. Screen size: 5/8 in. dia. Flanged base: 18 in. x 14 in. Overall dimensions: 63 in. L x 39 in. W x 52 in. H.

Product Details

  • Stock No: 85.McN-1026.45
  • Manufacturer: Fitzpatrick
  • Model: F 2600 Series

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fitzmill Comminuting Machine