ELF 8 Head In line Gravity Pressure Filler

ELF 8 Head In line Gravity Pressure Filler

ELF 8 Head In line Gravity Pressure Filler. Filler valves: 3/4 in. (8) pneumatic actuators. Top single shell tank: 19 in. dia x 16 in. H. Inlet: ¾ in. Air electric system on tank bottom with (10) outlets: 3/4 in., (2) outlets: 1 in. Control panel: ELF. Speed control. Overall dimensions: 63 in L x 42 in. W x 100 in. H.

Product Details

  • Stock No: SLSP066.35
  • Manufacturer: Elf

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ELF 8 Head In line Gravity Pressure Filler