Stainless Steel Vertical Tank- 1,000 Gallon

Stainless Steel Vertical Tank- 1,000 Gallon

Stainless Steel Vertical Tank- 1,000 Gallon. Dish bottom and top. Mild steel outer shell. Inside dimensions: 47 in. dia x 11 ft. 11 in. H (includes 10 in. H bottom dish, 10 in. H top dish). Discharge height (from ground level): 38 in. Inlets: top flanged inlet 15-1/4 in., 2 in top inlet (manifold). Outlets: 2 in bottom tank outlet, 2 in bottom tank inlet to star manifold, 2 in top outlet to pressure gauge. Overall dimensions: 50 in. dia. x 15 ft. 6 in. H.

Product Details

  • Stock No: JRW329.1
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Vertical Tank- 1,000 Gallon