Waukesha Model 130 Positive Displacement Pump

Waukesha Model 130 Positive Displacement Pump

Waukesha Model 130 Positive Displacement Pump. Model: 130 08. S/N: 1000002114303. Flow rate for a new pump is 140 gpm at max rpm of 600. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump currently has O-ring seals. Drive and pump seals can be changed to suit your application. Baldor Motor, 5 hp, 208-230/460 V, 15-13.2/6.6 amps, 1725 rpm, 184TC, 60 Hz, 3 phase. Drive final RPM: 345. Inlet/outlet: 2 ½ in. S-line fittings. Overall dimensions: 4 ft. 8 in. L x 1 ft. 3 in. W x 1 ft. 6 in. H.

Product Details

  • Stock No: AACA4331.31
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130 08
  • Serial Number: 1000000000000

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 130 Positive Displacement Pump