Waukesha Model 60 Positive Displacement Pump

Waukesha Model 60 Positive Displacement Pump

Waukesha Model 60 Positive Displacement Pump. Serial No: 286400CRB 06. Flow rate for a new pump is 90 gpm at max rpm of 600. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Reliance Industrial Motor: 3 hp, 208-230/460 V, 9.9-9.2/4.6 A, 1165 rpm, 3 ph.

Product Details

  • Stock No: AACA4336.17
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 286400CRB 06

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 60 Positive Displacement Pump