Vilter Refrigerant Receiver- 150 Gallon
Used Vilter Refrigerant Receiver- 150 Gallon. S/N: E91234-1. Nat'l Bd: 32886. MAWP: 300 psi @ 400°F. Inlets: (1) 2 in. dia. port, (1) 1/2 in. dia. port. Outlets: (1) 1 in. dia. port, (1) 1/2 in. dia. port. Overall dimensions: 14 ft. L x 19 in. W x 21 in. H.
Product Details
- Stock No: AAEC840D.
- Manufacturer: Vilter
- Serial Number: E91234-1
Tank Details
Micro Panel Details